Skip Content

Filter Results By

Applied Filters Clear All

Magnetic Drill Presses

13 Results Found that Include 13 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Drill Press,120V,35 lb.
  • DEWALT
  • Drill Press, 120V, 35 lb. Drill Press,120V,35 lb.
  • Item # 36TN84
  • Mfr. Model # DWE1622K
  • Magnetic Drill Press, Voltage 120VAC, Capacity Steel 2 In., 10.0 Amps, No Load RPM 300/450, Drill Travel 4...More

Magnetic Drill Press Kit,395 RPM
  • JANCY
  • Magnetic Drill Press Kit, 395 RPM Magnetic Drill Press Kit,395 RPM
  • Item # 4KYN8
  • Mfr. Model # 06920
  • Magnetic Drill Press Kit, Voltage 120VAC, Capacity Steel 1-5/8 In., 3/4 In. Spindle Taper, 10.2 Amps, No Load...More

Magnetic Drill Press Kit,14-7/64 in. H
  • MILWAUKEE
  • Magnetic Drill Press Kit, 14-7/64 in. H Magnetic Drill Press Kit,14-7/64 in. H
  • Item # 40LJ21
  • Mfr. Model # 4272-21
  • Magnetic Drill Press Kit, Voltage 120VAC, Capacity Steel 1-5/8 In., 13.0 Amps, No Load RPM 475 to 730, Drill...More

Compact Magnetic Drill Press,120V
  • FEIN
  • Compact Magnetic Drill Press, 120V Compact Magnetic Drill Press,120V
  • Item # 21VJ79
  • Mfr. Model # KBB 30
  • Compact Magnetic Drill Press, Voltage 120VAC, Capacity Steel 1-3/16 In., 3/4 In. Spindle Taper, 7.0 Amps, No...More

Magnetic Drill Press,115V,9 Amps
  • HOUGEN
  • Magnetic Drill Press, 115V, 9 Amps Magnetic Drill Press,115V,9 Amps
  • Item # 39DA72
  • Mfr. Model # 0904101
  • Magnetic Drill Press, Voltage 120VAC, Capacity Steel 1-1/2 In., 3/4 In. Spindle Taper, 9.0 Amps, No Load RPM...More

Magnetic Drill Press Kit,Drill D 2 916
  • JANCY
  • Magnetic Drill Press Kit, Drill D 2 916 Magnetic Drill Press Kit,Drill D 2 916
  • Item # 4KYN6
  • Mfr. Model # USA101
  • Magnetic Drill Press Kit, Voltage 120VAC, Capacity Steel 1-1/2 In., 3/4 In. Spindle Taper, 11.5 Amps, No Load...More

Portable Magnetic Drill,115V,1.4 HP
  • STEELMAX
  • Portable Magnetic Drill, 115V, 1.4 HP Portable Magnetic Drill,115V,1.4 HP
  • Item # 35DT82
  • Mfr. Model # SM-D1 PRO
  • Portable Magnetic Drill, Voltage 120VAC, Capacity Steel 2 In., MT2 Spindle Taper, 9.0 Amps, No Load RPM...More

Portable Magnetic Drill,115V,DCB1-9/16in
  • STEELMAX
  • Portable Magnetic Drill, 115V, DCB1-9/16in Portable Magnetic Drill,115V,DCB1-9/16in
  • Item # 35DT78
  • Mfr. Model # SM-D1
  • Portable Magnetic Drill, Voltage 120VAC, Capacity Steel 2 In., 9.0 Amps, No Load RPM Variable, Drill Travel...More

Magnetic Drill Press,120V
  • MILWAUKEE
  • Magnetic Drill Press, 120V Magnetic Drill Press,120V
  • Item # 3TY48
  • Mfr. Model # 4270-20
  • Magnetic Drill Press, Voltage 120VAC, Capacity Steel 1-1/2 In., 3/4 In. Spindle Taper, 9.0 Amps, No Load RPM...More

Portable Magnetic Drill,115V
  • HOUGEN
  • Portable Magnetic Drill, 115V Portable Magnetic Drill,115V
  • Item # 45RH10
  • Mfr. Model # 0904104
  • Portable Magnetic Drill, Voltage 120VAC, Capacity Steel 1-1/2 In., 3/4 In. Spindle Taper, 8.0 Amps, No Load...More

Magnetic Drill Press,1HP,9.0A,260/460RPM
  • BAILEIGH INDUSTRIAL
  • Magnetic Drill Press, 1HP, 9.0A, 260/460RPM Magnetic Drill Press,1HP,9.0A,260/460RPM
  • Item # 31XV18
  • Mfr. Model # MD-6000
  • Magnetic Drill Press, Voltage 120VAC, Capacity Steel 2-21/64 In., 3/4 In. Spindle Taper, 9.0 Amps, No Load...More

Portable Magnetic Drill,230V,DCB1-9/16in
  • STEELMAX
  • Portable Magnetic Drill, 230V, DCB1-9/16in Portable Magnetic Drill,230V,DCB1-9/16in
  • Item # 35DT79
  • Mfr. Model # SM-D1-230
  • Portable Magnetic Drill, Voltage 240VAC, Capacity Steel 2 In., 4.5 Amps, No Load RPM Variable, Drill Travel...More

Portable Magnetic Drill,22.7 lb.,120V
  • HOUGEN
  • Portable Magnetic Drill, 22.7 lb., 120V Portable Magnetic Drill,22.7 lb.,120V
  • Item # 45RH08
  • Mfr. Model # 0150101
  • Portable Magnetic Drill, Voltage 120VAC, Capacity Steel 1-3/8 In., 5/8 In. Spindle Taper, 8.0 Amps, No Load...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More