Skip Content

Filter Results By

Applied Filters Clear All

Magnetic Ballasts

4 Results Found that Include 19 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Magnetic, Ballast 1 Number of Lamps, 120 Voltage
    • LUMAPRO
    • Magnetic, Ballast 1 Number of Lamps, 120 VoltageMagnetic, Ballast 1 Number of Lamps, 120 Voltage
    • Ballast, Ballast Type Magnetic, Start Type Preheat, Input Watts 40, Voltage 120, Min. Starting Temp. 50 Degrees F, Ballast Factor 0.66, Power Factor 0.56/0.65/0.76, Sockets Included Yes, Thermal Protection Yes, Starter Required Yes, Total Harmonic Distortion Less than 33 Percent, Length 6-1/2 In., Width 1-7/8 In., Height 1-3/8 In., Number of Lamps 1

    • Item # 38RV39
    • Mfr. Model # 38RV39
    • Ballast, Ballast Type Magnetic, Start Type Preheat, Input Watts 40, Voltage 120, Min. Starting Temp. 50...More

    Magnetic, Ballast 2 Number of Lamps, 120 Voltage
    • LUMAPRO
    • Magnetic, Ballast 2 Number of Lamps, 120 VoltageMagnetic, Ballast 2 Number of Lamps, 120 Voltage
    • Ballast, Ballast Type Magnetic, Start Type Preheat, Input Watts 54, Voltage 120, Min. Starting Temp. 50 Degrees F, Ballast Factor 0.69, Power Factor 0.65/0.72, Sockets Included Yes, Thermal Protection Yes, Starter Required Yes, Total Harmonic Distortion Less than 33 Percent, Length 6-1/2 In., Width 1-7/8 In., Height 1-3/8 In., Number of Lamps 2

    • Item # 38RV38
    • Mfr. Model # 38RV38
    • Ballast, Ballast Type Magnetic, Start Type Preheat, Input Watts 54, Voltage 120, Min. Starting Temp. 50...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More