Skip Content

Filter Results By

Applied Filters Clear All

Magnetic Ballasts

1 Result Found that Includes 1 Product

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Magnetic Ballast Kit, (1) 100w MH/M/90 or M1
  • GE LIGHTING
  • Magnetic Ballast Kit, (1) 100w MH/M/90 or M140/Quad Number of Lamps, 120 Voltage Magnetic Ballast Kit, (1) 100w MH/M/90 or M140/Quad Number of Lamps, 120 Voltage
  • Ballast Kit, Ballast Type Magnetic, Start Type Pulse, Input Watts 119, Voltage 120, Min. Starting Temp. -22 Degrees F, Ballast Factor 1.0, Power Factor 0.9, Length 4 In., Width 2-13/16 In., Height 4 In., Special Features UL Listed, cUL Listed, Includes Core/Coil W Color Coded Leads, Properly Rated Capacitor and Ignitor, Number of Lamps (1) 100w MH/M/90 or M140/Quad

  • Item # 21GR17
  • Mfr. Model # GEM100MLTLC3D-5 QUAD
  • Ballast Kit, Ballast Type Magnetic, Start Type Pulse, Input Watts 119, Voltage 120, Min. Starting Temp. -22...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More