Skip Content

Filter Results By

Magnetic Ballasts

5 Results Found that Include 29 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • LUMAPRO
  • Magnetic Ballast Magnetic Ballast
  • Multiple product options available

    Fluorescent ballasts use magnetic inductors to help properly start and regulate electricity for fluorescent, metal halide, and other high-intensity discharge (HID) lights. Also called electromagnetic ballasts, they can help effectively light warehouses and outdoor locations because of their durability and resistance to heat and cold.

    Multiple product options available

  • PHILIPS ADVANCE
  • Magnetic Ballast Magnetic Ballast
  • Multiple product options available

    Fluorescent ballasts use magnetic inductors to help properly start and regulate electricity for fluorescent, metal halide, and other high-intensity discharge (HID) lights. Also called electromagnetic ballasts, they can help effectively light warehouses and outdoor locations because of their durability and resistance to heat and cold.

    Multiple product options available

  • PHILIPS ADVANCE
  • Very High Output Magnetic Ballast Very High Output Magnetic Ballast
  • Multiple product options available

    This very high-output magnetic ballast employs an inductor to help properly start and regulate electricity for fluorescent, metal halide, and other high-intensity discharge (HID) lights. Also called electromagnetic ballasts, they can help to effectively light warehouses and outdoor locations because of their durability and resistance to heat and cold.

    Multiple product options available

Magnetic Ballast Kit, (1) 100w MH/M/90 or M1
  • GE LIGHTING
  • Magnetic Ballast Kit, (1) 100w MH/M/90 or M140/Quad Number of Lamps, 120 Voltage Magnetic Ballast Kit, (1) 100w MH/M/90 or M140/Quad Number of Lamps, 120 Voltage
  • Ballast Kit, Ballast Type Magnetic, Start Type Pulse, Input Watts 119, Voltage 120, Min. Starting Temp. -22 Degrees F, Ballast Factor 1.0, Power Factor 0.9, Length 4 In., Width 2-13/16 In., Height 4 In., Special Features UL Listed, cUL Listed, Includes Core/Coil W Color Coded Leads, Properly Rated Capacitor and Ignitor, Number of Lamps (1) 100w MH/M/90 or M140/Quad

  • Item # 21GR17
  • Mfr. Model # GEM100MLTLC3D-5 QUAD
  • Ballast Kit, Ballast Type Magnetic, Start Type Pulse, Input Watts 119, Voltage 120, Min. Starting Temp. -22...More

Magnetic Ballast, 1 Number of Lamps, 120 Voltage
  • LUMAPRO
  • Magnetic Ballast, 1 Number of Lamps, 120 Voltage Magnetic Ballast, 1 Number of Lamps, 120 Voltage
  • Ballast, Ballast Type Magnetic, Start Type Preheat, Input Watts 20, Voltage 120, Min. Starting Temp. 50 Degrees F, Ballast Factor 0.78, Power Factor 0.51, Sockets Included No, Thermal Protection Yes, Total Harmonic Distortion Less Than 30 Percent, Length 6-1/2 In., Width 1-3/4 In., Height 1-3/8 In., Number of Lamps 1

  • Item # 40MA59
  • Mfr. Model # 40MA59
  • Ballast, Ballast Type Magnetic, Start Type Preheat, Input Watts 20, Voltage 120, Min. Starting Temp. 50...More

Results per page:  16 | 32 | 48

A magnetic ballast employs an inductor to help properly start and regulate electricity for fluorescent, metal halide and other high-intensity discharge (HID) lights. Also called electromagnetic ballasts, they can help effectively light warehouses and outdoor locations because of their durability and resistance to heat and cold. Instant-start ballasts are the most energy efficient, although rapid-start ballasts provide superior lamp life. Use a magnetic ballast from Grainger to help maximize the performance of your industrial lighting.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More