Skip Content

Filter Results By

Applied Filters Clear All

Machining

25 Results Found that Include 37 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Screw Machine Drill Bit, Carbide, Uncoated, List Number DSS
Carbide Bur,Round Nose Tree,1/4,dbl Cut
  • WIDIA METAL REMOVAL
  • Carbide Bur, Round Nose Tree, 1/4, dbl Cut Double Cut Carbide Bur, Round Nose Tree Shape
  • Item # 1Z366
  • Mfr. Model # M41383
  • Carbide Bur, Round Nose Tree Shape, Cutter Dia 1/4 In, Shank Size 1/4 In, Overall Length 2 In, Length of Cut...More

Carbide Router,Diamond Cut,1/4 In
Carbide Bur,Cylindrical Ball,1/4,SGL Cut
Carbide End Mill, 3/16" Milling Dia., Number of F
Carbide Bur,Pointed Tree,1/4 In
Carbide Bur,Pointed Tree,1/4,dbl Cut
  • WIDIA METAL REMOVAL
  • Carbide Bur, Pointed Tree, 1/4, dbl Cut Double Cut Carbide Bur, Pointed Tree Shape
  • Item # 1Z378
  • Mfr. Model # M41420
  • Carbide Bur, Pointed Tree Shape, Cutter Dia 1/4 In, Shank Size 1/4 In, Overall Length 2 In, Length of Cut 5/8...More

Carbide Bur,Round Nose Tree,1/4,SGL Cut
  • WIDIA METAL REMOVAL
  • Carbide Bur, Round Nose Tree, 1/4, SGL Cut Single Cut Carbide Bur, Round Nose Tree Shape
  • Item # 2RPY4
  • Mfr. Model # M40383
  • Carbide Bur, Round Nose Tree Shape, Cutter Dia 1/4 In, Shank Size 1/4 In, Overall Length 2 In, Length of Cut...More

Carbide End Mill, 1/8" Milling Dia., Number of Fl
Carbide End Mill, 5/32" Milling Dia., Number of F
Carbide End Mill, 5/32" Milling Dia., Number of F
Carbide End Mill, 1/16" Milling Dia., Number of F
Jobber Drill Bit, Size 0.1405, Solid Carbide
  • WIDIA METAL REMOVAL
  • Jobber Drill Bit, Size 0.1405, Solid Carbide Jobber Drill Bit, Size 0.1405, Solid Carbide
  • Item # 2TGW8
  • Mfr. Model # M43210
  • Jobber Drill, Standard, List Number DGJ, Number of Pieces 1, General Purpose Grade, Solid Carbide, Uncoated...More

Carbide End Mill, 3/16" Milling Dia., Number of F
Jobber Drill Bit, Size 0.1440, Solid Carbide
  • WIDIA METAL REMOVAL
  • Jobber Drill Bit, Size 0.1440, Solid Carbide Jobber Drill Bit, Size 0.1440, Solid Carbide
  • Item # 2TGX3
  • Mfr. Model # M43212
  • Jobber Drill, Standard, List Number DGJ, Number of Pieces 1, General Purpose Grade, Solid Carbide, Uncoated...More

Drill Mill, 1/8" Milling Dia., Number of Flutes:&
Jobber Drill Bit, Size 0.1360, Solid Carbide
  • WIDIA METAL REMOVAL
  • Jobber Drill Bit, Size 0.1360, Solid Carbide Jobber Drill Bit, Size 0.1360, Solid Carbide
  • Item # 2TGW6
  • Mfr. Model # M43208
  • Jobber Drill, Standard, List Number DGJ, Number of Pieces 1, General Purpose Grade, Solid Carbide, Uncoated...More

Jobber Drill Bit, Size 0.1285, Solid Carbide
  • WIDIA METAL REMOVAL
  • Jobber Drill Bit, Size 0.1285, Solid Carbide Jobber Drill Bit, Size 0.1285, Solid Carbide
  • Item # 2TGW4
  • Mfr. Model # M43207
  • Jobber Drill, Standard, List Number DGJ, Number of Pieces 1, General Purpose Grade, Solid Carbide, Uncoated...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More