Skip Content

Filter Results By

Applied Filters Clear All

Machining

35 Results Found that Include 47 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Carbide Bur,Cylindrical,1/4,SGL Cut
  • WIDIA METAL REMOVAL
  • Carbide Bur, Cylindrical, 1/4, SGL Cut Single Cut Carbide Bur, Cylindrical Shape
  • Item # 2RPW3
  • Mfr. Model # M40211
  • Carbide Bur, Cylindrical Shape, Cutter Dia 1/4 In, Shank Size 1/4 In, Overall Length 2 In, Length of Cut 5/8...More

Carbide Bur,Round Nose Tree,1/4,dbl Cut
  • WIDIA METAL REMOVAL
  • Carbide Bur, Round Nose Tree, 1/4, dbl Cut Double Cut Carbide Bur, Round Nose Tree Shape
  • Item # 2RPV1
  • Mfr. Model # M41382
  • Carbide Bur, Round Nose Tree Shape, Cutter Dia 1/4 In, Shank Size 1/8 In, Overall Length 1 3/4 In, Length of...More

Carbide Bur,Cylindrical,1/4,SGL End Cut
  • WIDIA METAL REMOVAL
  • Carbide Bur, Cylindrical, 1/4, SGL End Cut Single Cut Carbide Bur, Cylindrical End Cut
  • Item # 2RPW6
  • Mfr. Model # M40254
  • Carbide Bur, Cylindrical with End Cut Shape, Cutter Dia 1/4 In, Shank Size 1/4 In, Overall Length 2 In,...More

Carbide Bur,Cylindrical Ball,1/4,dbl Cut
Carbide End Mill, 1/8" Milling Dia., Number of Fl
Carbide Bur,Pointed Cone,1/4,dbl Cut
  • WIDIA METAL REMOVAL
  • Carbide Bur, Pointed Cone, 1/4, dbl Cut Double Cut Carbide Bur, Pointed Cone Shape
  • Item # 2RPV6
  • Mfr. Model # M41489
  • Carbide Bur, Pointed Cone Shape, Cutter Dia 1/4 In, Shank Size 1/8 In, Overall Length 1 7/8 In, Length of Cut...More

Carbide Bur,Egg,1/4 Cut Dia,SGL Cut
  • WIDIA METAL REMOVAL
  • Carbide Bur, Egg, 1/4 Cut Dia, SGL Cut Single Cut Carbide Bur, Egg Shape
  • Item # 2RPX9
  • Mfr. Model # M40362
  • Carbide Bur, Egg Shape, Cutter Dia 1/4 In, Shank Size 1/8 In, Overall Length 1 5/8 In, Length of Cut 3/8 In,...More

Carbide Bur,Egg,1/4 Cut Dia,dbl Cut
  • WIDIA METAL REMOVAL
  • Carbide Bur, Egg, 1/4 Cut Dia, dbl Cut Double Cut Carbide Bur, Egg Shape
  • Item # 2RPU6
  • Mfr. Model # M41362
  • Carbide Bur, Egg Shape, Cutter Dia 1/4 In, Shank Size 1/8 In, Overall Length 1 5/8 In, Length of Cut 3/8 In,...More

Jobber Drill Bit, Size 0.0860, Solid Carbide
  • WIDIA METAL REMOVAL
  • Jobber Drill Bit, Size 0.0860, Solid Carbide Jobber Drill Bit, Size 0.0860, Solid Carbide
  • Item # 2TGU7
  • Mfr. Model # M43188
  • Jobber Drill, Standard, List Number DGJ, Number of Pieces 1, General Purpose Grade, Solid Carbide, Uncoated...More

Carbide End Mill, 1/16" Milling Dia., Number of F
Carbide End Mill, 1/16" Milling Dia., Number of F
Carbide End Mill, 1/8" Milling Dia., Number of Fl
Carbide End Mill, 3/32" Milling Dia., Number of F
Carbide End Mill, 1/8" Milling Dia., Number of Fl
Carbide End Mill, 1/16" Milling Dia., Number of F
Carbide End Mill, 1/16" Milling Dia., Number of F
Jobber Drill Bit, Size 0.1015, Solid Carbide
  • WIDIA METAL REMOVAL
  • Jobber Drill Bit, Size 0.1015, Solid Carbide Jobber Drill Bit, Size 0.1015, Solid Carbide
  • Item # 2TGV4
  • Mfr. Model # M43196
  • Jobber Drill, Standard, List Number DGJ, Number of Pieces 1, General Purpose Grade, Solid Carbide, Uncoated...More

Jobber Drill Bit, Size 0.1065, Solid Carbide
  • WIDIA METAL REMOVAL
  • Jobber Drill Bit, Size 0.1065, Solid Carbide Jobber Drill Bit, Size 0.1065, Solid Carbide
  • Item # 2TGV6
  • Mfr. Model # M43198
  • Jobber Drill, Standard, List Number DGJ, Number of Pieces 1, General Purpose Grade, Solid Carbide, Uncoated...More

Jobber Drill Bit, Size 0.0980, Solid Carbide
  • WIDIA METAL REMOVAL
  • Jobber Drill Bit, Size 0.0980, Solid Carbide Jobber Drill Bit, Size 0.0980, Solid Carbide
  • Item # 2TGV2
  • Mfr. Model # M43193
  • Jobber Drill, Standard, List Number DGJ, Number of Pieces 1, General Purpose Grade, Solid Carbide, Uncoated...More

Carbide Bur,Pointed Tree,1/4 In
Carbide Bur,Rnd Nose,1/4 In
  • WIDIA METAL REMOVAL
  • Carbide Bur, Rnd Nose, 1/4 In Single Cut Carbide Bur, Round Nose Tree Shape
  • Item # 6KJF4
  • Mfr. Model # M40382
  • Carbide Bur, Rnd Nose, Shank Size 1/8 In., Overall Length 1-3/4 In., Length of Cut 1/2 In., Max. RPM 70,000,...More

Jobber Drill Bit, Size 0.0995, Solid Carbide
  • WIDIA METAL REMOVAL
  • Jobber Drill Bit, Size 0.0995, Solid Carbide Jobber Drill Bit, Size 0.0995, Solid Carbide
  • Item # 2TGV3
  • Mfr. Model # M43195
  • Jobber Drill, Standard, List Number DGJ, Number of Pieces 1, General Purpose Grade, Solid Carbide, Uncoated...More

Jobber Drill Bit, Size 0.1130, Solid Carbide
  • WIDIA METAL REMOVAL
  • Jobber Drill Bit, Size 0.1130, Solid Carbide Jobber Drill Bit, Size 0.1130, Solid Carbide
  • Item # 2TGW1
  • Mfr. Model # M43202
  • Jobber Drill, Standard, List Number DGJ, Number of Pieces 1, General Purpose Grade, Solid Carbide, Uncoated...More

Jobber Drill Bit, Size 0.0935, Solid Carbide
  • WIDIA METAL REMOVAL
  • Jobber Drill Bit, Size 0.0935, Solid Carbide Jobber Drill Bit, Size 0.0935, Solid Carbide
  • Item # 2TGU9
  • Mfr. Model # M43190
  • Jobber Drill, Standard, List Number DGJ, Number of Pieces 1, General Purpose Grade, Solid Carbide, Uncoated...More

Multi-Flute Countersink,82 Deg,1/4 In
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More