Skip Content

Filter Results By

Applied Filters Clear All

Machining

19 Results Found that Include 35 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Carbide Bur,Flame,1/8 Cut Dia,SGL Cut
    • WIDIA METAL REMOVAL
    • Carbide Bur, Flame, 1/8 Cut Dia, SGL CutSingle Cut Carbide Bur, Flame Shape
    • Item # 2RPY7
    • Mfr. Model # M40446
    • Carbide Bur, Flame Shape, Cutter Dia 1/8 In, Shank Size 1/8 In, Overall Length 1 1/2 In, Length of Cut 1/4...More

    Carbide Bur,Pointed Cone,1/8,dbl Cut
    • WIDIA METAL REMOVAL
    • Carbide Bur, Pointed Cone, 1/8, dbl CutDouble Cut Carbide Bur, Pointed Cone Shape
    • Item # 1Z304
    • Mfr. Model # M41486
    • Carbide Bur, Pointed Cone Shape, Cutter Dia 1/8 In, Shank Size 1/8 In, Overall Length 1 1/2 In, Length of Cut...More

    Carbide Bur,Round Nose Tree,1/8,dbl Cut
    • WIDIA METAL REMOVAL
    • Carbide Bur, Round Nose Tree, 1/8, dbl CutDouble Cut Carbide Bur, Round Nose Tree Shape
    • Item # 1Z306
    • Mfr. Model # M41379
    • Carbide Bur, Round Nose Tree Shape, Cutter Dia 1/8 In, Shank Size 1/8 In, Overall Length 1 1/2 In, Length of...More

    Carbide Bur,Flame,1/8 Cut Dia,dbl Cut
    • WIDIA METAL REMOVAL
    • Carbide Bur, Flame, 1/8 Cut Dia, dbl CutDouble Cut Carbide Bur, Flame Shape
    • Item # 1Z296
    • Mfr. Model # M41446
    • Carbide Bur, Flame Shape, Cutter Dia 1/8 In, Shank Size 1/8 In, Overall Length 1 1/2 In, Length of Cut 1/4...More

    Carbide Bur,Egg,1/8 In
    • WIDIA METAL REMOVAL
    • Carbide Bur, Egg, 1/8 InSingle Cut Carbide Bur, Egg Shape
    • Item # 6KJF1
    • Mfr. Model # M40360
    • Carbide Bur, Egg, Shank Size 1/8 In., Overall Length 1-1/2 In., Length of Cut 7/32 In., Max. RPM 90,000,...More

    Carbide Bur,SD-M Ball Shape
    • WIDIA METAL REMOVAL
    • Carbide Bur, SD-M Ball ShapeCarbide Bur,SD-M Ball Shape
    • Item # 44C520
    • Mfr. Model # 3044078
    • Carbide Bur, SD-M Ball Shape, Cutter Dia. (In.) 1/8, Shank Size (In.) 1/8, Overall Length (In.) 2, Length of...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More