Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By

Machining

26 Results Found that Include 31 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Hand Tap,Bottom,#2x56,TiN
    • WIDIA GTD
    • Hand Tap, Bottom, #2x56, TiNHigh Vanadium HSS Hand Tap, TiN Finish
    • Item # 1E630
    • Mfr. Model # 19209
    • Hand Tap, Right Hand, Tap Style Bottoming, Size #2, Pitch 56, Material High Vanadium High Speed Steel, TiN...More

    Rd Adjustable Die,HSS,10,32
    • WIDIA GTD
    • Rd Adjustable Die, HSS, 10,32Rd Adjustable Die,HSS,10,32
    • Item # 4AKP4
    • Mfr. Model # 23733
    • Round Adjustable Die, High Speed Steel, Size 10, Pitch 32, NF, Outside Dia 1 In, Thickness 3/8 In, For...More

    Hex Rethreading Bolt Die,Steel,1,12
    Hex Rethreading Bolt Die,Steel,5/16,18
    Hex Rethreading Bolt Die,Steel,1 1/8,7
    Hex Rethreading Bolt Die,Steel,9/16,18
    Rd Adjustable Die,HSS,3/8,16
    • WIDIA GTD
    • Rd Adjustable Die, HSS, 3/8,16Rd Adjustable Die,HSS,3/8,16
    • Item # 4AKP9
    • Mfr. Model # 23751
    • Round Adjustable Die, High Speed Steel, Size 3/8, Pitch 16, NC, Outside Dia 1 In, Thickness 3/8 In, For...More

    Hex Rethreading Bolt Die,Steel,1/4,28
    Hex Rethreading Bolt Die,Steel,M12,1.75
    Ext Sp Pt Tap,Plug,5/16 Inx24,Uncoated
    • WIDIA GTD
    • Ext Sp Pt Tap, Plug, 5/16 Inx24, UncoatedHigh Vanadium HSS Extension Spiral Point Tap, Uncoated Finish
    • Item # 1E529
    • Mfr. Model # 18848
    • Extension Spiral Point Tap, Right Hand, Tap Style Plug, Size 5/16 In., Pitch 24, Material High Vanadium High...More

    Hex Rethreading Bolt Die,Steel,M14,2.00
    Hex Rethreading Bolt Die,Steel,5/16,24
    Hand Tap,Plug,7/16 Inx14,Uncoated
    • WIDIA GTD
    • Hand Tap, Plug, 7/16 Inx14, UncoatedHigh Speed Steel Hand Tap, Uncoated Finish
    • Item # 3FMN2
    • Mfr. Model # 14226
    • Hand Tap, Left Hand, Tap Style Plug, Size 7/16 In., Pitch 14, Material High Speed Steel, Uncoated Finish,...More

    Hex Rethreading Bolt Die,Steel,9/16,12
    Rd Adjustable Die,HSS,#8,32
    • WIDIA GTD
    • Rd Adjustable Die, HSS, #8,32Rd Adjustable Die,HSS,#8,32
    • Item # 4AKP2
    • Mfr. Model # 23731
    • Round Adjustable Die, High Speed Steel, Size #8, Pitch 32, NC, Outside Dia 1 In, Thickness 3/8 In, For...More

    Hex Rethreading Bolt Die,Steel,7/16,14
    Rd Adjustable Die,HSS,1/4,20
    • WIDIA GTD
    • Rd Adjustable Die, HSS, 1/4,20Rd Adjustable Die,HSS,1/4,20
    • Item # 4AKP5
    • Mfr. Model # 23739
    • Round Adjustable Die, High Speed Steel, Size 1/4, Pitch 20, NC, Outside Dia 1 In, Thickness 3/8 In, For...More

    Sp Flute Tap,Plug,#10x32,TiCN
    • WIDIA GTD
    • Sp Flute Tap, Plug, #10x32, TiCNHigh Speed Steel-E Spiral Flute Tap, TiCN Finish
    • Item # 12F074
    • Mfr. Model # 19153
    • Spiral Flute Tap, Right Hand, Tap Style Plug, Size #10, Pitch 32, Material High Speed Steel-E, TiCN Finish,...More

    Hex Rethreading Bolt Die,Steel,3/8,24
    Rd Adjustable Die,HSS,1/2,13
    • WIDIA GTD
    • Rd Adjustable Die, HSS, 1/2,13Rd Adjustable Die,HSS,1/2,13
    • Item # 4AKR9
    • Mfr. Model # 23785
    • Round Adjustable Die, High Speed Steel, Size 1/2, Pitch 13, NC, Outside Dia 1 1/2 In, Thickness 1/2 In, For...More

    Rd Adjustable Die,Steel,10,32
    • WIDIA GTD
    • Rd Adjustable Die, Steel, 10,32Rd Adjustable Die,Steel,10,32
    • Item # 4AKN8
    • Mfr. Model # 23720
    • Round Adjustable Die, Carbon Steel, Size 10, Pitch 32, NF, Hex Size 1 1/4 In, Outside Dia 13/16 In, Thickness...More

    Rd Adjustable Die,HSS,5/16,18
    • WIDIA GTD
    • Rd Adjustable Die, HSS, 5/16,18Rd Adjustable Die,HSS,5/16,18
    • Item # 4AKP7
    • Mfr. Model # 23746
    • Round Adjustable Die, High Speed Steel, Right, Size 5/16 In., Pitch 18, NC, Hex Size (In.) -, Outside Dia....More

    Rd Adjustable Die,HSS,1/4,28
    • WIDIA GTD
    • Rd Adjustable Die, HSS, 1/4,28Rd Adjustable Die,HSS,1/4,28
    • Item # 4AKP6
    • Mfr. Model # 23742
    • Round Adjustable Die, High Speed Steel, Size 1/4, Pitch 28, NF, Outside Dia 1 In, Thickness 3/8 In, For...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More