Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Machining

46 Results Found that Include 222 Products

Results per page: 16 | 32 | 48
Pipe Tap,Taper,1/8 Inx27,Uncoated
Sp Pt Tap,Plug,14x1.50mm,Blk Ox
Hand Tap,Plug,M22x2.50mm,Bright
  • WIDIA GTD
  • Hand Tap, Plug, M22x2.50mm, BrightHSS Straight Flute Tap, Bright Finish
  • Item # 13X354
  • Mfr. Model # 11910
  • Hand Tap, Right Hand, Tap Style Plug, Size M22, Pitch 2.50mm, Material High Speed Steel, Bright Finish,...More

Hand Tap,Plug,3/4 Inx16,Uncoated
  • WIDIA GTD
  • Hand Tap, Plug, 3/4 Inx16, UncoatedCobalt Straight Flute Tap, Uncoated Finish
  • Item # 2XUW3
  • Mfr. Model # 89628
  • Hand Tap, Right Hand, Tap Style Plug, Size 3/4 In., Pitch 16, Material High Speed Steel-E Cobalt, Uncoated...More

Pipe Tap,Taper,3/8 Inx18,Uncoated
  • WIDIA GTD
  • Pipe Tap, Taper, 3/8 Inx18, UncoatedHigh Vanadium High Speed Steel Pipe Tap, Uncoated Finish
  • Item # 1E302
  • Mfr. Model # 16220
  • Pipe Tap, Right Hand, Tap Style Taper, Size 3/8 In., Pitch 18, Material High Vanadium High Speed Steel,...More

Sp Pt Tap,Plug,10x1.50mm,TiCN
  • WIDIA GTD
  • Sp Pt Tap, Plug, 10x1.50mm, TiCNHigh Speed Steel-E-PM Spiral Point Tap, TiCN Finish
  • Item # 11V775
  • Mfr. Model # 87430
  • Spiral Point Tap, Right Hand, Tap Style Plug, Size M10, Pitch 1.50mm, Material High Speed Steel-E-PM, TiCN...More

Hand Tap,Bottom,3/4 Inx16,Blk Ox
  • WIDIA GTD
  • Hand Tap, Bottom, 3/4 Inx16, Blk OxHSS Straight Flute Tap, Black Oxide Finish
  • Item # 12F010
  • Mfr. Model # 19460
  • Hand Tap, Right Hand, Tap Style Bottoming, Size 3/4 In., Pitch 16, Material High Speed Steel, Black Oxide...More

Sp Flute Tap,Bottom,12x1.75mm,TiN
  • WIDIA GTD
  • Sp Flute Tap, Bottom, 12x1.75mm, TiNHigh Speed Steel Spiral Flute Tap, TiN Finish
  • Item # 11W654
  • Mfr. Model # 19940
  • Spiral Flute Tap, Right Hand, Tap Style Bottoming, Size M12, Pitch 1.75mm, Material High Speed Steel, TiN...More

Thread Forming Tap,Bottom,1/2 Inx13,TiCN
  • WIDIA GTD
  • Thread Forming Tap, Bottom, 1/2 Inx13, TiCNHigh Speed Steel Thread Forming Tap, TiCN Finish
  • Item # 12E992
  • Mfr. Model # 5502TC
  • Thread Forming Tap, Right Hand, Tap Style Bottoming, Size 1/2 In., Pitch 13, Material High Speed Steel, TiCN...More

Results per page: 16 | 32 | 48