Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By

Machining

32 Results Found that Include 213 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Sp Pt Tap,Plug,3/8 Inx16,SH47 Oxide N
    • WIDIA GTD
    • Sp Pt Tap, Plug, 3/8 Inx16, SH47 Oxide NHigh Speed Steel Spiral Point Tap, SH47 Oxide Nitride Finish
    • Item # 2XTX6
    • Mfr. Model # 16818
    • Spiral Point Tap, Right Hand, Tap Style Plug, Size 3/8 In., Pitch 16, Material High Speed Steel, SH47 Oxide...More

    Hand Tap,Plug,10x1.50mm,TiN
    • WIDIA GTD
    • Hand Tap, Plug, 10x1.50mm, TiNHigh Speed Steel Hand Tap, TiN Finish
    • Item # 2XUK5
    • Mfr. Model # 19915
    • Hand Tap, Right Hand, Tap Style Plug, Size M10, Pitch 1.50mm, Material High Speed Steel, TiN Finish, Overall...More

    Collet 1/4 200 Series Erickson
    Hand Tap,Bottom,1/2 Inx13,Blk Ox
    • WIDIA GTD
    • Hand Tap, Bottom, 1/2 Inx13, Blk OxHSS Straight Flute Tap, Black Oxide Finish
    • Item # 12F019
    • Mfr. Model # 19355
    • Hand Tap, Right Hand, Tap Style Bottoming, Size 1/2 In., Pitch 13, Material High Speed Steel, Black Oxide...More

    Sp Pt Tap,Plug,1/2 Inx13,Bright
    • WIDIA GTD
    • Sp Pt Tap, Plug, 1/2 Inx13, BrightHSS Gun Tap, Bright Finish
    • Item # 11T244
    • Mfr. Model # 2331
    • Spiral Point Tap, Right Hand, Tap Style Plug, Size 1/2 In., Pitch 13, Material High Speed Steel, Bright...More

    Sp Flute Tap,Plug,#10x32,Nitride
    • WIDIA GTD
    • Sp Flute Tap, Plug, #10x32, NitrideHigh Speed Steel-E-PM Spiral Flute Tap, Nitride Finish
    • Item # 11V940
    • Mfr. Model # 85610
    • Spiral Flute Tap, Left Hand, Tap Style Plug, Size #10, Pitch 32, Material High Speed Steel-E-PM, Nitride...More

    Sp Flute Tap,Bottom,5/16 Inx18,TiCN
    • WIDIA GTD
    • Sp Flute Tap, Bottom, 5/16 Inx18, TiCNHigh Speed Steel-E Spiral Flute Tap, TiCN Finish
    • Item # 12F067
    • Mfr. Model # 19161
    • Spiral Flute Tap, Right Hand, Tap Style Bottoming, Size 5/16 In., Pitch 18, Material High Speed Steel-E, TiCN...More

    Sp Pt Tap,Plug,#2x56,Blk Ox
    • WIDIA GTD
    • Sp Pt Tap, Plug, #2x56, Blk OxHigh Speed Steel Spiral Point Tap, Black Oxide Finish
    • Item # 4CPH3
    • Mfr. Model # 13117
    • Spiral Point Tap, Right Hand, Tap Style Plug, Size #2, Pitch 56, Material High Speed Steel, Black Oxide...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More