Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Machining

41 Results Found that Include 55 Products

Results per page: 16 | 32 | 48
Jobber Drill Set,29 PC,Co,135 Deg
  • WESTWARD
  • Jobber Drill Set, 29 PC, Co, 135 DegJobber Drill Set,29 PC,Co,135 Deg
  • Item # 5YR44
  • Mfr. Model # 5YR44
  • Jobber Drill Bit Set, Cutting Direction Right Hand, Material Cobalt Steel, Dimension Type Fractional Inch,...More

Silver/Deming Set,8 PC,HSS,118 Deg
  • WESTWARD
  • Silver/Deming Set, 8 PC, HSS, 118 DegSilver/Deming Set,8 PC,HSS,118 Deg
  • Item # 4UM96
  • Mfr. Model # 4UM96
  • Item Reduced Shank Drill Bit Set, Dimension Type Fractional Inch, Drill Diameter 9/16 In. to 1 In. By 16ths,...More

Portable Abrasive Blaster,90lb,60-125psi
  • WESTWARD
  • Portable Abrasive Blaster, 90lb, 60-125psiPortable Abrasive Blaster,90lb,60-125psi
  • Item # 10Z912
  • Mfr. Model # 10Z912
  • Abrasive Blaster, Portable, Hopper Capacity (Lb.) 90, Hopper Material Steel, Tank Dimension (In.) 10.9 x...More

Clamping Kit,12mm,M10x1.5 Stud,54 pcs
  • WESTWARD
  • Clamping Kit, 12mm, M10x1.5 Stud, 54 pcsClamping Kit,12mm,M10x1.5 Stud,54 pcs
  • Item # 19T330
  • Mfr. Model # 19T330
  • Clamping Kit, Machinist, Includes 6 Step Blocks, 6 Serrated End Clamps, 4 Coupling Nuts, 6 Flange Nuts, 6...More

Abrasive Blast Cabinet
  • WESTWARD
  • Abrasive Blast CabinetAbrasive Blast Cabinet
  • Item # 10Z916
  • Mfr. Model # 10Z916
  • Abrasive Blast Cabinet, Bench Top, Work Area Height (In.) 12, Work Area Width (In.) 22, Work Area Depth (In.)...More

Jobber Drill Set,29 PC,Co,135 Deg
  • WESTWARD
  • Jobber Drill Set, 29 PC, Co, 135 Deg29 Piece High Speed Steel Jobber Drill Bit Set
  • Item # 5UDR8
  • Mfr. Model # 5UDR8
  • Jobber Drill Bit Set, Cutting Direction Right Hand, Material High Speed Steel, Dimension Type Fractional...More

Abrasive Blaster,Press,45lb,60-125psi
  • WESTWARD
  • Abrasive Blaster, Press, 45lb, 60-125psiAbrasive Blaster,Press,45lb,60-125psi
  • Item # 10Z913
  • Mfr. Model # 10Z913
  • Abrasive Blaster, Pressure-Feed, Hopper Capacity (Lb.) 45, Hopper Material Steel, Tank Dimension (In.) 10 x...More

Lathe Guard,For 12 to 16 In Dia Chuck
  • WESTWARD
  • Lathe Guard, For 12 to 16 In Dia ChuckLathe Guard,For 12 to 16 In Dia Chuck
  • Item # 2MZY1
  • Mfr. Model # 2MZY1
  • Medium Lathe Guard, For Use With 12 To 16 In Diameter Chuck, Length 16 In, Width 8 In, Height 8 In, Melting...More

Clamping Kit,3/4,5/8-11 Stud,54 pcs
  • WESTWARD
  • Clamping Kit, 3/4,5/8-11 Stud, 54 pcsClamping Kit,3/4,5/8-11 Stud,54 pcs
  • Item # 19T336
  • Mfr. Model # 19T336
  • Clamping Kit, Machinist, Includes 6 Step Blocks, 6 Serrated End Clamps, 4 Coupling Nuts, 6 Flange Nuts, 6...More

Tap/Die Set,45 Pieces
  • WESTWARD
  • Tap/Die Set, 45 PiecesTap and Die Set, Fractional, High Carbon Steel
  • Item # 1PZ43
  • Mfr. Model # 1PZ43
  • Tap and Die Set, SAE, High Carbon Steel, Number of Pieces 45, Cutting Sizes 20, Die Type 1-1/2 In. and 2 In....More

Lathe Guard,For 16 to 20 In Dia Chuck
  • WESTWARD
  • Lathe Guard, For 16 to 20 In Dia ChuckLathe Guard,For 16 to 20 In Dia Chuck
  • Item # 2MZY3
  • Mfr. Model # 2MZY3
  • Medium/Large Lathe Guard, For Use With 16 To 20 In Diameter Chuck, Length 20 In, Width 8 In, Height 10 In,...More

Carbide Bur Set,Dbl Cut,1/4 In,12 Pcs
  • WESTWARD
  • Carbide Bur Set, Dbl Cut, 1/4 In, 12 PcsCarbide Bur Set,Dbl Cut,1/4 In,12 Pcs
  • Item # 2LYR6
  • Mfr. Model # 2LYR6
  • Carbide Bur Set, Double Cut, Shank Size 1/4 In, Max RPM 35,000, Number of Pieces 12, Tool Material Carbide...More

Hex Rethreading Die Set, Metric 7pcs
Carbide Bur Set,Single Cut,1/4 In,12 Pcs
Lathe Guard,For 20 to 24 In Dia Chuck
  • WESTWARD
  • Lathe Guard, For 20 to 24 In Dia ChuckLathe Guard,For 20 to 24 In Dia Chuck
  • Item # 2MZY5
  • Mfr. Model # 2MZY5
  • Large Lathe Guard, For Use With 20 To 24 In Diameter Chuck, Length 24 In, Width 8 In, Height 12 In, Melting...More

Clamping Kit,1/2,3/8-16 Stud,54 pcs
  • WESTWARD
  • Clamping Kit, 1/2,3/8-16 Stud, 54 pcsClamping Kit,1/2,3/8-16 Stud,54 pcs
  • Item # 19T328
  • Mfr. Model # 19T328
  • Clamping Kit, Machinist, Includes 6 Step Blocks, 6 Serrated End Clamps, 4 Coupling Nuts, 6 Flange Nuts, 6...More

Jobber Drill Set,Parabolic,29 PC,HSS,TiN
  • WESTWARD
  • Jobber Drill Set, Parabolic, 29 PC, HSS, TiN29 Piece High Speed Steel Parabolic Jobber Drill Bit Set
  • Item # 5UDP0
  • Mfr. Model # 5UDP0
  • Parabolic Jobber Drill Bit Set, Cutting Direction Right Hand, Material High Speed Steel, Dimension Type...More

Taper Shank Drill,1 1/2,#4MT,Blk Oxide
  • WESTWARD
  • Taper Shank Drill, 1 1/2, #4MT, Blk OxideTaper Shank Drill,1 1/2,#4MT,Blk Oxide
  • Item # 5TVH6
  • Mfr. Model # 5TVH6
  • Taper Shank Drill, Standard, Number of Pieces 1, General Purpose Grade, High Speed Steel, Black Oxide Finish,...More

Taper Shank Drill,1 3/8,#4MT,Blk Oxide
  • WESTWARD
  • Taper Shank Drill, 1 3/8, #4MT, Blk OxideTaper Shank Drill,1 3/8,#4MT,Blk Oxide
  • Item # 5TVH4
  • Mfr. Model # 5TVH4
  • Taper Shank Drill, Standard, Number of Pieces 1, General Purpose Grade, High Speed Steel, Black Oxide Finish,...More

Bench Vise,Swivel Base,5 In
  • WESTWARD
  • Bench Vise, Swivel Base, 5 InBench Vise
  • Item # 10D754
  • Mfr. Model # 10D754
  • Bench Vise, Swivel Base, Jaw Width 5 In., Overall Length 11-1/2 In., Overall Height 2-3/4 In., Overall Width...More

Clamping Kit,11/16,1/2-13 Stud,54 pcs
  • WESTWARD
  • Clamping Kit, 11/16,1/2-13 Stud, 54 pcsClamping Kit,11/16,1/2-13 Stud,54 pcs
  • Item # 19T333
  • Mfr. Model # 19T333
  • Clamping Kit, Machinist, Includes 6 Step Blocks, 6 Serrated End Clamps, 4 Coupling Nuts, 6 Flange Nuts, 6...More

HSS Adj Thread Die,3In,1 1/4In,12Pitch
Taper Shank Drill,1 7/16,#4MT,Blk Oxide
  • WESTWARD
  • Taper Shank Drill, 1 7/16, #4MT, Blk OxideTaper Shank Drill,1 7/16,#4MT,Blk Oxide
  • Item # 5TVH5
  • Mfr. Model # 5TVH5
  • Taper Shank Drill, Standard, Number of Pieces 1, General Purpose Grade, High Speed Steel, Black Oxide Finish,...More

HSS Rd Adj Thread Die,3In,1 1/8In,7Pitch
Clamping Kit,9/16,3/8-16 Stud,54 pcs
  • WESTWARD
  • Clamping Kit, 9/16,3/8-16 Stud, 54 pcsClamping Kit,9/16,3/8-16 Stud,54 pcs
  • Item # 19T329
  • Mfr. Model # 19T329
  • Clamping Kit, Machinist, Includes 6 Step Blocks, 6 Serrated End Clamps, 4 Coupling Nuts, 6 Flange Nuts, 6...More

HSS Rd Adj Thread Die,3In,1 3/8In,6Pitch
HSS Adj Thread Die,3In,1 1/2In,12 Pitch
Clamping Kit,7/16,3/8-16 Stud,54 pcs
  • WESTWARD
  • Clamping Kit, 7/16,3/8-16 Stud, 54 pcsClamping Kit,7/16,3/8-16 Stud,54 pcs
  • Item # 19T327
  • Mfr. Model # 19T327
  • Clamping Kit, Machinist, Includes 6 Step Blocks, 6 Serrated End Clamps, 4 Coupling Nuts, 6 Flange Nuts, 6...More

Results per page: 16 | 32 | 48