Skip Content

Filter Results By

Applied Filters Clear All

Machining

19 Results Found that Include 22 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Stainless Steel Digital Caliper, 0.0005"/0.01mm/1/64ths
  • WESTWARD
  • Stainless Steel Digital Caliper, 0.0005"/0.01mm/1/64ths Resolution Digital Calipers
  • Item # 29AD36
  • Mfr. Model # 29AD36
  • Digital Caliper, Material Stainless Steel, Resolution 0.0005 In./0.01mm/1/64ths, Range 0 to 6 In./0 to 150mm,...More

Magnetic Indicator Holder, 25 Magnetic Pull (Lb.), 1-1
Depth Gage,Digital,6 In/150mm
  • WESTWARD
  • Depth Gage, Digital, 6 In/150mm Depth Gage,Digital,6 In/150mm
  • Item # 2YNK3
  • Mfr. Model # 2YNK3
  • Depth Gage, SPC Output No, Base Style Full, Range 0 to 6 In./0 to 150mm, Resolution 0.0005 In./0.01mm, Base...More

High Carbon Steel Tap and Die Set, SAE, Number of
  • WESTWARD
  • High Carbon Steel Tap and Die Set, SAE, Number of Pieces: 22, 1/4 to 1/2" Size/Range Tap and Die Set, Fractional, High Carbon Steel
  • Item # 1PZ48
  • Mfr. Model # 1PZ48
  • Tap and Die Set, SAE, High Carbon Steel, Number of Pieces 22, Cutting Sizes 10, Die Type 1 In. Round, Sizes...More

Ratchet Thimble Outside Micrometer, 0 to 25mm Range (I
1/3 HP Bench Grinder, 120 Voltage, 1 Phase, 2.1 A
  • WESTWARD
  • 1/3 HP Bench Grinder, 120 Voltage, 1 Phase, 2.1 Amps, 6" Wheel Dia. Bench Grinder
  • Item # 1KEL8
  • Mfr. Model # 1KEL8
  • Bench Grinder, 1/3 HP, Voltage 120, 1 Phase, Wheel Dia. 6 In., Dust Collection No, 2.1 Amps, 3450 No Load...More

Straight Tap Wrench,1/16 to 3/8 In
  • WESTWARD
  • Straight Tap Wrench, 1/16 to 3/8 In Straight Tap Wrench,1/16 to 3/8 In
  • Item # 2CYU1
  • Mfr. Model # 2CYU1
  • Straight Tap Wrench, Number 14, Fractional Tap Capacity 1/16 to 3/8 In., Machine Screw Tap Capacity 0 to 14,...More

Carbide Bur Set,Dbl Cut,1/8 In,12 Pcs
  • WESTWARD
  • Carbide Bur Set, Dbl Cut, 1/8 In, 12 Pcs Carbide Bur Set,Dbl Cut,1/8 In,12 Pcs
  • Item # 2LYR8
  • Mfr. Model # 2LYR8
  • Carbide Bur Set, Double Cut, Shank Size 1/8 In, Max RPM 35,000, Number of Pieces 12, Tool Material Carbide...More

Spiral Point Tap, Right Hand, Plug, M20, 2.50mm Pitch,
Hex Rethreading Die,Std1 1/8In,12 Pitch
Countersink,6 FL,82 Deg,1 1/2,HSS
  • WESTWARD
  • Countersink, 6 FL, 82 Deg, 1 1/2, HSS Countersink, HSS, 6 Flute, 82 Degree Included Angle
  • Item # 21ML24
  • Mfr. Model # 21ML24
  • Countersink, Single Ended, Number of Flutes 6, Included Angle (Deg.) 82, Cutting Capacity (In.) 1-1/2, Body...More

Hex Rethreading Die,Std1 1/8In,7 Pitch
Jobber Drill Bit, Size #S, Solid Carbide, Bright Finis
Taper Shank Drill,1 1/32,#3MT,Blk Oxide
  • WESTWARD
  • Taper Shank Drill, 1 1/32, #3MT, Blk Oxide Taper Shank Drill,1 1/32,#3MT,Blk Oxide
  • Item # 5TVG7
  • Mfr. Model # 5TVG7
  • Taper Shank Drill, Standard, Number of Pieces 1, General Purpose Grade, High Speed Steel, Black Oxide Finish,...More

Silver/Deming Drill,1 5/16,118 Deg
  • WESTWARD
  • Silver/Deming Drill, 1 5/16,118 Deg Silver/Deming Drill Bit, High Speed Steel, Split Point, 1/2" Shank Dia.
  • Item # 6WUZ2
  • Mfr. Model # 6WUZ2
  • Item Reduced Shank Drill Bit, Dimension Type Fractional Inch, Drill Diameter 1-5/16 In., Shank Dia. 1/2 In.,...More

Center Attachment For 12 In Calipers
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More