Skip Content

Filter Results By

Applied Filters Clear All

Machining

58 Results Found that Include 89 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Jobber Drill,3/16 In,Carbide,118Deg
  • WESTWARD
  • Jobber Drill, 3/16 In, Carbide, 118DegJobber Drill,3/16 In,Carbide,118Deg
  • Item # 5VPA1
  • Mfr. Model # 5VPA1
  • Jobber Drill Bit, Dimension Type Fractional Inch, Size 3/16, Material Solid Carbide, Flute Length 1-5/8 In.,...More

Sliding T Handle Tap Wrench,1/16-1/4 In
Deburring Tool Set,B,E Series
  • WESTWARD
  • Deburring Tool Set, B, E SeriesDeburring Tool Set,B,E Series
  • Item # 2NXF6
  • Mfr. Model # 2NXF6
  • Deburring Tool Set, B, E Series, Features Ergonomic Handle with Pocket Clip, Blades for Various Applications...More

Aircraft Drill,1/2x12 In,HSS,Blk Oxide
  • WESTWARD
  • Aircraft Drill, 1/2x12 In, HSS, Blk OxideAircraft Drill,1/2x12 In,HSS,Blk Oxide
  • Item # 5TVL7
  • Mfr. Model # 5TVL7
  • Aircraft Extension Drill, Cutting Direction Right Hand, Coolant Through No, High Speed Steel, Point Angle 135...More

Inside Spring Caliper,Range 6 In.
Screw Extractor Set,Carbon Steel,6 pcs.
  • WESTWARD
  • Screw Extractor Set, Carbon Steel, 6 pcs.Spiral Flute Screw Extractor Set
  • Item # 2RUP9
  • Mfr. Model # 2RUP9
  • Screw Extractor Set, Spiral Flute, Number of Pieces 6, For Removing Studs, Bolts, Screws #8 to 1 In., For...More

Screw Extractor Spiral Flute Size #7
  • WESTWARD
  • Screw Extractor Spiral Flute Size #7Screw Extractor Spiral Flute Size #7
  • Item # 2RUP5
  • Mfr. Model # 2RUP5
  • Screw Extractor, Spiral Flute, For Removing Stud, Bolt, Screw and Nuts 1 In to 1-3/8 In, For Removing Pipe...More

Aluminum AlloyHex, Pin Gage Handle
Starter Burr Set,Series B,E
  • WESTWARD
  • Starter Burr Set, Series B, EStarter Burr Set,Series B,E
  • Item # 4KTV3
  • Mfr. Model # 4KTV3
  • Starter Burr Set, Series B, E, Blade Storage in Handle, Blade Holder Extends from 1/2 to 5 In, Includes 7...More

Adj Hand Reamer,15/32-17/32,5 1/2,HSS
Adjustable Magnifier,8.9X,Acrylic
Magnifier,2X,Acrylic,5 in.
Magnifier,30mm,5X - 20X
  • WESTWARD
  • Magnifier, 30mm, 5X - 20XMagnifier,30mm,5X - 20X
  • Item # 5RCD2
  • Mfr. Model # 5RCD2
  • Magnifier, Power 5x to 20x, Diopter 20 - 80, Focal Distance 2.0 to 0.5 In., Lens Dia. (mm) 30, 3 Lens,...More

Hex Rethreading Die,Std 3/8In,16 Pitch
Hex Rethreading Die,Std 7/16In,20 Pitch
Outside Spring Caliper,Range 8 In.
Jobber Drill,13/64 In,Carbide,118Deg
  • WESTWARD
  • Jobber Drill, 13/64 In, Carbide, 118DegJobber Drill,13/64 In,Carbide,118Deg
  • Item # 5VPA2
  • Mfr. Model # 5VPA2
  • Jobber Drill Bit, Dimension Type Fractional Inch, Size 13/64, Material Solid Carbide, Flute Length 1-3/4 In.,...More

Inside Spring Caliper,Range 8 In.
Adj Hand Reamer,3/8-13/32,4 3/4,HSS
Adj Hand Reamer,19/32-21/32,6 1/4,HSS
Hex Rethreading Die,Std 3/8In,24 Pitch
Adj Hand Reamer,17/32-19/32,5 3/4,HSS
Spring Divider,Range 8 In.
Outside Spring Caliper,Range 6 In.
Aircraft Drill,15/32x12 In,Blk Oxide
  • WESTWARD
  • Aircraft Drill, 15/32x12 In, Blk OxideAircraft Drill,15/32x12 In,Blk Oxide
  • Item # 5TVL6
  • Mfr. Model # 5TVL6
  • Aircraft Extension Drill, Cutting Direction Right Hand, Coolant Through No, High Speed Steel, Point Angle 135...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More