Skip Content

Filter Results By

Applied Filters Clear All

Machining

88 Results Found that Include 155 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Hex Rethreading Die,Std 1/4In,20 Pitch
  • TM

    Grainger Choice

  • WESTWARD
  • Hex Rethreading Die, Std 1/4In, 20 Pitch Hex Rethreading Die,Std 1/4In,20 Pitch
  • Item # 10T939
  • Mfr. Model # 10T939
  • Hex Rethrading Die, Material Carbon Steel, Thread Direction Right Hand, Size 1/4 In, Pitch 20, Thread Type...More

  • Category : Dies
Rd Solid Die,HSS,9/16-18,2 In OD
  • TM

    Grainger Choice

  • WESTWARD
  • Rd Solid Die, HSS, 9/16-18,2 In OD Rd Solid Die,HSS,9/16-18,2 In OD
  • Item # 2LXA1
  • Mfr. Model # 2LXA1
  • Round Solid Die, High Speed Steel, Right, Size 9/16, Pitch 18, NF, Outside Dia 2 In, Thickness 5/8 In, For...More

  • Category : Dies
Long Blade Feeler Gauge Set, Number of Pieces: 12,
Feeler Thickness Gage Set, Number of Pieces: 36, 0.002
Aluminum Alloy, Hex Pin Gage Handle
T Handle Tap Wrench,Fixed,1/16 to 1/4 In
  • TM

    Grainger Choice

  • WESTWARD
  • T Handle Tap Wrench, Fixed, 1/16 to 1/4 In T Handle Tap Wrench,Fixed,1/16 to 1/4 In
  • Item # 2CYR9
  • Mfr. Model # 2CYR9
  • T Handle Tap Wrench, Fixed, Number 329, Fractional Tap Capacity 1/16 to 1/4 In., Machine Screw Tap Capacity 0...More

  • Category : Tap Wrenches
  • TM

    Grainger Choice

  • WESTWARD
  • WESTWARDHand Tap Set WESTWARDHand Tap Set
  • Multiple product options available

    Multiple product options available

  • Category : Tap Sets
Linen Tester, 6x, Metal case
  • TM

    Grainger Choice

  • WESTWARD
  • Linen Tester, 6x, Metal case Linen Tester, 6x, Metal case
  • Item # 11W405
  • Mfr. Model # 11W405
  • Linen Tester, Power 6X, Diopter 24D, Focal Distance 2 In, Lens Dia. 1.25 In, Glass Lens, Metal Case, Features...More

  • Category : Magnifiers
Telescoping Magnifier,Round,Power 3X
Jobber Length Drill Bit Set,13 pcs
  • TM

    Grainger Choice

  • WESTWARD
  • Jobber Length Drill Bit Set, 13 pcs Jobber Length Drill Bit Set,13 pcs
  • Item # 6PTC6
  • Mfr. Model # 6PTC6
  • Item Jobber Drill Bit Set, Dimension Type Fractional Inch, Material High Speed Steel, Drill Point 135 Degrees...More

  • Category : Reduced Shank Drill Bit Sets
Small Hole Gage, 0.125 to 0.500 Measuring Range (In.&#
  • TM

    Grainger Choice

  • WESTWARD
  • Small Hole Gage, 0.125 to 0.500 Measuring Range (In.) Small Hole Gage, 0.125 to 0.500 Measuring Range (In.)
  • Item # 4KU94
  • Mfr. Model # 4KU94
  • Small Hole Gage Set, Number of Pieces 4, Gage Deep or Shallow Holes, Slots and Similar Work, Measuring...More

  • Category : Hole, Drill, Bore, and Wire Gauges
Taper Shank Drill,3/8,#1MT,Blk Oxide
  • TM

    Grainger Choice

  • WESTWARD
  • Taper Shank Drill, 3/8, #1MT, Blk Oxide Taper Shank Drill,3/8,#1MT,Blk Oxide
  • Item # 5TVE6
  • Mfr. Model # 5TVE6
  • Taper Shank Drill, Standard, Number of Pieces 1, General Purpose Grade, High Speed Steel, Black Oxide Finish,...More

  • Category : Taper Shank Drill Bits
Countersink,1 FL,82 Deg,3/4,HSS,Uncoated
  • TM

    Grainger Choice

  • WESTWARD
  • Countersink, 1 FL, 82 Deg, 3/4, HSS, Uncoated Countersink, HSS, 1 Flute, 82 Degree Included Angle
  • Item # 21MK99
  • Mfr. Model # 21MK99
  • Countersink, Single Ended, Number of Flutes 1, Included Angle (Deg.) 82, Cutting Capacity (In.) 3/4, Body...More

  • Category : Countersinks & Center Reamers
Countersink,3 FL,82 Deg,3/4,HSS
  • TM

    Grainger Choice

  • WESTWARD
  • Countersink, 3 FL, 82 Deg, 3/4, HSS Countersink, HSS, 3 Flute, 82 Degree Included Angle
  • Item # 21ML09
  • Mfr. Model # 21ML09
  • Countersink, Single Ended, Number of Flutes 3, Included Angle (Deg.) 82, Cutting Capacity (In.) 3/4, Body...More

  • Category : Countersinks & Center Reamers
Aircraft Extension Drill, Size 7/16", High Speed Steel
Edge/Center Finder, Double End Type, 0.2 Tip Dia. 
Jobber Drill Bit, Size 29, Carbide Steel
  • TM

    Grainger Choice

  • WESTWARD
  • Jobber Drill Bit, Size 29, Carbide Steel Jobber Drill Bit, Size 29, Carbide Steel
  • Item # 5VPG6
  • Mfr. Model # 5VPG6
  • Jobber Drill, Standard, Number of Pieces 1, General Purpose Grade, Carbide Steel, Bright Finish Finish,...More

  • Category : Carbide Drill Bits
Jobber Drill Bit, Size 21, Carbide Steel
  • TM

    Grainger Choice

  • WESTWARD
  • Jobber Drill Bit, Size 21, Carbide Steel Jobber Drill Bit, Size 21, Carbide Steel
  • Item # 5VPF9
  • Mfr. Model # 5VPF9
  • Jobber Drill, Standard, Number of Pieces 1, General Purpose Grade, Carbide Steel, Bright Finish Finish,...More

  • Category : Carbide Drill Bits
C.Steel Left Hand Die,2In,3/4In,16 Pitch
  • TM

    Grainger Choice

  • WESTWARD
  • C.Steel Left Hand Die, 2In, 3/4In, 16 Pitch C.Steel Left Hand Die,2In,3/4In,16 Pitch
  • Item # 10N641
  • Mfr. Model # 10N641
  • Round Adjustable Die, Material Carbon Steel, Thread Direction Left Hand, Size 3/4 In, Pitch 16, Thread Type...More

  • Category : Dies
C.Steel Left Hand Die,2In,5/8In,18 Pitch
  • TM

    Grainger Choice

  • WESTWARD
  • C.Steel Left Hand Die, 2In, 5/8In, 18 Pitch C.Steel Left Hand Die,2In,5/8In,18 Pitch
  • Item # 10N639
  • Mfr. Model # 10N639
  • Round Adjustable Die, Material Carbon Steel, Thread Direction Left Hand, Size 5/8 In, Pitch 18, Thread Type...More

  • Category : Dies
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More