Skip Content

Filter Results By

Applied Filters Clear All

Machining

130 Results Found that Include 427 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Drill/Tap/Countersink Bit,8-32x2 In L
  • TM

    Grainger Choice

  • WESTWARD
  • Drill/Tap/Countersink Bit, 8-32x2 In L Drill/Tap/Countersink Bit,8-32x2 In L
  • Item # 6EXL8
  • Mfr. Model # 6EXL8
  • Drill/Tap/Countersink, Cutting Direction Right Hand, M2 Steel, Bright Finish, Size 8-32, Overall Length 3...More

  • Category : Combined Drill/Taps
Screw Extractor Spiral Flute Size #5
  • TM

    Grainger Choice

  • WESTWARD
  • Screw Extractor Spiral Flute Size #5 Screw Extractor Spiral Flute Size #5
  • Item # 2RUP3
  • Mfr. Model # 2RUP3
  • Screw Extractor, Spiral Flute, For Removing Stud, Bolt, Screw and Nuts 9/16 In to 3/4 In, For Removing Pipe...More

  • Category : Screw/Bolt Extractors and Nut Splitters
Aircraft Extension Drill, Size 1/8", High Speed Steel,
Drill/Tap/Countersink Bit,10-32x2-1/4 L
  • TM

    Grainger Choice

  • WESTWARD
  • Drill/Tap/Countersink Bit, 10-32x2-1/4 L Drill/Tap/Countersink Bit,10-32x2-1/4 L
  • Item # 6EXN0
  • Mfr. Model # 6EXN0
  • Drill/Tap/Countersink, Cutting Direction Right Hand, M2 Steel, Bright Finish, Size 10-32, Overall Length...More

  • Category : Combined Drill/Taps
Pipe Tap, Right Hand, Taper, 1/8", 27 Pitch, High
Short Blade Feeler Gauge Set, Number of Pieces: 15,&#x
Illuminated Pocket Magnifier,2x,LED
  • TM

    Grainger Choice

  • WESTWARD
  • Illuminated Pocket Magnifier, 2x, LED Illuminated Pocket Magnifier,2x,LED
  • Item # 11W398
  • Mfr. Model # 11W398
  • Illuminated Pocket Magnifier LED, Power 2X, Diopter 8D, Focal Distance 10 In, Lens Dia. 1.55 In x 1.75 In,...More

  • Category : Magnifiers
Linen Tester, 5x
  • TM

    Grainger Choice

  • WESTWARD
  • Linen Tester, 5x Linen Tester, 5x
  • Item # 11W403
  • Mfr. Model # 11W403
  • Linen Tester, Power 5X, Diopter 20D, Focal Distance 2.46 In, Lens Dia. 1 In, PMMA Lens, ABS Case, Features...More

  • Category : Magnifiers
Pocket Magnifier,27mm,4X
  • TM

    Grainger Choice

  • WESTWARD
  • Pocket Magnifier, 27mm, 4X Pocket Magnifier,27mm,4X
  • Item # 5RCD5
  • Mfr. Model # 5RCD5
  • Magnifier, Power 4x, Diopter 16, Focal Distance 2.5 In., Lens Dia. (mm) 27, 1 Lens, Plastic, Swing Away Case

  • Category : Magnifiers
Screw Extractor Spiral Flute Size #1
  • TM

    Grainger Choice

  • WESTWARD
  • Screw Extractor Spiral Flute Size #1 Screw Extractor Spiral Flute Size #1
  • Item # 2RUL8
  • Mfr. Model # 2RUL8
  • Screw Extractor, Spiral Flute, For Removing Studs, Bolts, Screws 1/8 to 1/4, Size #1, Drill Size (In.) 5/64,...More

  • Category : Screw/Bolt Extractors and Nut Splitters
Linen Tester, 7.5x
  • TM

    Grainger Choice

  • WESTWARD
  • Linen Tester, 7.5x Linen Tester, 7.5x
  • Item # 11W404
  • Mfr. Model # 11W404
  • Linen Tester, Power 7.5X, Diopter 30D, Focal Distance 1.4 In, Lens Dia. 0.875 In, PMMA Lens, ABS Case,...More

  • Category : Magnifiers
Aircraft Extension Drill, Size 3/16", High Speed Steel
Drill/Tap/Countersink Bit,5/16-18x3-1/4L
  • TM

    Grainger Choice

  • WESTWARD
  • Drill/Tap/Countersink Bit, 5/16-18x3-1/4L Drill/Tap/Countersink Bit,5/16-18x3-1/4L
  • Item # 6EXL4
  • Mfr. Model # 6EXL4
  • Drill/Tap/Countersink, Cutting Direction Right Hand, M2 Steel, Bright Finish, Size 5/16 In.-18, Overall...More

  • Category : Combined Drill/Taps
Drill/Tap/Countersink Bit,3/8-16x3-1/4 L
  • TM

    Grainger Choice

  • WESTWARD
  • Drill/Tap/Countersink Bit, 3/8-16x3-1/4 L Drill/Tap/Countersink Bit,3/8-16x3-1/4 L
  • Item # 6EXL6
  • Mfr. Model # 6EXL6
  • Drill/Tap/Countersink, Cutting Direction Right Hand, M2 Steel, Bright Finish, Size 3/8 In.-16, Overall Length...More

  • Category : Combined Drill/Taps
Rd Solid Die,HSS,M14x1.25,1-1/2 In OD
  • TM

    Grainger Choice

  • WESTWARD
  • Rd Solid Die, HSS, M14x1.25,1-1/2 In OD Rd Solid Die,HSS,M14x1.25,1-1/2 In OD
  • Item # 2LXC8
  • Mfr. Model # 2LXC8
  • Round Solid Die, High Speed Steel, Right, Size 14mm, Pitch 1.25mm, Metric, Outside Dia 1-1/2 In, Thickness ...More

  • Category : Dies
Rd Solid Die,HSS,3/8-16,1-1/2 In OD
  • TM

    Grainger Choice

  • WESTWARD
  • Rd Solid Die, HSS, 3/8-16,1-1/2 In OD Rd Solid Die,HSS,3/8-16,1-1/2 In OD
  • Item # 2LWY6
  • Mfr. Model # 2LWY6
  • Round Solid Die, High Speed Steel, Right, Size 3/8, Pitch 16, NC, Outside Dia 1-1/2 In, Thickness 1/2 In,...More

  • Category : Dies
Rd Solid Die,HSS,3/8-16,1 In OD
  • TM

    Grainger Choice

  • WESTWARD
  • Rd Solid Die, HSS, 3/8-16,1 In OD Rd Solid Die,HSS,3/8-16,1 In OD
  • Item # 2LWX3
  • Mfr. Model # 2LWX3
  • Round Solid Die, High Speed Steel, Right, Size 3/8, Pitch 16, NC, Outside Dia 1 In, Thickness 3/8 In, For...More

  • Category : Dies
C.Steel L.Hand Dies,1In,3/8In,16 Pitch
  • TM

    Grainger Choice

  • WESTWARD
  • C.Steel L.Hand Dies, 1In, 3/8In, 16 Pitch C.Steel L.Hand Dies,1In,3/8In,16 Pitch
  • Item # 10N621
  • Mfr. Model # 10N621
  • Round Adjustable Die, Material Carbon Steel, Thread Direction Left Hand, Size 3/8 In, Pitch 16, Thread Type...More

  • Category : Dies
  • TM

    Grainger Choice

  • WESTWARD
  • Glass and Tile Bit Glass and Tile Bit
  • Multiple product options available

    Multiple product options available

  • Category : Glass and Ceramic Drill Bits
Rd Solid Die,HSS,9/16-12,1-1/2 In OD
  • TM

    Grainger Choice

  • WESTWARD
  • Rd Solid Die, HSS, 9/16-12,1-1/2 In OD Rd Solid Die,HSS,9/16-12,1-1/2 In OD
  • Item # 2LWZ3
  • Mfr. Model # 2LWZ3
  • Round Solid Die, High Speed Steel, Right, Size 9/16, Pitch 12, NC, Outside Dia 1-1/2 In, Thickness 1/2 In,...More

  • Category : Dies
Rd Solid Die,HSS,M6x1.0,1 In OD
  • TM

    Grainger Choice

  • WESTWARD
  • Rd Solid Die, HSS, M6x1.0,1 In OD Rd Solid Die,HSS,M6x1.0,1 In OD
  • Item # 2LXC1
  • Mfr. Model # 2LXC1
  • Round Solid Die, High Speed Steel, Right, Size 6mm, Pitch 1.0mm, Metric, Outside Dia 1 In, Thickness 3/8...More

  • Category : Dies
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More