Skip Content

Filter Results By

Machining

593 Results Found that Include 714 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Thickness Gage,0.005 In,1/2 x 12 In
Dial Depth Gage,1/8 In,2 1/2 In Base
  • STARRETT
  • Dial Depth Gage, 1/8 In, 2 1/2 In Base Dial Depth Gage,1/8 In,2 1/2 In Base
  • Item # 2ZUH1
  • Mfr. Model # 643JZ
  • Depth Gage, SPC Output No, Base Style Full, Range 0 to 0.125 In., Resolution 0.0005 In., Base Length 2-1/2...More

  • Category : Depth Micrometers
Taper Gage, 0.100 to 0.500 Measuring Range (In.),
Friction Thimble Electronic Tool Set, 0 to 1" Micromet
Miter Protractor,Plastic,7 In,360 Deg
Precision Adjustable Parallels, Number of Pairs: 6, Measuri
Inside Micrometer Set,2 to 12 In
  • STARRETT
  • Inside Micrometer Set, 2 to 12 In Inside Micrometer Set,2 to 12 In
  • Item # 2ZUC5
  • Mfr. Model # 124BZ
  • Inside Micrometer Set, Rod Type Solid, Resolution 0.001 In., Range 2 to 12 In., Movement of Screw 1/2 In.,...More

  • Category : Inside Micrometers
Magnetic Base, 100 Magnetic Pull (Lb.), 1 15/16&#
Dial Test Indicator,Vert,0 to 0.200 In
  • STARRETT
  • Dial Test Indicator, Vert, 0 to 0.200 In Dial Test Indicator,Vert,0 to 0.200 In
  • Item # 2ZUJ4
  • Mfr. Model # 196A1Z
  • Dial Test Indicator, Indicator Style Vertical, Range 0 to 0.200 In., Graduations 0.001 In., Dial Reading...More

  • Category : Dial Test Indicators
Hardened Steel, Rectangular Gage Block Set,81 Pc
Dial Test Indicator,Vert,0 to 0.200 In
  • STARRETT
  • Dial Test Indicator, Vert, 0 to 0.200 In Dial Test Indicator,Vert,0 to 0.200 In
  • Item # 5UAL5
  • Mfr. Model # 196A5Z
  • Dial Test Indicator, Indicator Style Vertical, Range 0 to 0.200 In., Graduations 0.001 In., Dial Reading...More

  • Category : Dial Test Indicators
Taper Gage, 0.010 to 0.150 Measuring Range (In.),
Granite Toolmakers Flat,Black,8x12x2
Granite Surface Plate,Pink,B,12x12x4
  • STARRETT
  • Granite Surface Plate, Pink, B, 12x12x4 Granite Surface Plate,Pink,B,12x12x4
  • Item # 6PCU5
  • Mfr. Model # 80607
  • Granite Surface Plate, Pink, No Ledge, Grade B Toolroom, Surface Size (In.) 12 x 12, Surface Size (mm) 300 x...More

  • Category : Surface Plates
Outside Spring Caliper,Stl,Quick-Spring
Steel Protractor,Rectangular,6 In
V, Unified, American National Screw Pitch Gage, Thread Angl
Steel, Round Pin Gage Plus Set
Dial Test Indicator,Hori,0 to 0.030 In
  • STARRETT
  • Dial Test Indicator, Hori, 0 to 0.030 In Dial Test Indicator,Hori,0 to 0.030 In
  • Item # 2ZUK4
  • Mfr. Model # 709ACZ
  • Dial Test Indicator, Indicator Style Horizontal, Range 0 to 0.030 In., Graduations 0.0005 In., Dial Reading...More

  • Category : Dial Test Indicators
Inside Spring Caliper,12 In,Solid
Dial Indicator Contact Point
Dial Test Indicator,Vert,0 to 0.200 In
  • STARRETT
  • Dial Test Indicator, Vert, 0 to 0.200 In Dial Test Indicator,Vert,0 to 0.200 In
  • Item # 2ZUJ5
  • Mfr. Model # 196B1
  • Dial Test Indicator, Indicator Style Vertical, Range 0 to 0.200 In., Graduations 0.001 In., Dial Reading...More

  • Category : Dial Test Indicators
Steel, Round Pin Gage Minus Set
Spring Divider,12 In,Solid
Dial Indicator Contact Point
Dial Indicator PocketGage,0 to 0.375 In
Electronic Digital Indicator, 0.500"/12.7mm Range, 0.0005"&
Mini-Magnetic Tool Holder
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More