Skip Content

Filter Results By

Applied Filters Clear All

Machining

361 Results Found that Include 404 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Facemill Cutter,RA245-076R25-12M
  • SANDVIK COROMANT
  • Facemill Cutter, RA245-076R25-12M Facemill Cutter,RA245-076R25-12M
  • Item # 4JAZ9
  • Mfr. Model # RA245-076R25-12M
  • Facemill Cutter, CoroMill 245, Cutting Dia. 3.00 In, Max Cutting Dia. 3.49 In, Mounting Style Arbor, Mounting...More

T-Max U Boring Bar,E20S-SDUCR 11-R
  • SANDVIK COROMANT
  • T-Max U Boring Bar, E20S-SDUCR 11-R T-Max U Boring Bar,E20S-SDUCR 11-R
  • Item # 19P612
  • Mfr. Model # E20S-SDUCR 11-R
  • TMax U Boring Bar, Carbide, Cutting Direction Right, Rake Positive, Shank Metric, Shank Width 0.787 In,...More

Sq Shoulder Mill Cutter,RA290-076R25-12M
  • SANDVIK COROMANT
  • Sq Shoulder Mill Cutter, RA290-076R25-12M Sq Shoulder Mill Cutter,RA290-076R25-12M
  • Item # 4JCE9
  • Mfr. Model # RA290-076R25-12M
  • Square Shoulder Mill Cutter, CoroMill 290, Cutting Dia. 3.00 In, Mounting Style Arbor, Mounting Size 1 In,...More

T-MAX U STACK DRILL
  • SANDVIK COROMANT
  • T-MAX U STACK DRILL T-MAX U STACK DRILL
  • Item # 14P837
  • Mfr. Model # R416.01-0490-20-05
  • Indexable Insert Drill, T-Max U Stack Drill, Diameter 1.929 In, Drilling Depth 5.9055 In, Ratio 2.5 x Dc,...More

COROTURN BORING BAR
  • SANDVIK COROMANT
  • COROTURN BORING BAR COROTURN BORING BAR
  • Item # 19P675
  • Mfr. Model # E16R-SVQCR 11-ER
  • CoroTurn 111 Boring Bar, Carbide, Cutting Direction Right, Rake Positive, Shank Metric, Shank Width 0.63 In,...More

Master Unit
High Precision Hydraulic Chuck
Hi Feed/Plunge Mill Cut,RA210-076R25-14M
  • SANDVIK COROMANT
  • Hi Feed/Plunge Mill Cut, RA210-076R25-14M Hi Feed/Plunge Mill Cut,RA210-076R25-14M
  • Item # 5AWZ4
  • Mfr. Model # RA210-076R25-14M
  • High Feed/Plunge Mill Cutter, CoroMill 210, Cutting Dia. 2.06 In, Max Cutting Dia. 3.00 In, Mounting Style...More

High Precision Hydraulic Chuck
Sq Shoulder Mill Cut,R390-080C6-18M060
  • SANDVIK COROMANT
  • Sq Shoulder Mill Cut, R390-080C6-18M060 Sq Shoulder Mill Cut,R390-080C6-18M060
  • Item # 5FHZ7
  • Mfr. Model # R390-080C6-18M060
  • Square Shoulder Mill Cutter, CoroMill 390, Cutting Dia. 3.15 In, Mounting Style Coromant Capto, Mounting Size...More

Indexable Boring Bar,Lever,13.78In
  • SANDVIK COROMANT
  • Indexable Boring Bar, Lever, 13.78In Indexable Boring Bar,Lever,13.78In
  • Item # 49G562
  • Mfr. Model # A16T-PTFNL2HP
  • Indexable Boring Bar, Lever, Style T-Max(r) P for Turning with High Precision Nozzles, Overall Length 13.78...More

Drilling Tool,CoroDrill,880-D2800L32-04
  • SANDVIK COROMANT
  • Drilling Tool, CoroDrill, 880-D2800L32-04 Drilling Tool,CoroDrill,880-D2800L32-04
  • Item # 4PVJ7
  • Mfr. Model # 880-D2800L32-04
  • Drilling Tool, CoroDrill 880, 880-D2800L32-04, Drill Size 1.1024 In, Length of Cut 4.4094 In, Overall Length...More

Internal Boring Bar,C12S-STFCR-2C
  • SANDVIK COROMANT
  • Internal Boring Bar, C12S-STFCR-2C Internal Boring Bar,C12S-STFCR-2C
  • Item # 5KHZ1
  • Mfr. Model # C12S-STFCR-2C
  • Internal Boring Bar, Turning, CoroTurn 107, Cutting Direction Right Hand, Min. Bore 1.000 In, Shank Inch,...More

Indexable Boring Bar,Lever,13.78In
  • SANDVIK COROMANT
  • Indexable Boring Bar, Lever, 13.78In Indexable Boring Bar,Lever,13.78In
  • Item # 49G563
  • Mfr. Model # A16T-PTFNR2HP
  • Indexable Boring Bar, Lever, Style T-Max(r) P for Turning with High Precision Nozzles, Overall Length 13.78...More

CORODRILL 880 CAPTO
Sleeve
CORODRILL 880 U-DRILL
Face/Profile Mill Cut,RA200-089R38-13L
  • SANDVIK COROMANT
  • Face/Profile Mill Cut, RA200-089R38-13L Face/Profile Mill Cut,RA200-089R38-13L
  • Item # 4JAY8
  • Mfr. Model # RA200-089R38-13L
  • Face/Profile Mill Cutter, CoroMill 200, Cutting Dia. 3.50 In, Max Cutting Dia. 4.00 In, Mounting Style Arbor,...More

CORODRILL 880 U-DRILL
Drill Tool,CoroDrill,A880-D1875LX38-04
CORODRILL 880 U-DRILL
  • SANDVIK COROMANT
  • CORODRILL 880 U-DRILL CORODRILL 880 U-DRILL
  • Item # 14V561
  • Mfr. Model # 880-D5400L40-03
  • Indexable Insert Drill, CoroDrill 880, Diameter 2.126 In, Drilling Depth 6.378 In, Ratio 3 x Dc, Number of...More

CORODRILL 880 U-DRILL
High Precision Hydraulic Chuck
Shank Adapter, 90 Deg, 1.250 In
Drill Head
Basic Holder,C5-A390.545-50 040A
  • SANDVIK COROMANT
  • Basic Holder, C5-A390.545-50 040A Basic Holder,C5-A390.545-50 040A
  • Item # 5KKH7
  • Mfr. Model # C5-A390.545-50 040A
  • Basic Holder, Coromant Capto(R), CAT V, Taper 50, Coupling C5, Programming Length 1.575 In, Tool Side Dia....More

Facemill,CoroMill 490,3.00 in.
  • SANDVIK COROMANT
  • Facemill, CoroMill 490,3.00 in. Facemill,CoroMill 490,3.00 in.
  • Item # 32UV38
  • Mfr. Model # A490-076R25-08L
  • Facemill, CoroMill 490, Cutting Dia. 3.00 in., Mounting Style Arbor, Mounting Size 1 in., Depth of Cut 0.217...More

Drill Head
Turning Tool, C6-SVMBL-00130-16HP
  • SANDVIK COROMANT
  • Turning Tool, C6-SVMBL-00130-16HP Turning Tool, C6-SVMBL-00130-16HP
  • Item # 5KLT3
  • Mfr. Model # C6-SVMBL-00130-16HP
  • CoroTurn 107 Turning Tool, Style C6-S, Cutting Edge Type -5, Positive Rake, L, Shank Capto (segment&bolt),...More

CORODRILL 880 CAPTO
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More