Skip Content

Filter Results By

Applied Filters Clear All

Machining

38 Results Found that Include 38 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Short Blade Feeler Gauge SetNumber of Pieces: 15
Short Blade Feeler Gauge SetNumber of Pieces: 25
Feeler Gauge,0.004 In,3 1/16 In L
Screw Extractor Set
  • PROTO
  • Screw Extractor SetScrew Extractor Set
  • Item # 3R995
  • Mfr. Model # J9500A
  • Screw Extractor Set, Number of Pieces 5, Small End Dia 1/8,3/16,7/32,5/16, And 3/8 In, Overall Length 2...More

Screw Extractor Set,1/8-1 In,10 Pc
Bent Feeler Gauge SetNumber of Pieces: 11, 0.006 to&#x
Long Blade Feeler Gauge SetNumber of Pieces: 12, 0.001
Screw Extractor,1/8
  • PROTO
  • Screw Extractor, 1/8Screw Extractor,1/8
  • Item # 3R997
  • Mfr. Model # J9521
  • Screw Extractor, Small End Dia 1/8 In, Large End Dia 3/16 In, Overall Length 2 3/8 In, For Removing Screws...More

Screw Extractor,11/64
  • PROTO
  • Screw Extractor, 11/64Screw Extractor,11/64
  • Item # 3R998
  • Mfr. Model # J9522
  • Screw Extractor, Small End Dia 11/64 In, Large End Dia 3/16 In, Overall Length 2 11/16 In, For Removing...More

Feeler Gauge,0.002 In,3 1/16 In L
Bolt/Stud/Screw Extractor Set,10 PC
  • PROTO
  • Bolt/Stud/Screw Extractor Set, 10 PCBolt/Stud/Screw Extractor Set,10 PC
  • Item # 2TJ52
  • Mfr. Model # J69X00
  • Bolt/Stud/Screw Extractor Set, Number of Pieces 10, Drive 1/4 In, For Removing Screws 1/4 - 5/8 In And 7 -...More

Feeler Gauge,0.003 In,3 1/16 In L
Screw Extractor,19/64
  • PROTO
  • Screw Extractor, 19/64Screw Extractor,19/64
  • Item # 4R001
  • Mfr. Model # J9524
  • Screw Extractor, Small End Dia 19/64 In, Large End Dia 5/16 In, Overall Length 3 In, For Removing Screws 1/2...More

Screw Extractor,11/32
  • PROTO
  • Screw Extractor, 11/32Screw Extractor,11/32
  • Item # 4R002
  • Mfr. Model # J9525
  • Screw Extractor, Small End Dia 11/32 In, Large End Dia 3/8 In, Overall Length 3 1/4 In, For Removing Screws...More

Ignition Feeler Gauge SetNumber of Pieces: 10, 0.013 t
Spark Plug Gap Gauge SetNumber of Pieces: 8, 0.020
Screw Extractor,7/32 In.
  • PROTO
  • Screw Extractor, 7/32 In.Screw Extractor,7/32 In.
  • Item # 3R999
  • Mfr. Model # J9523
  • Screw Extractor, For Removing Studs, Bolts, Screws 7/16 In., For Removing Pipe 1/8 In.Drive Size (In.) 7/32,...More

Non-magnetic Feeler Gauge SetNumber of Pieces: 6, 0.006
Feeler Gauge,0.008 In,12 In L
Feeler Gauge,0.005 In,3 1/16 In L
Feeler Gauge,0.002 In,12 In L
Screw Extractor,15/32 In.
  • PROTO
  • Screw Extractor, 15/32 In.Screw Extractor,15/32 In.
  • Item # 4R003
  • Mfr. Model # J9525B
  • Screw Extractor, For Removing Studs, Bolts, Screws 3/4 In., Size 3/4 In., Drill Size (In.) 15/32, Overall...More

Feeler Gauge,0.005 In,12 In L
SCREW EXTRACTOR 9/16IN
Screw Extractor,19/32
  • PROTO
  • Screw Extractor, 19/32Screw Extractor,19/32
  • Item # 4R005
  • Mfr. Model # J9527
  • Screw Extractor, Small End Dia 19/32 In, Large End Dia 5/8 In, Overall Length 4 7/8 In, For Removing Screws 1...More

Screw Extractor,31/32
  • PROTO
  • Screw Extractor, 31/32Screw Extractor,31/32
  • Item # 4R007
  • Mfr. Model # J9529
  • Screw Extractor, Small End Dia 31/32 In, Large End Dia 1 In, Overall Length 5 1/2 In, For Removing Screws 1...More

Screw Extractor 13/16 In
Feeler Gauge,0.0015 In,3 1/16 In L
Feeler Gauge,0.010 In,3 1/16 In L
Feeler Gauge,0.0015 In,12 In L
Feeler Gauge,0.010 In,12 In L
Feeler Gauge,0.015 In,12 In L
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More