Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By

Machining

357 Results Found that Include 467 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
End Mill,Carbide,TiAlN,1/2,2 FL,Sq End
  • OSG
  • End Mill, Carbide, TiAlN, 1/2,2 FL, Sq EndEnd Mill,Carbide,TiAlN,1/2,2 FL,Sq End
  • Item # 2TXJ7
  • Mfr. Model # 402-500011
  • End Mill, Standard, General Purpose, Number of Flutes 2, Single End, Square End Style, Center Cutting Type,...More

Carbide End Mill,404,12.0mm D,25mm Cut L
  • OSG
  • Carbide End Mill, 404,12.0mm D, 25mm Cut LCarbide End Mill,404,12.0mm D,25mm Cut L
  • Item # 30M127
  • Mfr. Model # 404-4724
  • Carbide End Mill, High Performance, List Number 404, Type Regular, End Style Square, End Center Cutting,...More

End Mill,XL,Carbide,3/8,4 FL,SGL Sq End
  • OSG
  • End Mill, XL, Carbide, 3/8,4 FL, SGL Sq EndEnd Mill,XL,Carbide,3/8,4 FL,SGL Sq End
  • Item # 2TYD9
  • Mfr. Model # 484-3750
  • End Mill, Extended Cut, General Purpose, Number of Flutes 4, Single End, Square End Style, Center Cutting...More

End Mill,Cobalt,3/4,4 FL,SGL Sq End,CC
  • OSG
  • End Mill, Cobalt, 3/4,4 FL, SGL Sq End, CCEnd Mill,Cobalt,3/4,4 FL,SGL Sq End,CC
  • Item # 2TWZ5
  • Mfr. Model # 5413100
  • End Mill, Standard, General Purpose, Number of Flutes 4, Single End, Square End Style, Center Cutting Type,...More

End Mill,Roughing,Co,1/2,4 FL,SGL Sq End
  • OSG
  • End Mill, Roughing, Co, 1/2,4 FL, SGL Sq EndEnd Mill,Roughing,Co,1/2,4 FL,SGL Sq End
  • Item # 2PMX7
  • Mfr. Model # 4700100
  • End Mill, Roughing/Finishing, General Purpose, Number of Flutes 4, Single End, Square End Style, Center...More

Carbide End Mill,VG441,3/8 D,2 1/2 Cut L
  • OSG
  • Carbide End Mill, VG441,3/8 D, 2 1/2 Cut LCarbide End Mill,VG441,3/8 D,2 1/2 Cut L
  • Item # 30L471
  • Mfr. Model # VG441-3756
  • Carbide End Mill, High Performance, List Number VG441, Type Variable Geometry, End Style Square, End Center...More

End Mill,Carbide,1/4,4 FL,dbl Sq End,CC
  • OSG
  • End Mill, Carbide, 1/4,4 FL, dbl Sq End, CCEnd Mill,Carbide,1/4,4 FL,dbl Sq End,CC
  • Item # 2TXZ5
  • Mfr. Model # 444-2500
  • End Mill, Standard, General Purpose, Number of Flutes 4, Double End, Square End Style, Center Cutting Type,...More

Jobber Length Drill Bit,5410,7.00 mm
  • OSG
  • Jobber Length Drill Bit, 5410,7.00 mmJobber Length Drill Bit,5410,7.00 mm
  • Item # 36J615
  • Mfr. Model # 3322700
  • Jobber Length Drill Bit, Regular, List Number 5410, Grade Micrograin, Material Carbide, Finish WD-1, Point...More

Carbide End Mill, 10.0mm D,25mm Cut
  • OSG
  • Carbide End Mill, 10.0mm D, 25mm CutCarbide End Mill, 10.0mm D,25mm Cut
  • Item # 30L438
  • Mfr. Model # HP441-3937
  • Carbide End Mill, High Performance, List Number HP441, Type Regular, End Style Square, End Center Cutting,...More

Jobber Length Drill Bit,5410,6.40 mm
  • OSG
  • Jobber Length Drill Bit, 5410,6.40 mmJobber Length Drill Bit,5410,6.40 mm
  • Item # 36J614
  • Mfr. Model # 3322640
  • Jobber Length Drill Bit, Regular, List Number 5410, Grade Micrograin, Material Carbide, Finish WD-1, Point...More

End Mill,Carbide,TiAlN,3/8,4 FL,Sq End
  • OSG
  • End Mill, Carbide, TiAlN, 3/8,4 FL, Sq EndEnd Mill,Carbide,TiAlN,3/8,4 FL,Sq End
  • Item # 2TYA8
  • Mfr. Model # 464-375011
  • End Mill, Extended Cut, General Purpose, Number of Flutes 4, Single End, Square End Style, Center Cutting...More

Sp Pt Tap,Plug,5/8 Inx11,S/O
  • OSG
  • Sp Pt Tap, Plug, 5/8 Inx11, S/OHigh Speed Steel-E Spiral Point Tap, Steam Oxide Finish
  • Item # 2PFJ8
  • Mfr. Model # 1765601
  • Spiral Point Tap, Right Hand, Tap Style Plug, Size 5/8 In., Pitch 11, Material High Speed Steel-E, Steam...More

Jobber Length Drill Bit,5410,6.30 mm
  • OSG
  • Jobber Length Drill Bit, 5410,6.30 mmJobber Length Drill Bit,5410,6.30 mm
  • Item # 36J613
  • Mfr. Model # 3322630
  • Jobber Length Drill Bit, Regular, List Number 5410, Grade Micrograin, Material Carbide, Finish WD-1, Point...More

End Mill,Cobalt,1/2,2 FL,dbl Sq End,CC
  • OSG
  • End Mill, Cobalt, 1/2,2 FL, dbl Sq End, CCEnd Mill,Cobalt,1/2,2 FL,dbl Sq End,CC
  • Item # 2TWR7
  • Mfr. Model # 5221100
  • End Mill, Standard, General Purpose, Number of Flutes 2, Double End, Square End Style, Center Cutting Type,...More

Sp Pt Tap,Plug,1/2 Inx13,S/O
  • OSG
  • Sp Pt Tap, Plug, 1/2 Inx13, S/OSp Pt Tap,Plug,1/2 Inx13,S/O
  • Item # 33ZG37
  • Mfr. Model # 31402101
  • Spiral Point Tap, Right Hand, Tap Style Plug, Size 1/2 In., Pitch 13, Material VC-10, S/O Finish, Overall...More

Carbide Bur,Cylindrical Ball Nose,3/4 in
  • OSG
  • Carbide Bur, Cylindrical Ball Nose, 3/4 inCarbide Bur,Cylindrical Ball Nose,3/4 in
  • Item # 33ZR66
  • Mfr. Model # 902
  • Carbide Bur, Cylindrical Ball Nose Shape, Cutter Dia. (In.) 3/4, Shank Size (In.) 1/4, Overall Length (In.)...More

End Mill,Ball,0.80mm D,45.00mm OAL,2FL
  • OSG
  • End Mill, Ball, 0.80mm D, 45.00mm OAL, 2FLEnd Mill,Ball,0.80mm D,45.00mm OAL,2FL
  • Item # 33PA76
  • Mfr. Model # 3110912
  • Carbide End Mill, Grade Micrograin Carbide, List Number 3790, Finishing, End Style Ball Nose, End Center...More

Carbide Bur,Cylinder,19 in.
  • OSG
  • Carbide Bur, Cylinder, 19 in.Carbide Bur,Cylinder,19 in.
  • Item # 33ZR48
  • Mfr. Model # 901
  • Carbide Bur, Cylinder Shape, Cutter Dia. (In.) 19, Shank Size (In.) 6, Overall Length (In.) 50, Length of Cut...More

Pipe Tap,3/8 in.,18 Pitch,NPTF
  • OSG
  • Pipe Tap, 3/8 in., 18 Pitch, NPTFPipe Tap,3/8 in.,18 Pitch,NPTF
  • Item # 33ZM63
  • Mfr. Model # 1251801
  • Pipe Tap, Right Hand, Tap Style Pipe, Size 3/8 In., Pitch 18, Material High Speed Steel, Steam Oxide Finish,...More

Carbide Bur,Ball Shape,5/8 in.
  • OSG
  • Carbide Bur, Ball Shape, 5/8 in.Carbide Bur,Ball Shape,5/8 in.
  • Item # 33ZW09
  • Mfr. Model # 888
  • Carbide Bur, Ball Shape Shape, Cutter Dia. (In.) 5/8, Shank Size (In.) 1/4, Overall Length (In.) 2, Length of...More

Carbide Bur,14 deg. Included Angle,5/8in
  • OSG
  • Carbide Bur, 14 deg. Included Angle, 5/8inCarbide Bur,14 deg. Included Angle,5/8in
  • Item # 33ZU13
  • Mfr. Model # 907
  • Carbide Bur, 14 Degrees Included Angle Shape, Cutter Dia. (In.) 5/8, Shank Size (In.) 1/4, Overall Length...More

Sp Flute Tap,Mod Bottom,16x1.50mm,S/O
  • OSG
  • Sp Flute Tap, Mod Bottom, 16x1.50mm, S/OSp Flute Tap,Mod Bottom,16x1.50mm,S/O
  • Item # 33XH46
  • Mfr. Model # 1746101
  • Spiral Flute Tap, Right Hand, Tap Style Modified Bottoming, Size M16, Pitch 1.50mm, Material High Speed...More

Carbide End Mill,Square,1/2in Dia.,EXO
  • OSG
  • Carbide End Mill, Square, 1/2in Dia., EXOCarbide End Mill,Square,1/2in Dia.,EXO
  • Item # 33PA58
  • Mfr. Model # 205006311
  • Carbide End Mill, Grade Micrograin Carbide, List Number 2050, Finishing, End Style Square, End Center...More

Carbide Bur,Cylindrical Ball Nose,19 in.
  • OSG
  • Carbide Bur, Cylindrical Ball Nose, 19 in.Carbide Bur,Cylindrical Ball Nose,19 in.
  • Item # 33ZR67
  • Mfr. Model # 902
  • Carbide Bur, Cylindrical Ball Nose Shape, Cutter Dia. (In.) 19, Shank Size (In.) 6, Overall Length (In.) 50,...More

Sp Pt Tap,Plug,1/2 Inx13,S/O
  • OSG
  • Sp Pt Tap, Plug, 1/2 Inx13, S/OSp Pt Tap,Plug,1/2 Inx13,S/O
  • Item # 33ZG35
  • Mfr. Model # 31402001
  • Spiral Point Tap, Right Hand, Tap Style Plug, Size 1/2 In., Pitch 13, Material VC-10, S/O Finish, Overall...More

Sp Pt Tap,Plug,1/2 Inx20,S/O
  • OSG
  • Sp Pt Tap, Plug, 1/2 Inx20, S/OSp Pt Tap,Plug,1/2 Inx20,S/O
  • Item # 33ZG41
  • Mfr. Model # 31402301
  • Spiral Point Tap, Right Hand, Tap Style Plug, Size 1/2 In., Pitch 20, Material VC-10, S/O Finish, Overall...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More