Skip Content

Filter Results By

Machining

7,284 Results Found that Include 7,326 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Engraving Tool
  • MICRO 100
  • Engraving Tool Engraving Tool
  • Item # 16R870
  • Mfr. Model # RNC-250-245
  • Boring Bar Engraver, Double End, Carbide, Conical Point, Tip Dia. .022 In, Shank Dia. 1/4 In, Angle 90 Deg.,...More

Brazed Tool Bit,AR,3.5 In L,1/2 In W
  • MICRO 100
  • Brazed Tool Bit, AR, 3.5 In L, 1/2 In W Brazed Tool Bit,AR,3.5 In L,1/2 In W
  • Item # 18D349
  • Mfr. Model # AR-8
  • Brazed Tool Bit, Style AR, Overall Length 3-1/2 In, Shank Width 1/2 In, Shank Height 1/2 In, Tip Thickness...More

Jobber Drill Bit, Size 1/8, Solid Carbide
  • MICRO 100
  • Jobber Drill Bit, Size 1/8, Solid Carbide Jobber Drill Bit, Size 1/8, Solid Carbide
  • Item # 16T546
  • Mfr. Model # DR-125-2
  • Jobber Length Drill Bit, Grade C2 Micro Grain, Solid Carbide, Uncoated Finish, Drill Point 118 Deg.,...More

Carbide Router Bit, Uncoated
  • MICRO 100
  • Carbide Router Bit, Uncoated Carbide Router Bit, Uncoated
  • Item # 18E970
  • Mfr. Model # RDA-70
  • Carbide Router Bit, Diamond Cut, Grade C2 Micro Grain, End Square, End Style Round, Cut Right Hand, Material...More

Torx Screw - (M2.5 x T-8)
Brazed Tool Bit,GS,3 In L,3/4 In W
  • MICRO 100
  • Brazed Tool Bit, GS, 3 In L, 3/4 In W Brazed Tool Bit,GS,3 In L,3/4 In W
  • Item # 18D516
  • Mfr. Model # GS-060002
  • Brazed Tool Bit, Style GS, Overall Length 3 In, Shank Width 3/4 In, Shank Height 3/8 In, Tip Width .060/.062...More

Brazed Tool Bit,E,3.5 In L,1/2 In W
  • MICRO 100
  • Brazed Tool Bit, E, 3.5 In L, 1/2 In W Brazed Tool Bit,E,3.5 In L,1/2 In W
  • Item # 18D439
  • Mfr. Model # E-8
  • Brazed Tool Bit, Style E, Angle 60 Deg. included, Overall Length 3-1/2 In, Shank Width 1/2 In, Shank Height...More

Cut-Off Blade
  • MICRO 100
  • Cut-Off Blade Cut-Off Blade
  • Item # 16T522
  • Mfr. Model # T-111
  • Cut-Off Blade, Brazed Tool, Hardened Steel and Carbide Tip, Length 6 In, Width 1/8 In, Height 7/8 In, Finish...More

Grooving Tool
  • MICRO 100
  • Grooving Tool Grooving Tool
  • Item # 16L085
  • Mfr. Model # FR-046-8
  • Grooving Tool, Style Full Radius, Material Micro Grain Carbide, Overall Length 2-1/2 In, Shank Dia. 3/8 In,...More

Cut-Off Blade
  • MICRO 100
  • Cut-Off Blade Cut-Off Blade
  • Item # 16T524
  • Mfr. Model # T-112
  • Cut-Off Blade, Brazed Tool, Hardened Steel and Carbide Tip, Length 6 In, Width 5/32 In, Height 7/8 In, Finish...More

Brazed Tool Bit,AR,2-1/4 In L,5/16 In W
  • MICRO 100
  • Brazed Tool Bit, AR, 2-1/4 In L, 5/16 In W Brazed Tool Bit,AR,2-1/4 In L,5/16 In W
  • Item # 18D346
  • Mfr. Model # AR-5
  • Brazed Tool Bit, Style AR, Overall Length 2-1/4 In, Shank Width 5/16 In, Shank Height 5/16 In, Tip Thickness...More

Brazed Tool Bit,C,3.5 In L,1/2 In W
  • MICRO 100
  • Brazed Tool Bit, C, 3.5 In L, 1/2 In W Brazed Tool Bit,C,3.5 In L,1/2 In W
  • Item # 18D380
  • Mfr. Model # C-8
  • Brazed Tool Bit, Style C, Overall Length 3-1/2 In, Shank Width 1/2 In, Shank Height 1/2 In, Tip Thickness 1/8...More

Brazed Tool Bit,AR,2.5 In L,3/8 In W
  • MICRO 100
  • Brazed Tool Bit, AR, 2.5 In L, 3/8 In W Brazed Tool Bit,AR,2.5 In L,3/8 In W
  • Item # 18D347
  • Mfr. Model # AR-6
  • Brazed Tool Bit, Style AR, Overall Length 2-1/2 In, Shank Width 3/8 In, Shank Height 3/8 In, Tip Thickness...More

Brazed Tool Bit,D,3.5 In L,1/2 In W
  • MICRO 100
  • Brazed Tool Bit, D, 3.5 In L, 1/2 In W Brazed Tool Bit,D,3.5 In L,1/2 In W
  • Item # 18D434
  • Mfr. Model # D-8
  • Brazed Tool Bit, Style D, Angle 80 Deg. included, Overall Length 3-1/2 In, Shank Width 1/2 In, Shank Height...More

Knife Sharpener
  • MICRO 100
  • Knife Sharpener Knife Sharpener
  • Item # 16R851
  • Mfr. Model # KS-1
  • Knife Sharpener, For Brazed Tools, Overall Height (In.) 1/2, Overall Width (In.) 0.11, Overall Depth (In.)...More

Brazed Tool Bit,CT,5 In L,1/2 In W
  • MICRO 100
  • Brazed Tool Bit, CT, 5 In L, 1/2 In W Brazed Tool Bit,CT,5 In L,1/2 In W
  • Item # 18D426
  • Mfr. Model # CT-121
  • Brazed Tool Bit, CT, Steel w/ Carbide Tip, Overall Length 5 In., Shank Width 1/2 In., Shank Height 1 In., Tip...More

Indexable Boring Bar 4 Pc
  • MICRO 100
  • Indexable Boring Bar 4 Pc Indexable Boring Bar 4 Pc
  • Item # 18E941
  • Mfr. Model # 40-0100
  • Indexable Tool Holder Set, Coolant-Thru Boring Bar 4 Pc, Includes Mfg No.20-0821, 20-0823, 20-0825, 20-0827,...More

Carbide End Mill, 1/4" Milling Dia., Number of Fl
Brazed Tool Bit,C,2.5 In L,3/8 In W
  • MICRO 100
  • Brazed Tool Bit, C, 2.5 In L, 3/8 In W Brazed Tool Bit,C,2.5 In L,3/8 In W
  • Item # 18D378
  • Mfr. Model # C-6
  • Brazed Tool Bit, Style C, Overall Length 2-1/2 In, Shank Width 3/8 In, Shank Height 3/8 In, Tip Thickness...More

Carbide End Mill, 0.0250" Milling Dia., Number of Flut
Boring Bar,Bore Dia. 5/16 In
  • MICRO 100
  • Boring Bar, Bore Dia. 5/16 In Boring Bar,Bore Dia. 5/16 In
  • Item # 15R561
  • Mfr. Model # TRG-5
  • Boring Bar, Brazed C2 Micrograin Carbide and Steel Body, Overall Length 3 In, Bore Dia. 5/16 In, Shank Dia....More

Jobber Drill Bit, Size 1/16, Solid Carbide
  • MICRO 100
  • Jobber Drill Bit, Size 1/16, Solid Carbide Jobber Drill Bit, Size 1/16, Solid Carbide
  • Item # 16T542
  • Mfr. Model # DR-062-2
  • Jobber Length Drill Bit, Grade C2 Micro Grain, Solid Carbide, Uncoated Finish, Drill Point 118 Deg.,...More

Brazed Tool Bit,ER,2.5 In L,3/8 In W
  • MICRO 100
  • Brazed Tool Bit, ER, 2.5 In L, 3/8 In W Brazed Tool Bit,ER,2.5 In L,3/8 In W
  • Item # 18D448
  • Mfr. Model # ER-6
  • Brazed Tool Bit, Style ER, Angle 60 Deg. included, Overall Length 2-1/2 In, Shank Width 3/8 In, Shank Height...More

Grooving Tool
  • MICRO 100
  • Grooving Tool Grooving Tool
  • Item # 16L185
  • Mfr. Model # RR-062-20
  • Grooving Tool, Style Retaining Ring, Material Micro Grain Carbide, Overall Length 2-1/2 In, Shank Dia. 3/8...More

Back Chamfering Tool
  • MICRO 100
  • Back Chamfering Tool Back Chamfering Tool
  • Item # 16T455
  • Mfr. Model # MBC-375
  • Carbide Boring Tool, Cutter Dia. 3/8 In, Overall Length 2-1/2 In, Shank Dia. 1/4 In, Thickness 1/8 In,...More

Engraving Tool
  • MICRO 100
  • Engraving Tool Engraving Tool
  • Item # 16R919
  • Mfr. Model # RSC-125-2
  • Boring Bar Engraver, Double End, Carbide, Conical Point, Tip Dia. .004 In, Shank Dia. 1/8 In, Angle 60 Deg.,...More

Cut-Off Blade
  • MICRO 100
  • Cut-Off Blade Cut-Off Blade
  • Item # 16T504
  • Mfr. Model # T-102
  • Cut-Off Blade, Brazed Tool, Hardened Steel and Carbide Tip, Length 4-1/2 In, Width 3/32 In, Height 1/2 In,...More

Thread Relief Tool - Lathe
  • MICRO 100
  • Thread Relief Tool - Lathe Thread Relief Tool - Lathe
  • Item # 16T430
  • Mfr. Model # LTR-250-16
  • Thread Relief Boring Bar, Cutter Dia. .250 In, Overall Length 2-1/2 In, Shank Dia. 1/4 In, Max. Depth 1 In,...More

Spotting Drill Bit, Size (In.) 3/8, C2 Micrograin
Spotting Drill Bit, Size (In.) 1/4, C2 Micrograin
Carbide Router Bit, Uncoated
  • MICRO 100
  • Carbide Router Bit, Uncoated Carbide Router Bit, Uncoated
  • Item # 18E980
  • Mfr. Model # RDB-60
  • Carbide Router Bit, Diamond Cut, Grade C2 Micro Grain, End Square, End Style Burr, Cut Right Hand, Material...More

Brazed Tool Bit,AL,3 In L,7/16 In W
  • MICRO 100
  • Brazed Tool Bit, AL, 3 In L, 7/16 In W Brazed Tool Bit,AL,3 In L,7/16 In W
  • Item # 18D341
  • Mfr. Model # AL-7
  • Brazed Tool Bit, Style AL, Overall Length 3 In, Shank Width 7/16 In, Shank Height 7/16 In, Tip Thickness 1/8...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More