Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By

Machining

64 Results Found that Include 64 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Geared Head Bench Lathe,W/Stand,1 Ph
  • JET
  • Geared Head Bench Lathe, W/Stand, 1 PhGeared Head Bench Lathe,W/Stand,1 Ph
  • Item # 5CEZ5
  • Mfr. Model # GHB1340A w/CBS-1340A
  • Geared Head Bench Lathe, 2 Motor HP, 1 Phase, 230 Voltage, 60 Hz, Spindle Taper 5 MT (3MT), Number of Spindle...More

Lathe,10 HP,230/460V,60 Hz
  • JET
  • Lathe, 10 HP, 230/460V, 60 HzLathe,10 HP,230/460V,60 Hz
  • Item # 36VE03
  • Mfr. Model # GH-26120ZH
  • Lathe, 10 Motor HP, 3 Phase, 230/460 Voltage, 60 Hz, Spindle Taper MT-5, Number of Spindle Speeds 12,...More

Vertical Mill,Manual,NST 40
  • JET
  • Vertical Mill, Manual, NST 40Vertical Mill,Manual,NST 40
  • Item # 36VD97
  • Mfr. Model # JTM-1055
  • Vertical Mill, Manual, Table Size (In.) 10 x 54, Longitudinal Travel (In.) 32, Cross Travel (In.) 16, Knee...More

Vertical Mill,Manual,10 x 54 in.,800 lb.
  • JET
  • Vertical Mill, Manual, 10 x 54 in., 800 lb.Vertical Mill,Manual,10 x 54 in.,800 lb.
  • Item # 36VD99
  • Mfr. Model # JTM-1055
  • Vertical Mill, Manual, Table Size (In.) 10 x 54, Longitudinal Travel (In.) 32, Cross Travel (In.) 16, Knee...More

Vertical Mill,10 x 54 in,NST 40,230/460V
  • JET
  • Vertical Mill, 10 x 54 in, NST 40,230/460VVertical Mill,10 x 54 in,NST 40,230/460V
  • Item # 36VE02
  • Mfr. Model # JTM-1055
  • Vertical Mill, Manual, Table Size (In.) 10 x 54, Longitudinal Travel (In.) 32, Cross Travel (In.) 16, Knee...More

Vertical Mill,Manual,10 x 54 in.
  • JET
  • Vertical Mill, Manual, 10 x 54 in.Vertical Mill,Manual,10 x 54 in.
  • Item # 36VD96
  • Mfr. Model # JTM-1055
  • Vertical Mill, Manual, Table Size (In.) 10 x 54, Longitudinal Travel (In.) 32, Cross Travel (In.) 16, Knee...More

Vertical Mill,Manual,80 to 3800 rpm
  • JET
  • Vertical Mill, Manual, 80 to 3800 rpmVertical Mill,Manual,80 to 3800 rpm
  • Item # 36VD98
  • Mfr. Model # JTM-1055
  • Vertical Mill, Manual, Table Size (In.) 10 x 54, Longitudinal Travel (In.) 32, Cross Travel (In.) 16, Knee...More

Vertical Mill,Manual,10 x 54 in.,5 HP
  • JET
  • Vertical Mill, Manual, 10 x 54 in., 5 HPVertical Mill,Manual,10 x 54 in.,5 HP
  • Item # 36VE01
  • Mfr. Model # JTM-1055
  • Vertical Mill, Manual, Table Size (In.) 10 x 54, Longitudinal Travel (In.) 32, Cross Travel (In.) 16, Knee...More

Lrg Spdl Bore Lathe,7-1/2HP,3P
  • JET
  • Lrg Spdl Bore Lathe, 7-1/2HP, 3PLrg Spdl Bore Lathe,7-1/2HP,3P
  • Item # 42W792
  • Mfr. Model # GH-1440ZX
  • Large Spindle Bore Lathe, 7-1/2 Motor HP, 3 Phase, 230/460 VoltageSpindle Taper MT-7, Number of Spindle...More

Jet Lathe,10HP,3P,120 Center In
  • JET
  • Jet Lathe, 10HP, 3P, 120 Center InJet Lathe,10HP,3P,120 Center In
  • Item # 42W814
  • Mfr. Model # GH-26120ZH
  • Jet Lathe, 10 Motor HP, 3 Phase, 230/460 VoltageSpindle Taper MT-5, Number of Spindle Speeds 12, Tailstock...More

Large Spindle Bore Lathe,7-1/2HP,3P
  • JET
  • Large Spindle Bore Lathe, 7-1/2HP, 3PLarge Spindle Bore Lathe,7-1/2HP,3P
  • Item # 42W801
  • Mfr. Model # GH-1640ZX
  • Large Spindle Bore Lathe, 7-1/2 Motor HP, 3 Phase, 230/460 Voltage, Spindle Taper MT-7, Number of Spindle...More

Geared Head Lathe,10HP,3P,80 Center In
  • JET
  • Geared Head Lathe, 10HP, 3P, 80 Center InGeared Head Lathe,10HP,3P,80 Center In
  • Item # 42W815
  • Mfr. Model # GH-2680ZH
  • Geared Head Lathe, 10 Motor HP, 3 Phase, 230/460 VoltageSpindle Taper MT-5, Number of Spindle Speeds 12,...More

Geared Head Lathe,3HP,1P,40 Center In
  • JET
  • Geared Head Lathe, 3HP, 1P, 40 Center InGeared Head Lathe,3HP,1P,40 Center In
  • Item # 42W786
  • Mfr. Model # GH-1440W-1
  • Geared Head Lathe, 3 Motor HP, 1 Phase, 230 VoltageSpindle Taper MT-5, Number of Spindle Speeds 12, Tailstock...More

Geared Head Lathe,2HP,1P,40 Center In
  • JET
  • Geared Head Lathe, 2HP, 1P, 40 Center InGeared Head Lathe,2HP,1P,40 Center In
  • Item # 42W818
  • Mfr. Model # GHB-1340A
  • Geared Head Lathe, 2 Motor HP, 1 Phase, 230 Voltage, Spindle Taper MT-5, Number of Spindle Speeds 8,...More

Jet Lathe w/Stand,2HP,1P,40 Center In
  • JET
  • Jet Lathe w/Stand, 2HP, 1P, 40 Center InJet Lathe w/Stand,2HP,1P,40 Center In
  • Item # 42W780
  • Mfr. Model # BDB1340A
  • Jet Lathe, 2 Motor HP, 1 Phase, 230 Voltage, Spindle Taper MT-5, Number of Spindle Speeds 12, Tailstock Taper...More

Geared Head Lathe,3HP,3P,40 Center In
  • JET
  • Geared Head Lathe, 3HP, 3P, 40 Center InGeared Head Lathe,3HP,3P,40 Center In
  • Item # 42W789
  • Mfr. Model # GH-1440W-3
  • Geared Head Lathe, 3 Motor HP, 3 Phase, 230/460 VoltageSpindle Taper MT-5, Number of Spindle Speeds 12,...More

Jet Lathe,5 To 7-1/2HP,3P,40 Center In
  • JET
  • Jet Lathe, 5 To 7-1/2HP, 3P, 40 Center InJet Lathe,5 To 7-1/2HP,3P,40 Center In
  • Item # 42W797
  • Mfr. Model # GH-1640ZK
  • Jet Lathe, 5 to 7-1/2 Motor HP, 3 Phase, 230 VoltageSpindle Taper MT-6, Number of Spindle Speeds 12,...More

Vertical Mill,120-1550 RPM,230V,3 Phase
  • JET
  • Vertical Mill, 120-1550 RPM, 230V, 3 PhaseVertical Mill,120-1550 RPM,230V,3 Phase
  • Item # 42W774
  • Mfr. Model # JVM-836-3
  • Vertical Mill, Table Size (In.) 7-7/8 x 35-3/4, Longitudinal Travel (In.) 22-1/4, Cross Travel (In.) 9-1/2,...More

Large Spindle Bore Lathe,7-1/2HP,3P
  • JET
  • Large Spindle Bore Lathe, 7-1/2HP, 3PLarge Spindle Bore Lathe,7-1/2HP,3P
  • Item # 42W810
  • Mfr. Model # GH-1880ZX
  • Large Spindle Bore Lathe, 7-1/2 Motor HP, 3 Phase, 230/460 Voltage, Spindle Taper MT-7, Number of Spindle...More

Geared Head Bench Lathe,w/Stand,3 HP
  • JET
  • Geared Head Bench Lathe, w/Stand, 3 HPGeared Head Bench Lathe,w/Stand,3 HP
  • Item # 5CEZ6
  • Mfr. Model # GH-1340W-1
  • Geared Head Engine Lathe, 3 Motor HP, 1 Phase, 230 Voltage, 60 Hz, Spindle Taper 5 MT (3MT), Number of...More

Jet Lathe,7-1/2HP,3P,60 Center In
  • JET
  • Jet Lathe, 7-1/2HP, 3P, 60 Center InJet Lathe,7-1/2HP,3P,60 Center In
  • Item # 42W805
  • Mfr. Model # GH-1660ZX
  • Jet Lathe, 7-1/2 Motor HP, 3 Phase, 230/460 Voltage, Spindle Taper MT-7, Number of Spindle Speeds 12,...More

Large Spindle Bore Lathe,7-1/2HP,3P
  • JET
  • Large Spindle Bore Lathe, 7-1/2HP, 3PLarge Spindle Bore Lathe,7-1/2HP,3P
  • Item # 42W808
  • Mfr. Model # GH-1860ZX
  • Large Spindle Bore Lathe, 7-1/2 Motor HP, 3 Phase, 230/460 Voltage, Spindle Taper MT-7, Number of Spindle...More

Jet Lathe,2HP,1P,43 Center In
  • JET
  • Jet Lathe, 2HP, 1P, 43 Center InJet Lathe,2HP,1P,43 Center In
  • Item # 42W817
  • Mfr. Model # GHB-1340A
  • Jet Lathe, 2 Motor HP, 1 Phase, 230 VoltageSpindle Taper MT-5, Number of Spindle Speeds 8, Tailstock Taper...More

Bench Lathe,2HP,1P,40 Center In
  • JET
  • Bench Lathe, 2HP, 1P, 40 Center InBench Lathe,2HP,1P,40 Center In
  • Item # 42W779
  • Mfr. Model # BDB-1340A
  • Bench Lathe, 2 Motor HP, 1 Phase, 230 Voltage, Spindle Taper MT-5, Number of Spindle Speeds 12, Tailstock...More

Vertical Mill,7.875 x 35.75 In
  • JET
  • Vertical Mill, 7.875 x 35.75 InVertical Mill,7.875 x 35.75 In
  • Item # 42W773
  • Mfr. Model # JVM-836-1
  • Vertical Mill, Table Size (In.) 7-7/8 x 35-3/4, Longitudinal Travel (In.) 22-1/4, Cross Travel (In.) 9-1/2,...More

Geared Head Lathe,3HP,3P,40 Center In
  • JET
  • Geared Head Lathe, 3HP, 3P, 40 Center InGeared Head Lathe,3HP,3P,40 Center In
  • Item # 42W784
  • Mfr. Model # GH-1340W-3
  • Geared Head Lathe, 3 Motor HP, 3 Phase, 230/460 VoltageSpindle Taper MT-5, Number of Spindle Speeds 12,...More

Lrg Spdl Bore Lathe,10HP,3P,80 Center In
  • JET
  • Lrg Spdl Bore Lathe, 10HP, 3P, 80 Center InLrg Spdl Bore Lathe,10HP,3P,80 Center In
  • Item # 42W811
  • Mfr. Model # GH-2280ZX
  • Large Spindle Bore Lathe, 10 Motor HP, 3 Phase, 230/460 Voltage, Spindle Taper MT-7, Number of Spindle Speeds...More

Vertical Mill,10 x 50 In
  • JET
  • Vertical Mill, 10 x 50 InVertical Mill,10 x 50 In
  • Item # 42W771
  • Mfr. Model # JTM-1050
  • Vertical Variable Speed MillTable Size (In.) 10 x 50, Longitudinal Travel (In.) 30, Cross Travel (In.)...More

Bench Lathe with Stand, 2 HP
Lathe,10 HP,230/460V
  • JET
  • Lathe, 10 HP, 230/460VLathe,10 HP,230/460V
  • Item # 25CH25
  • Mfr. Model # GH-2680ZH
  • Lathe, 10 Motor HP, 3 Phase, 230/460 Voltage, Spindle Taper MT-5, Number of Spindle Speeds 12, Tailstock...More

Jet Lathe,7-1/2HP,3P,40 Center In
  • JET
  • Jet Lathe, 7-1/2HP, 3P, 40 Center InJet Lathe,7-1/2HP,3P,40 Center In
  • Item # 42W793
  • Mfr. Model # GH-1440ZX
  • Jet Lathe, 7-1/2 Motor HP, 3 Phase, 230/460 VoltageSpindle Taper MT-7, Number of Spindle Speeds 12, Tailstock...More

Jet Lathe,3HP,3P,40 Center In
  • JET
  • Jet Lathe, 3HP, 3P, 40 Center InJet Lathe,3HP,3P,40 Center In
  • Item # 42W782
  • Mfr. Model # GH1340W-3
  • Jet Lathe, 3 Motor HP, 3 Phase, 230/460 VoltageSpindle Taper MT-5, Number of Spindle Speeds 12, Tailstock...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More