Skip Content

Filter Results By

Machining

115 Results Found that Include 119 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Pedestal Stand,For Bench Grinders
Var Speed Mill Machine,3Ph,3HP,230/460V
  • JET
  • Var Speed Mill Machine, 3Ph, 3HP, 230/460V Var Speed Mill Machine,3Ph,3HP,230/460V
  • Item # 5CEZ3
  • Mfr. Model # 690182
  • Variable Speed Milling Machine, Variable Speed R8, Table Size (In.) 9 x 49, Longitudinal Travel (In.) 34,...More

Collection Bags,20 In.,PK5
  • JET
  • Collection Bags, 20 In., PK5 Collection Bags,20 In.,PK5
  • Item # 42W956
  • Mfr. Model # 709563
  • Collection Bags, Overall Height (In.) 2, Overall Dia. (In.) 20, Overall Width (In.) 9-1/4, Overall Depth...More

Dust Collector,1-1/2 HP,75 dBA
Geared Head Bench Lathe,W/Stand,1 Ph
  • JET
  • Geared Head Bench Lathe, W/Stand, 1 Ph Geared Head Bench Lathe,W/Stand,1 Ph
  • Item # 5CEZ5
  • Mfr. Model # 321101AK
  • Geared Head Bench Lathe, 2 Motor HP, 1 Phase, 230 Voltage, 60 Hz, Spindle Taper 5 MT (3MT), Number of Spindle...More

Dust Collector,Canister,2 HP
Dust Collector,1-1/2 HP,75 to 80 dBA
Dust Collector,Canister,115/230V
Metalworking Lathe,3/4 HP,115V
  • JET
  • Metalworking Lathe, 3/4 HP, 115V Metalworking Lathe,3/4 HP,115V
  • Item # 18F188
  • Mfr. Model # 321155K
  • Metalworking Lathe with Stand, 3/4 HP Motor HP, 1 Phase, 115 V Voltage, Spindle Taper MT-3, Number of Spindle...More

Wood Lathe,1-1/2HP,1Phase,115V
  • JET
  • Wood Lathe, 1-1/2HP, 1Phase, 115V Wood Lathe,1-1/2HP,1Phase,115V
  • Item # 42W821
  • Mfr. Model # 708359
  • Wood Lathe, 1-1/2 Motor HP, 1 Phase, 115 Voltage, Swing Over Bed (In.) 16, Distance Between Centers (In.) 42,...More

Dust Collector,115V,3.5 Amps AC
1/2 HP Bench Grinder, 115 Voltage, 1 Phase, 6.5 A
Geared Head Lathe,3HP,3P,40 Center In
  • JET
  • Geared Head Lathe, 3HP, 3P, 40 Center In Geared Head Lathe,3HP,3P,40 Center In
  • Item # 42W784
  • Mfr. Model # 321820
  • Geared Head Lathe, 3 Motor HP, 3 Phase, 230/460 VoltageSpindle Taper MT-5, Number of Spindle Speeds 12,...More

Lrg Spdl Bore Lathe,7-1/2HP,3P
  • JET
  • Lrg Spdl Bore Lathe, 7-1/2HP, 3P Lrg Spdl Bore Lathe,7-1/2HP,3P
  • Item # 42W792
  • Mfr. Model # 321910
  • Large Spindle Bore Lathe, 7-1/2 Motor HP, 3 Phase, 230/460 VoltageSpindle Taper MT-7, Number of Spindle...More

Vertical Mill,7.875 x 35.75 In
  • JET
  • Vertical Mill, 7.875 x 35.75 In Vertical Mill,7.875 x 35.75 In
  • Item # 42W773
  • Mfr. Model # 690036
  • Vertical Mill, Table Size (In.) 7-7/8 x 35-3/4, Longitudinal Travel (In.) 22-1/4, Cross Travel (In.) 9-1/2,...More

Geared Head Lathe,3HP,1P,40 Center In
  • JET
  • Geared Head Lathe, 3HP, 1P, 40 Center In Geared Head Lathe,3HP,1P,40 Center In
  • Item # 42W786
  • Mfr. Model # 321830
  • Geared Head Lathe, 3 Motor HP, 1 Phase, 230 VoltageSpindle Taper MT-5, Number of Spindle Speeds 12, Tailstock...More

Geared Head Bench Lathe,w/Stand,3 HP
  • JET
  • Geared Head Bench Lathe, w/Stand, 3 HP Geared Head Bench Lathe,w/Stand,3 HP
  • Item # 5CEZ6
  • Mfr. Model # 321810
  • Geared Head Engine Lathe, 3 Motor HP, 1 Phase, 230 Voltage, 60 Hz, Spindle Taper 5 MT (3MT), Number of...More

Lathe,10 HP,230/460V,60 Hz
  • JET
  • Lathe, 10 HP, 230/460V, 60 Hz Lathe,10 HP,230/460V,60 Hz
  • Item # 36VE03
  • Mfr. Model # 321893
  • Lathe, 10 Motor HP, 3 Phase, 230/460 Voltage, 60 Hz, Spindle Taper MT-5, Number of Spindle Speeds 12,...More

Step Pulley Mill Machine, 2HP, 115/230V
  • JET
  • Step Pulley Mill Machine, 2HP, 115/230V Step Pulley Mill Machine, 2HP, 115/230V
  • Item # 42W864
  • Mfr. Model # 690089
  • Step Pulley Milling Machine, Step Pulley R8, Table Size (In.) 9 x 42, Longitudinal Travel (In.) 23-7/8, Cross...More

Dust Collector,650 CFM,1 HP
Lrg Spdl Bore Lathe,10HP,3P,80 Center In
  • JET
  • Lrg Spdl Bore Lathe, 10HP, 3P, 80 Center In Lrg Spdl Bore Lathe,10HP,3P,80 Center In
  • Item # 42W811
  • Mfr. Model # 321980
  • Large Spindle Bore Lathe, 10 Motor HP, 3 Phase, 230/460 Voltage, Spindle Taper MT-7, Number of Spindle Speeds...More

Vertical Mill,120-1550 RPM,230V,3 Phase
  • JET
  • Vertical Mill, 120-1550 RPM, 230V, 3 Phase Vertical Mill,120-1550 RPM,230V,3 Phase
  • Item # 42W774
  • Mfr. Model # 690038
  • Vertical Mill, Table Size (In.) 7-7/8 x 35-3/4, Longitudinal Travel (In.) 22-1/4, Cross Travel (In.) 9-1/2,...More

Jet Lathe w/Stand,2HP,1P,40 Center In
  • JET
  • Jet Lathe w/Stand, 2HP, 1P, 40 Center In Jet Lathe w/Stand,2HP,1P,40 Center In
  • Item # 42W780
  • Mfr. Model # 321102AK
  • Jet Lathe, 2 Motor HP, 1 Phase, 230 Voltage, Spindle Taper MT-5, Number of Spindle Speeds 12, Tailstock Taper...More

Large Spindle Bore Lathe,7-1/2HP,3P
  • JET
  • Large Spindle Bore Lathe, 7-1/2HP, 3P Large Spindle Bore Lathe,7-1/2HP,3P
  • Item # 42W801
  • Mfr. Model # 321930
  • Large Spindle Bore Lathe, 7-1/2 Motor HP, 3 Phase, 230/460 Voltage, Spindle Taper MT-7, Number of Spindle...More

Var Speed Mill Machine,3Ph,3HP,230/460V
  • JET
  • Var Speed Mill Machine, 3Ph, 3HP, 230/460V Var Speed Mill Machine,3Ph,3HP,230/460V
  • Item # 42W872
  • Mfr. Model # 690401
  • Variable Speed Milling Machine, Variable Speed R8, Table Size (In.) 9 x 49, Longitudinal Travel (In.) 34,...More

Bench Lathe,3/4HP,1P,20 Center In
  • JET
  • Bench Lathe, 3/4HP, 1P, 20 Center In Bench Lathe,3/4HP,1P,20 Center In
  • Item # 42W776
  • Mfr. Model # 321376
  • Bench Lathe, 3/4 Motor HP, 1 Phase, 115 Voltage, Spindle Taper MT-3, Number of Spindle Speeds 6, Tailstock...More

Var Speed Mill Machine,1Ph,2HP,115/230V
  • JET
  • Var Speed Mill Machine, 1Ph, 2HP, 115/230V Var Speed Mill Machine,1Ph,2HP,115/230V
  • Item # 5CEZ4
  • Mfr. Model # 690180
  • Variable Speed Milling Machine, Variable Speed R8, Table Size (In.) 9 x 49, Longitudinal Travel (In.) 34,...More

Dust Collector,Canister,1-1/2 HP
Jet Lathe,10HP,3P,120 Center In
  • JET
  • Jet Lathe, 10HP, 3P, 120 Center In Jet Lathe,10HP,3P,120 Center In
  • Item # 42W814
  • Mfr. Model # 321890
  • Jet Lathe, 10 Motor HP, 3 Phase, 230/460 VoltageSpindle Taper MT-5, Number of Spindle Speeds 12, Tailstock...More

Bench Lathe,2HP,1P,40 Center In
  • JET
  • Bench Lathe, 2HP, 1P, 40 Center In Bench Lathe,2HP,1P,40 Center In
  • Item # 42W779
  • Mfr. Model # 321360A
  • Bench Lathe, 2 Motor HP, 1 Phase, 230 Voltage, Spindle Taper MT-5, Number of Spindle Speeds 12, Tailstock...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More