Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By
Ratings

Machining

52 Results Found that Include 53 Products 

Results per page: 16 | 32 | 48
Safety Foot and Pedal Valve
Carbide Bur,Cylindrical Flat End,3/4
  • GRAINGER APPROVED VENDOR
  • Carbide Bur, Cylindrical Flat End, 3/4Double Cut Carbide Bur, Cylindrical Flat End
  • Item # 19D806
  • Mfr. Model # 19D806
  • Carbide Bur, Cylindrical Flat End, Shank Size 1/4 In., Cutting Edge Type Double Cut, Overall Length 2 3/4...More

Shim Stock,Roll,Copper,0.0100 In,6 In
  • GRAINGER APPROVED VENDOR
  • Shim Stock, Roll, Copper, 0.0100 In, 6 InShim Stock,Roll,Copper,0.0100 In,6 In
  • Item # 5HA20
  • Mfr. Model # 5HA20
  • Shim Stock, Roll, Copper, Annealed Temper, Thickness 0.010 In, Thickness 0.254 mm, Thickness Tolerance...More

Slotted Shim,5x5 Inx0.010In,PK20
  • GRAINGER APPROVED VENDOR
  • Slotted Shim, 5x5 Inx0.010In, PK20Slotted Shim,5x5 Inx0.010In,PK20
  • Item # 36D762
  • Mfr. Model # 36D762
  • Slotted Shim Pack, With Tab, 302/304 Stainless Steel, Size D-5 In.x5 In., Temper Full Hard, Thickness (In.)...More

Slotted Shim,4x4 Inx0.025In,PK20
  • GRAINGER APPROVED VENDOR
  • Slotted Shim, 4x4 Inx0.025In, PK20Slotted Shim,4x4 Inx0.025In,PK20
  • Item # 36D752
  • Mfr. Model # 36D752
  • Slotted Shim Pack, With Tab, 302/304 Stainless Steel, Size C-4 In.x4 In., Temper Full Hard, Thickness (In.)...More

Carbide Bur,Cylindrical Ball Nose,5/8
  • GRAINGER APPROVED VENDOR
  • Carbide Bur, Cylindrical Ball Nose, 5/8Single Cut Carbide Bur, Cylindrical Ball Nose Shape
  • Item # 19D685
  • Mfr. Model # 19D685
  • Carbide Bur, Cylindrical Ball Nose, Shank Size 1/4 In., Cutting Edge Type Single Cut, Overall Length 2 3/4...More

Slotted Shim,4x4 Inx0.015In,PK20
  • GRAINGER APPROVED VENDOR
  • Slotted Shim, 4x4 Inx0.015In, PK20Slotted Shim,4x4 Inx0.015In,PK20
  • Item # 36D750
  • Mfr. Model # 36D750
  • Slotted Shim Pack, With Tab, 302/304 Stainless Steel, Size C-4 In.x4 In., Temper Full Hard, Thickness (In.)...More

Gloves 33 In,Fits Econoline
Shim,Roll,302,Full Hard,6x100 Inx0.031In
  • GRAINGER APPROVED VENDOR
  • Shim, Roll, 302, Full Hard, 6x100 Inx0.031InShim,Roll,302,Full Hard,6x100 Inx0.031In
  • Item # 36D838
  • Mfr. Model # 36D838
  • Shim Stock, Roll, 302 Stainless Steel, Temper Full Hard, Thickness (In.) 0.031, Thickness (mm) 0.787,...More

Shim,Roll,316,Annealed,12x50 In x0.004In
  • GRAINGER APPROVED VENDOR
  • Shim, Roll, 316, Annealed, 12x50 In x0.004InShim,Roll,316,Annealed,12x50 In x0.004In
  • Item # 36D817
  • Mfr. Model # 36D817
  • Shim Stock, Roll, 316 Stainless Steel, Temper Annealed, Thickness (In.) 0.004, Thickness (mm) 0.102,...More

Slotted Shim,4x4 Inx0.001In,PK20
  • GRAINGER APPROVED VENDOR
  • Slotted Shim, 4x4 Inx0.001In, PK20Slotted Shim,4x4 Inx0.001In,PK20
  • Item # 36D744
  • Mfr. Model # 36D744
  • Slotted Shim Pack, With Tab, 302/304 Stainless Steel, Size C-4 In.x4 In., Temper Full Hard, Thickness (In.)...More

Slotted Shim,4x4 Inx0.002In,PK20
  • GRAINGER APPROVED VENDOR
  • Slotted Shim, 4x4 Inx0.002In, PK20Slotted Shim,4x4 Inx0.002In,PK20
  • Item # 36D745
  • Mfr. Model # 36D745
  • Slotted Shim Pack, With Tab, 302/304 Stainless Steel, Size C-4 In.x4 In., Temper Full Hard, Thickness (In.)...More

Slotted Shim,4x4 Inx0.004In,PK20
  • GRAINGER APPROVED VENDOR
  • Slotted Shim, 4x4 Inx0.004In, PK20Slotted Shim,4x4 Inx0.004In,PK20
  • Item # 36D747
  • Mfr. Model # 36D747
  • Slotted Shim Pack, With Tab, 302/304 Stainless Steel, Size C-4 In.x4 In., Temper Full Hard, Thickness (In.)...More

Cabinet Floor
  • GRAINGER APPROVED VENDOR
  • Cabinet FloorCabinet Floor
  • Item # 24JK40
  • Mfr. Model # 201345-62
  • Cabinet Floor, For Use With Grainger Item Number 3Z850,3JR97, For Use With Mfr. Model Number...More

Nozzle 7/16 In
Shim Stock,Roll,Copper,0.0080 In,6 In
  • GRAINGER APPROVED VENDOR
  • Shim Stock, Roll, Copper, 0.0080 In, 6 InShim Stock,Roll,Copper,0.0080 In,6 In
  • Item # 5HA19
  • Mfr. Model # 5HA19
  • Shim Stock, Roll, Copper, Annealed Temper, Thickness 0.008 In, Thickness 0.203 mm, Thickness Tolerance...More

Shim,Roll,316,Annealed,12x50 In x0.005In
  • GRAINGER APPROVED VENDOR
  • Shim, Roll, 316, Annealed, 12x50 In x0.005InShim,Roll,316,Annealed,12x50 In x0.005In
  • Item # 36D818
  • Mfr. Model # 36D818
  • Shim Stock, Roll, 316 Stainless Steel, Temper Annealed, Thickness (In.) 0.005, Thickness (mm) 0.127,...More

Carbide Bur,Round Nose Tree,3/4
  • GRAINGER APPROVED VENDOR
  • Carbide Bur, Round Nose Tree, 3/4Double Cut Carbide Bur, Round Nose Tree Shape
  • Item # 19D879
  • Mfr. Model # 19D879
  • Carbide Bur, Round Nose Tree, Shank Size 1/4 In., Cutting Edge Type Double Cut, Overall Length 2 3/4 In.,...More

Enclosure Gasket
  • GRAINGER APPROVED VENDOR
  • Enclosure GasketEnclosure Gasket
  • Item # 24JL12
  • Mfr. Model # 411427
  • Enclosure Gasket, For Use With Grainger Item Number 3JR98,3JR97,6YY21, For Use With Mfr. Model Number...More

Shim Stock,Roll,Copper,0.0060 In,6 In
  • GRAINGER APPROVED VENDOR
  • Shim Stock, Roll, Copper, 0.0060 In, 6 InShim Stock,Roll,Copper,0.0060 In,6 In
  • Item # 5HA17
  • Mfr. Model # 5HA17
  • Shim Stock, Roll, Copper, Annealed Temper, Thickness 0.006 In, Thickness 0.152 mm, Thickness Tolerance...More

Keyway Broach,,I,W 3mm,Cut L 1-1/8 In
  • GRAINGER APPROVED VENDOR
  • Keyway Broach, , I, W 3mm, Cut L 1-1/8 InKeyway Broach,,I,W 3mm,Cut L 1-1/8 In
  • Item # 12V231
  • Mfr. Model # 11103
  • Keyway Broach, Keyseater, Broach Style I, Keyway Width 3mm, Keyway Width Tolerance .000-.001 In, Broach...More

Shim,Roll,316,Annealed,6x100 In x0.007In
  • GRAINGER APPROVED VENDOR
  • Shim, Roll, 316, Annealed, 6x100 In x0.007InShim,Roll,316,Annealed,6x100 In x0.007In
  • Item # 36D810
  • Mfr. Model # 36D810
  • Shim Stock, Roll, 316 Stainless Steel, Temper Annealed, Thickness (In.) 0.007, Thickness (mm) 0.178,...More

Toggle Clamp,Straight Line,Hole,SS,400
  • GRAINGER APPROVED VENDOR
  • Toggle Clamp, Straight Line, Hole, SS, 400Toggle Clamp,Straight Line,Hole,SS,400
  • Item # 13G569
  • Mfr. Model # 13G569
  • Toggle Clamp, Straight Line Through-Hole Mounted, Holding Capacity (Lb.) 400, Overall Height (In.) 3.86,...More

Plain Bushing,# V,ID70mm,L 6 In
Plain Bushing,# V,ID72mm,L 6 In
Rotary Hex Punch, 1/16 ,Cut L 3/32
  • GRAINGER APPROVED VENDOR
  • Rotary Hex Punch, 1/16 , Cut L 3/32Rotary Hex Punch, 1/16 ,Cut L 3/32
  • Item # 11T990
  • Mfr. Model # 66004
  • Rotary Hex Punch, Size 1/16 In, Material HSS STEEL, OAL 1-1/4 In, Cut L 3/32 In, Tolerance .000-.001 In,...More

End Mill Holder,BT40,Bore Dia. 0.3125 In
Plain Bushing,# V,ID68mm,L 6 In
End Mill Holder,CAT40,Bore Dia 0.8750 In
End Mill Holder,CAT40,Bore Dia 0.3750 In
End Mill Holder,CAT40,Bore Dia 0.6250 In
Results per page: 16 | 32 | 48