Skip Content

Filter Results By

Applied Filters Clear All

Machining

45 Results Found that Include 45 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Screw Extractor Set,Spiral Flute,10 Pcs
  • VERMONT AMERICAN
  • Screw Extractor Set, Spiral Flute, 10 PcsSpiral Flute Screw Extractor Set
  • Item # 2LKP2
  • Mfr. Model # 21829
  • Screw Extractor Set, Spiral Flute, Number of Pieces 10, For Removing Stud, Bolt, Screw and Nuts 3/32 In to...More

Nut Splitter
  • GENERAL TOOLS
  • Nut SplitterNut Splitter
  • Item # 3ZH05
  • Mfr. Model # 3ZH05
  • Nut Splitter, 4 3/4 Inches Length, Nuts up to 3/4 Inch Across Flats, Removing Frozen Fasteners

Indicator/Base Set,4KU81/4KU72
  • WESTWARD
  • Indicator/Base Set, 4KU81/4KU72Indicator/Base Set,4KU81/4KU72
  • Item # 4KU71
  • Mfr. Model # 4KU71
  • Indicator and Magnetic Base Set, Continuous Reading, Range 0 to 1 In., Graduations 0.0010 In., Dial Reading...More

Drill/Extractor Tool,#1 Size,#4-#10 Cap
  • ALDEN
  • Drill/Extractor Tool, #1 Size, #4-#10 CapDrill/Extractor Tool,#1 Size,#4-#10 Cap
  • Item # 4DZK2
  • Mfr. Model # 8401P
  • Drill/Extractor Tool, Double-Ended Bit, For Removing Stud, Bolt, Screw and Nuts Screws #4 to #7, Bolts #10,...More

Hex Die,High Carbon Steel,RH,8-32
  • IRWIN HANSON
  • Hex Die, High Carbon Steel, RH, 8-32Hex Die,High Carbon Steel,RH,8-32
  • Item # 19T159
  • Mfr. Model # 6424
  • Hex Die, Material High Carbon Steel, RH Thread Direction, Size 8, Pitch 32, Thread Type NC, Hex Size 1 In.,...More

Hex Die,High Carbon Steel,RH,10-32
  • IRWIN HANSON
  • Hex Die, High Carbon Steel, RH, 10-32Hex Die,High Carbon Steel,RH,10-32
  • Item # 19T161
  • Mfr. Model # 6431
  • Hex Die, Material High Carbon Steel, RH Thread Direction, Size 10, Pitch 32, Thread Type NF, Hex Size 1 In.,...More

Hex Die,High Carbon Steel,RH,1/4-20
  • IRWIN HANSON
  • Hex Die, High Carbon Steel, RH, 1/4-20Hex Die,High Carbon Steel,RH,1/4-20
  • Item # 19T163
  • Mfr. Model # 6520
  • Hex Die, Material High Carbon Steel, RH Thread Direction, Size 1/4, Pitch 20, Thread Type NC, Hex Size 1 In.,...More

Hex Die,High Carbon Steel,RH,1-14
Hex Die,High Carbon Steel,RH,5/16-18
  • IRWIN HANSON
  • Hex Die, High Carbon Steel, RH, 5/16-18Hex Die,High Carbon Steel,RH,5/16-18
  • Item # 19T165
  • Mfr. Model # 6527
  • Hex Die, Material High Carbon Steel, RH Thread Direction, Size 5/16, Pitch 18, Thread Type NC, Hex Size 1...More

Hex Die,High Carbon Steel,RH,5/8-18
  • IRWIN HANSON
  • Hex Die, High Carbon Steel, RH, 5/8-18Hex Die,High Carbon Steel,RH,5/8-18
  • Item # 19T176
  • Mfr. Model # 6854
  • Hex Die, Material High Carbon Steel, RH Thread Direction, Size 5/8, Pitch 18, Thread Type NF, Hex Size 1 In.,...More

Hex Die,High Carbon Steel,RH,1/4-28
  • IRWIN HANSON
  • Hex Die, High Carbon Steel, RH, 1/4-28Hex Die,High Carbon Steel,RH,1/4-28
  • Item # 19T164
  • Mfr. Model # 6523
  • Hex Die, Material High Carbon Steel, RH Thread Direction, Size 1/4, Pitch 28, Thread Type NF, Hex Size 1 In.,...More

Precision Vises,7-1/2 x 2-1/2 In
  • DAYTON
  • Precision Vises, 7-1/2 x 2-1/2 InPrecision Vises
  • Item # 16Y478
  • Mfr. Model # 16Y478
  • Precision Vises, Toolmaker, 7-1/2 x 2-1/2 In. Base, Jaw Deflection Squareness/Parallellsm 0.0002 In.,...More

Adjustable Hand Reamer Set,HSS,11 Pcs
  • WESTWARD
  • Adjustable Hand Reamer Set, HSS, 11 PcsAdjustable Hand Reamer Sets
  • Item # 4LGU4
  • Mfr. Model # 4LGU4
  • Adjustable Hand Reamer Set, Blade Type Straight, Number of Pieces 11, Sizes Included 15/32 In. to 1-1/2 In.,...More

Drill Press Vise,1-1/2 D,4-1/2 in Open
  • WILTON
  • Drill Press Vise, 1-1/2 D, 4-1/2 in OpenDrill Press Vise
  • Item # 24W025
  • Mfr. Model # 69997
  • Drill Press Vise, Jaw Width 4 in., Max. Opening 4-1/2 in., Throat Depth 1-1/2 in., Overall Length 2-7/16 in.,...More

Hex Die,High Carbon Steel,RH,3/8-16
  • IRWIN HANSON
  • Hex Die, High Carbon Steel, RH, 3/8-16Hex Die,High Carbon Steel,RH,3/8-16
  • Item # 19T167
  • Mfr. Model # 6534
  • Hex Die, Material High Carbon Steel, RH Thread Direction, Size 3/8, Pitch 16, Thread Type NC, Hex Size 1 In.,...More

Glass and Tile Bit,1/2 In,3 3/4 In L
  • BOSCH
  • Glass and Tile Bit, 1/2 In, 3 3/4 In LGlass and Tile Bit
  • Item # 3AEE2
  • Mfr. Model # GT600
  • Glass and Tile Bit, Tungsten Carbide, Bit Dia. 1/2 In., Overall Length 3 3/4 In., Drilling Length 1 1/2 In.,...More

Hex Die,High Carbon Steel,RH,1/2-13
  • IRWIN HANSON
  • Hex Die, High Carbon Steel, RH, 1/2-13Hex Die,High Carbon Steel,RH,1/2-13
  • Item # 19T171
  • Mfr. Model # 6544
  • Hex Die, Material High Carbon Steel, RH Thread Direction, Size 1/2, Pitch 13, Thread Type NC, Hex Size 1 In.,...More

Magnifier,10x,Lighted Coddington
Illuminated Microscope,60X to 100X
Audible Edge Finder,Single,0.2/0.375 In
Hex Die,High Carbon Steel,RH,5/8-11
  • IRWIN HANSON
  • Hex Die, High Carbon Steel, RH, 5/8-11Hex Die,High Carbon Steel,RH,5/8-11
  • Item # 19T175
  • Mfr. Model # 6852
  • Hex Die, Material High Carbon Steel, RH Thread Direction, Size 5/8, Pitch 11, Thread Type NC, Hex Size 1 In.,...More

Bolt Extractor Set,3/4-1 In,5 Pc
Pedestal Dust Collector
  • DAYTON
  • Pedestal Dust CollectorPedestal Dust Collector
  • Item # 16W007
  • Mfr. Model # 16W007
  • Bench Grinder Dust Collection Pedestal, Construction One Piece Steel Weldment, Pedestal Design Draws Dust And...More

Collet Stop,Adjustable,5C
Shop Press Guard,For SP-25
Alloy Steel Taper Tap,10-32
Engine Lathe w/DRO,14x40,2HP,3Phase
  • OPTIMUM
  • Engine Lathe w/DRO, 14x40,2HP, 3PhaseEngine Lathe w/DRO,14x40,2HP,3Phase
  • Item # 5RAK3
  • Mfr. Model # D360x1000
  • Engine Lathe with DRO, 2 Motor HP, 3 Phase, 230 Voltage, 60 Hz, Spindle Taper 5MT, Number of Spindle Speeds...More

Central Dust Collector
  • DAYTON
  • Central Dust CollectorDust Collector
  • Item # 3AA24
  • Mfr. Model # 3AA24
  • Dust Collector, Two Stage Central, 5 HP, 230 Voltage, 60 Hz, 1, 22 Amps AC, 83 dBA, 5 micron Filter...More

Hex Die,High Carbon Steel,RH,3/4-16
  • IRWIN HANSON
  • Hex Die, High Carbon Steel, RH, 3/4-16Hex Die,High Carbon Steel,RH,3/4-16
  • Item # 19T178
  • Mfr. Model # 6860
  • Hex Die, Material High Carbon Steel, RH Thread Direction, Size 3/4, Pitch 16, Thread Type NF, Hex Size 1 In.,...More

Hex Die,High Carbon Steel,RH,3/8-24
  • IRWIN HANSON
  • Hex Die, High Carbon Steel, RH, 3/8-24Hex Die,High Carbon Steel,RH,3/8-24
  • Item # 19T168
  • Mfr. Model # 6536
  • Hex Die, Material High Carbon Steel, RH Thread Direction, Size 3/8, Pitch 24, Thread Type NF, Hex Size 1 In.,...More

Hex Die,High Carbon Steel,RH,1-8
  • IRWIN HANSON
  • Hex Die, High Carbon Steel, RH, 1-8Hex Die,High Carbon Steel,RH,1-8
  • Item # 19T181
  • Mfr. Model # 8465
  • Hex Die, Material High Carbon Steel, RH Thread Direction, Size 1, Pitch 8, Thread Type NC, Hex Size 1 In.,...More

Hex Die,High Carbon Steel,RH,7/8-9
  • IRWIN HANSON
  • Hex Die, High Carbon Steel, RH, 7/8-9Hex Die,High Carbon Steel,RH,7/8-9
  • Item # 19T179
  • Mfr. Model # 8461
  • Hex Die, Material High Carbon Steel, RH Thread Direction, Size 7/8, Pitch 9, Thread Type NC, Hex Size 1 In.,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More