Skip Content

Filter Results By

Applied Filters Clear All

Machining

14 Results Found that Include 14 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Drill Bit Sharpener,180 Grit
  • DRILL DOCTOR
  • Drill Bit Sharpener, 180 Grit Drill Bit Sharpener,180 Grit
  • Item # 6YB32
  • Mfr. Model # DD750X
  • Drill Bit Sharpener, Drill Dia./Capacity 3/32 to 3/4 In., 2.5 to 19.0mm, Numbers 30 to 1, Letters A to Z,...More

Vise,Cross
  • DAYTON
  • Vise, Cross Cross Vise
  • Item # 6Z848
  • Mfr. Model # 6Z848
  • Cross 6 Inch Drill Press Vise, Jaw Opening 6 Inches, Jaw Width 6 Inches, Throat Depth 2 Inches, 8 Inch...More

Buffer,8 In,120 V,3/4 HP,5/8 In Shaft
  • DAYTON
  • Buffer, 8 In, 120 V, 3/4 HP, 5/8 In Shaft Buffer,8 In,120 V,3/4 HP,5/8 In Shaft
  • Item # 1FYV4
  • Mfr. Model # 1FYV4
  • Bench Top Buffer, Size (In.) 8, 2000 to 3300/3450 RPM, 3/4 HP, Shaft Dia. (In.) 5/8, Voltage 120, 7.0 Amps...More

High Speed Steel Drill and Tap Set, Number of Pieces&#
  • WESTWARD
  • High Speed Steel Drill and Tap Set, Number of Pieces: 18, Tap Style: 5303/5305 Tap and Drill Set
  • Item # 5PXJ2
  • Mfr. Model # 5PXJ2
  • Drill and Tap Set, High Speed Steel, Number of Pieces 18, Tap Style 5303/5305, Tap Sizes 6-32, 8-32, 10-24,...More

Blast Gun,Pressure
  • WESTWARD
  • Blast Gun, Pressure Blast Gun,Pressure
  • Item # 10Z920
  • Mfr. Model # 10Z920
  • Abrasive Blast Gun, Steel, CFM Required At 0 PSI 9 with 3/32 In. Nozzle, 11 with 7/64 In. Nozzle, 13 with 1/8...More

Abrasive Blaster,125lb,65-125psi
  • WESTWARD
  • Abrasive Blaster, 125lb, 65-125psi WESTWARD Abrasive Blasters
  • Item # 10Z915
  • Mfr. Model # 10Z915
  • Abrasive Blaster, Pressure-Feed, Hopper Capacity (Lb.) 125, Hopper Material Steel, Tank Dimension (In.) 12.4...More

Magnifier,Visor,3 Lens
  • BAUSCH & LOMB
  • Magnifier, Visor, 3 Lens Magnifier,Visor,3 Lens
  • Item # 5AY18
  • Mfr. Model # 814200
  • Magnifier Visor, Power 1.8X, 2.2X, 2.6X, Diopters 7.2 (12 In Focal Length), 8.8 (8 In Focul Length), 10.4 (6...More

Jobber Drill Bit Set, Cobalt Steel, Fractional Inch, 29,&#x
  • CHICAGO-LATROBE
  • Jobber Drill Bit Set, Cobalt Steel, Fractional Inch, 29, Amber Oxide Finish, Right Hand 29 Piece Cobalt Steel Jobber Drill Bit Set
  • Item # 1U196
  • Mfr. Model # 57850
  • Jobber Drill Bit Set, Cutting Direction Right Hand, Material Cobalt Steel, Dimension Type Fractional Inch,...More

Electronic Digital Height Gage, 0 to 12"/0 to 300
Hand Tap, Right Hand, Taper, 3/4", 10 Pitch, High
Knife Sharpener w/Fire Starter,3-5/16 In
  • SOG
  • Knife Sharpener w/Fire Starter, 3-5/16 In Knife Sharpener w/Fire Starter,3-5/16 In
  • Item # 20H255
  • Mfr. Model # SH03-CP
  • Knife Sharpener w/Fire Starter, Overall Height (In.) 3-5/16, Overall Width (In.) 7/8, Overall Depth (In.)...More

Hydraulic Bench Shop Press,12 Tons
  • WESTWARD
  • Hydraulic Bench Shop Press, 12 Tons Hydraulic Economy Shop Press
  • Item # 1MZJ7
  • Mfr. Model # 1MZJ7
  • Hydraulic Press, Frame Capacity 12 t, Ram Travel 16 In., - Strokes to Extend Piston 1 In, Pump Handle Effort...More

Straight Line Action Clamps, Cap 100 Lb.
Black Filament, PLA, 1.75mm Diameter
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More