Skip Content

Filter Results By

Applied Filters Clear All

Machining

20 Results Found that Include 20 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Mobil Vactra No.2,Way Oil, 5 gal, ISO 68
  • MOBIL
  • Mobil Vactra No.2, Way Oil, 5 gal, ISO 68 Way and Slide Lubricant
  • Item # 4ZF13
  • Mfr. Model # 105480
  • Way and Slide Lubricant, 5 gal., Pail, Flash Point 228 Degrees C, For Lubrication of Machine Tool Slideway...More

Blast Media, Aluminum Oxide Media Type, 80 Grit, 106 t
Jobber Drill Bit Set, High Speed Steel, Fractional Inch,&#x
3/4 HP Bench Grinder, 115/230 Voltage, 1 Phase, 7
  • DAYTON
  • 3/4 HP Bench Grinder, 115/230 Voltage, 1 Phase, 7/3.5 Amps, 8'' Wheel Dia. Bench Grinder
  • Item # 2LKR9
  • Mfr. Model # 2LKR9
  • Bench Grinder, 3/4 HP, Voltage 115/230, 1 Phase, Wheel Dia. 8'', Dust Collection Yes, 7/3.5 Amps, 3450 No...More

Reduced Shank Jobber Drill Bit Set, High Speed Steel,
High Carbon Steel Tap and Die Set, SAE and Metric,
1/3 HP Bench Grinder, 120 Voltage, 1 Phase, 2.1 A
85 Magnetic Pull (Lb.), 2W x 2-1/2H Base Siz
Screw Extractor/Drill Set,35 Pcs
  • IRWIN HANSON
  • Screw Extractor/Drill Set, 35 Pcs Screw Extractor/Drill Set,35 Pcs
  • Item # 5VUC4
  • Mfr. Model # 11135ZR
  • Screw Extractor/Drill Set, Number of Pieces 35, For Removing Studs, Bolts, Screws 1/8 to 1/2, High Carbon...More

Vernier Caliper,0-12 In,2.5 In D
  • WESTWARD
  • Vernier Caliper, 0-12 In, 2.5 In D Vernier Calipers
  • Item # 4KU76
  • Mfr. Model # 4KU76
  • Inch/Metric Vernier Caliper, Measuring Range 0-12 In/0-300 Millimeter, Jaw Depth 2.18 In, Jaw 4-Way, For...More

Hydraulic Economy Shop Press,20 Tons
  • WESTWARD
  • Hydraulic Economy Shop Press, 20 Tons Hydraulic Economy Shop Press
  • Item # 1MZJ6
  • Mfr. Model # 1MZJ6
  • Hydraulic Press, Frame Capacity 20 t, Ram Travel 6 In., - Strokes to Extend Piston 1 In, Pump Handle Effort @...More

Stainless Steel Digital Caliper, 0.0005"/0.01mm Resolution
  • WESTWARD
  • Stainless Steel Digital Caliper, 0.0005"/0.01mm Resolution Digital Calipers
  • Item # 29AD38
  • Mfr. Model # 29AD38
  • Digital Caliper, Material Stainless Steel, Resolution 0.0005 In./0.01mm, Range 0 to 6 In./0 to 150mm, Jaw...More

Countertop Knife Sharpener
  • SOG
  • Countertop Knife Sharpener Countertop Knife Sharpener
  • Item # 5FVY3
  • Mfr. Model # SH-02
  • Countertop Knife Sharpener, Overall Height 3 In, Overall Width 2 1/2 In, Overall Depth 2 1/2 In, Features...More

Dust Collector,115 V
Pipe Freeze Spray Kit,17.5 Oz,1.8 Lb Net
  • ROTHENBERGER
  • Pipe Freeze Spray Kit, 17.5 Oz, 1.8 Lb Net Pipe Freeze Spray Kit,17.5 Oz,1.8 Lb Net
  • Item # 1FER8
  • Mfr. Model # 64004
  • Pipe Freezing Spray Kit, 17.5 oz., CFC Free Spray, For Plumbing Repairs Without System Draining Or...More

Abrasive Blast Cabinet
  • ECONOLINE
  • Abrasive Blast Cabinet Siphon-Feed Abrasive Blast Cabinet
  • Item # 3Z850
  • Mfr. Model # 101694G-A
  • Abrasive Blast Cabinet, Siphon Feed, Nominal Size (In.) 36 x 24, Work Area Height (In.) 23, Work Area Width...More

Desktop 3D Printer, For Use w/1.75mm PLA
  • DREMEL
  • Desktop 3D Printer, For Use w/1.75mm PLA Desktop 3D Printer, For Use w/1.75mm PLA
  • Item # 40TF10
  • Mfr. Model # 3D20-01
  • Desktop 3D Printer, Build Speed 3.14 in./sec. to 4.72 in./sec., Build Volume 9 In. x 5.9 In. x 5.5 In., Layer...More

Center Attachment For 6,8 In Calipers
Std Collet Set,ER16,12 Pcs
Knurled Knob,Ext,0.78,1.65,M6,0.83
  • KIPP
  • Knurled Knob, Ext, 0.78,1.65, M6,0.83 M6 Thread Size Knurled Knob
  • Item # 3GFK1
  • Mfr. Model # K0247.106X20
  • Knurled Knob, External Thread, Screw Length 0.78 In, Overall Length 1.65, Thread Size M6 In, Dia 0.83 In,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More