Skip Content

Filter Results By

Applied Filters Clear All

Machining

53 Results Found that Include 72 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Stencil Ink,Black
Carbon Steel Drill and Tap Set, Number of Pieces:
Jobber Drill Bit Set, High Speed Steel, Fractional Inch,&#x
Cool Gel Heat Barrier Spray,16 oz
  • LA-CO
  • Cool Gel Heat Barrier Spray, 16 oz Cool Gel Heat Barrier Spray,16 oz
  • Item # 2AGV8
  • Mfr. Model # 83495G
  • Cool Gel Heat Barrier Spray, Trigger Spray, 16 oz., Size/Net Weight 16 oz, Bottle, Clear Gel, VOC Content 0%,...More

  • Category : Metalworking Fluids
Screw Extractor Set,25 Pcs
Screw Extractor Set,9 Pcs
Toggle Clamp,Flanged Base,600 Lbs,3.23
  • DE-STA-CO
  • Toggle Clamp, Flanged Base, 600 Lbs, 3.23 Toggle Clamp,Flanged Base,600 Lbs,3.23
  • Item # 3CXR9
  • Mfr. Model # 603
  • Toggle Clamp, Flanged Base Mount, Holding Capacity (Lb.) 600, Overall Height (In.) 3.43, Overall Length (In.)...More

  • Category : Straight Line Clamps
1/2 HP Bench Grinder, 120/240 Voltage, 1 Phase, 5
  • TM

    Grainger Choice

  • DAYTON
  • 1/2 HP Bench Grinder, 120/240 Voltage, 1 Phase, 5/2.5 Amps, 7" Wheel Dia. Bench Grinder
  • Item # 2LKR8
  • Mfr. Model # 2LKR8
  • Bench Grinder, 1/2 HP, Voltage 120/240, 1 Phase, Wheel Dia. 7 In., Dust Collection Yes, 5/2.5 Amps, 3450 No...More

  • Category : Bench Grinders
Continuous Reading Dial Indicator, AGD 2, 2.250" Dial
  • STARRETT
  • Continuous Reading Dial Indicator, AGD 2, 2.250" Dial Size, 0 to 1" Range Dial Indicator
  • Item # 2ZUH9
  • Mfr. Model # 25-441J
  • Dial Indicator, Continuous Reading, AGD 2 AGD No., Dial Size 2.250 In., Range 0 to 1 In., Graduations 0.0010...More

  • Category : Dial Indicators
Tube Oil Skimmer,Tube Tastic(TM)
  • ABANAKI
  • Tube Oil Skimmer, Tube Tastic(TM) Tube Oil Skimmer
  • Item # 1MEC1
  • Mfr. Model # STUBE1
  • Tube Oil Skimmer, Type TubeTastic(TM), Reach 8 to 24 In., Oil Removal 1.5 Gph, Timer No, Max. Temp. (F) 140,...More

  • Category : Oil Skimmers
Friction Thimble Electronic Digital Micrometer, 0 to 1"
Grinder Tool Stand
  • TM

    Grainger Choice

  • DAYTON
  • Grinder Tool Stand Grinder Tool Stand
  • Item # 4Z154
  • Mfr. Model # 4Z154
  • Bench Grinder and Buffer Stand, 31-3/4 In.H, Construction Heavy Cast Iron with 3 1/2 In. Steel Column and...More

  • Category : Bench Grinder Accessories
Lathe Guard,For 16 to 20 In Dia Chuck
  • TM

    Grainger Choice

  • WESTWARD
  • Lathe Guard, For 16 to 20 In Dia Chuck Lathe Guard,For 16 to 20 In Dia Chuck
  • Item # 2MZY3
  • Mfr. Model # 2MZY3
  • Medium/Large Lathe Guard, For Use With 16 To 20 In Diameter Chuck, Length 20 In, Width 8 In, Height 10 In,...More

  • Category : Machine Guards
Steel V-Block Set, 8 Pc.
  • TM

    Grainger Choice

  • WESTWARD
  • Steel V-Block Set, 8 Pc. Steel V-Block Set, 8 Pc.
  • Item # 4KY25
  • Mfr. Model # 4KY25
  • V-Block Set, 8 Pieces, 2 Pair V-Blocks, 2 Pair Clamps, Tolerance Surfaces Square and Parallel to 0.0005 Inch,...More

  • Category : Gage Blocks/Clamps & Surveillance Masters
Knife and tool sharpener, WorkSharp
  • WORK SHARP
  • Knife and tool sharpener, WorkSharp Knife and tool sharpener, WorkSharp
  • Item # 6JHJ2
  • Mfr. Model # WSKTS
  • Knife and tool sharpener, WorkSharp, Motor HP 0.125, 1 Phase, Voltage 110, 60 Hz, 0.7 Amps AC, 18000 RPM,...More

  • Category : Tool Sharpeners
Bolt Extractor Set,1/4-3/4 In,13Pc
Magnetic Base w/Attachments, 100 Magnetic Pull (Lb.),&
Dial Caliper, 2.52 Jaw Depth (In.), 0 to 12
  • MITUTOYO
  • Dial Caliper, 2.52 Jaw Depth (In.), 0 to 12 Range (In.), 0.100 Range per Revolution (In.) Dial Calipers
  • Item # 4LA86
  • Mfr. Model # 505-746 4LA87
  • Dial Caliper, Range 0-12 In, Graduations 0.001 In, Jaw Depth 2.52 In, Dial Color White, Dial Hand Completes...More

  • Category : Dial Calipers
Drill Press Vise,Cross Slide,Stnry,4 In
  • TM

    Grainger Choice

  • WESTWARD
  • Drill Press Vise, Cross Slide, Stnry, 4 In Drill Press Vise
  • Item # 10D731
  • Mfr. Model # 10D731
  • Drill Press Vise, Cross Slide, Stationary, Jaw Width (In.) 4, Jaw Opening (In.) 3-1/2, Throat Depth (In.)...More

  • Category : Machining Vises
High Profile Machine Guard
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • High Profile Machine Guard High Profile Machine Guard
  • Item # 2WJJ5
  • Mfr. Model # 2WJJ5
  • Machine Guard, High-Profile, Overall Length 48 In, Overall Height 42 In, Dia 4 1/2 In, Pipe Dia 4 1/2 In,...More

  • Category : Machine Guards
Tap Wrench Set,#4 to 1/2 In,7 pc
  • IRWIN HANSON
  • Tap Wrench Set, #4 to 1/2 In, 7 pc Tap Wrench Set,#4 to 1/2 In,7 pc
  • Item # 5EWK7
  • Mfr. Model # 4935055
  • Drive Tools Module, Chrome, Number of Pieces 7, Die Tap 1 In Hex Solid, Size/Range #4 - 1/2 In, Meets ASME...More

  • Category : Tap Wrenches
Cutting Oil,13 oz,Squeeze Tube
  • ACCU-LUBE
  • Cutting Oil, 13 oz, Squeeze Tube Cutting Oil
  • Item # 1MKN7
  • Mfr. Model # 79045
  • Cutting Oils, Cutting Oil, Solid Stick, 13 oz., Squeeze Tube, Light Blue, Fragrance Mild Odor, Specific...More

  • Category : Cutting and Grinding Fluids
Slotted Shim Asst,SS,C-4 X 4 In,260 PC
  • MAUDLIN PRODUCTS
  • Slotted Shim Asst, SS, C-4 X 4 In, 260 PC Slotted Shim Assortment
  • Item # 2NZH5
  • Mfr. Model # MSC4-FK
  • Slotted Shim Assortment, With Tab, 300 Series Stainless Steel, Thickness Range 0.001 - 0.125 In., Size C - 4...More

  • Category : Shim Stock Assortments
Ratchet Thimble Outside Micrometer, 0 to 1" Range 
Carbon Steel Tap and Die Set, Metric, Number of Pieces
Dial Caliper, 1.50 Jaw Depth (In.), 0 to 6 R
Drill Press Vise,Cross Slide,4 in
  • WILTON
  • Drill Press Vise, Cross Slide, 4 in Drill Press Vise
  • Item # 41D448
  • Mfr. Model # 11694
  • Drill Press Vise, Cross Slide, Jaw Width 4 in., Max. Opening 4 in., Throat Depth 1-3/8 in., Overall Length 7...More

  • Category : Machining Vises
Inside Micrometer Set,4 to 24 In
  • STARRETT
  • Inside Micrometer Set, 4 to 24 In Inside Micrometer Set,4 to 24 In
  • Item # 5UAA9
  • Mfr. Model # 823CZ
  • Inside Micrometer Set, Rod Type Tubular, Resolution 0.001 In., Range 4 to 24 In., Movement of Screw 1 In.,...More

  • Category : Inside Micrometers
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More