Skip Content

Filter Results By

Applied Filters Clear All

Machining

340 Results Found that Include 367 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Drill Sharpener V-390
  • DAREX
  • Drill Sharpener V-390 Drill Sharpener V-390
  • Item # 6MVH6
  • Mfr. Model # JVT390
  • Drill Sharpener, Drill Dia./Capacity 1/8-3/4 In., Max. RPM 3450, Voltage 115, 4.5 Amps, 1/3 HP, Features...More

Abrasive Blast Cabinet
  • ECONOLINE
  • Abrasive Blast Cabinet Siphon-Feed Abrasive Blast Cabinet
  • Item # 3Z887
  • Mfr. Model # 101696G-A
  • Abrasive Blast Cabinet, Siphon Feed, Nominal Size (In.) 42 x 24, Work Area Height (In.) 23, Work Area Width...More

Dust Collector,1/2 HP
  • ECONOLINE
  • Dust Collector, 1/2 HP Dust Collector,1/2 HP
  • Item # 6YY22
  • Mfr. Model # 101716GYG-4C
  • Dust Collector, Steel, Depth 18 In, Width 21 In, Height 69 In, 1/2 HP, Voltage 115/230, 8.0/4.0 Amps AC, Max...More

High Speed Steel Tap and Die Set, SAE and Metric,
Electronic Digital Height Gage, 0 to 18"/0 to 450
CoroTurn SL,A570-3CD1008-16CR
  • SANDVIK COROMANT
  • CoroTurn SL, A570-3CD1008-16CR CoroTurn SL,A570-3CD1008-16CR
  • Item # 5HNR2
  • Mfr. Model # A570-3C D10 08-16 CR
  • CoroTurn SL, Nomenclature A570-3CD1008-16CR, Style A570, Left/Right Hand N, Min Bore 0.787 In, Shank Material...More

Sq Shoulder Mill Cutter,RA390-102R38-57M
  • SANDVIK COROMANT
  • Sq Shoulder Mill Cutter, RA390-102R38-57M Sq Shoulder Mill Cutter,RA390-102R38-57M
  • Item # 5AXR7
  • Mfr. Model # RA390-102R38-57M
  • Square Shoulder Mill Cutter, CoroMill 390, Cutting Dia. 4.00 In, Mounting Style Arbor, Mounting Size 1-1/2...More

Mountable Guard for Shop Press,Mdl SP-75
Webbed Angle Plate,18inD,24inH,Machined
Mag. Chuck,2-15/16inH,Fine,10-1/8in
  • Mag. Chuck, 2-15/16inH, Fine, 10-1/8in Mag. Chuck,2-15/16inH,Fine,10-1/8in
  • Item # 45PK23
  • Mfr. Model # RMC-10-FP
  • Magnetic Chuck, Round, Magnet Type Permanent Ceramic, Compound No, Outside Dia. 10-1/8 In., Overall Height...More

Lathe,1 HP,115V,60 Hz,MT-3
  • OPTIMUM
  • Lathe, 1 HP, 115V, 60 Hz, MT-3 Lathe,1 HP,115V,60 Hz,MT-3
  • Item # 38UK46
  • Mfr. Model # TU2304
  • Lathe, 1 Motor HP, 1 Phase, 115 Voltage, 60 Hz, Spindle Taper MT-3, Number of Spindle Speeds 6, Tailstock...More

Dust Collector,Canister,3 HP
Digital Readout Lathe Kit,110V, 8 x 40In
Hydraulic Press,10 t,Manual Pump, 52 In
  • ENERPAC
  • Hydraulic Press, 10 t, Manual Pump, 52 In Hydraulic Press
  • Item # 3KD83
  • Mfr. Model # IPH-1240
  • Hydraulic Press, Frame Capacity 10 t, Frame Type H Frame, Mfr. No. RC-1010 Cylinder, Cylinder Type Single...More

Dust Collector,2111 cfm,3 HP,220V,18A
Dust Collector,1450 cfm,2 HP,220V,12A
V-Block, 200 Ton Roll-Frame Press (Pair)
Oil Skimmer,20 in. L,10 rpm,115VAC,60 Hz
  • CHIPBLASTER
  • Oil Skimmer, 20 in. L, 10 rpm, 115VAC, 60 Hz Oil Skimmer,20 in. L,10 rpm,115VAC,60 Hz
  • Item # 35MA62
  • Mfr. Model # OIL SKIMMER OS-20IN - SKIMBLASTER
  • Oil Skimmer, Type Belt, Size 20 In., Reach 20 In., Length (In.) 20 In., Oil Removal 0.09 gph, Timer Yes, 10...More

Accessory Set for MICRO-HITE/TESA-HITE Height Gauges
Semi-Synthetic Coolant,Amber,Drum,54gal.
  • TRIM
  • Semi-Synthetic Coolant, Amber, Drum, 54gal. Semi-Synthetic Coolant,Amber,Drum,54gal.
  • Item # 45JY84
  • Mfr. Model # MS690XT/54
  • Coolants, Semi-Synthetic Coolant, Cutting and Grinding Fluid, 54 gal., Drum, Amber, Fragrance Mild Amine,...More

Sharpening System,1/8 HP,115V,21 in. D
  • TORMEK
  • Sharpening System, 1/8 HP, 115V, 21 in. D Sharpening System,1/8 HP,115V,21 in. D
  • Item # 38ZC81
  • Mfr. Model # TOR-TBU704
  • Sharpening System, Table Top, Motor HP 1/8, Single Phase, Voltage 115, 60 Hz, 1.7 Amps AC, 120 RPM, Overall...More

Stainless Steel Body, Plastic LCD Housing Electronic Digital
Steel, Rectangular Gage Block Set, 81 Pc
  • MITUTOYO
  • Steel, Rectangular Gage Block Set, 81 Pc Steel, Rectangular Gage Block Set, 81 Pc
  • Item # 4CGW6
  • Mfr. Model # 516-902-26
  • Gage Block Set, 81 Pc, Rectangular, Steel, Grade ASME 0, Measuring Range 0.050 to 4 In., Increments 9 Blocks...More

Electronic Depth Gage,0 to 24 In
  • STARRETT
  • Electronic Depth Gage, 0 to 24 In Electronic Depth Gage,0 to 24 In
  • Item # 5UAG6
  • Mfr. Model # 5004BZ-24/600
  • Electronic Depth Gage, SPC Output Yes, Base Style Full, Range 0 to 24 In./0 to 600mm, Resolution 0.0005...More

Cutting Cleaner,54 gal,Drum
  • MASTER STAGES
  • Cutting Cleaner, 54 gal, Drum Cleaner
  • Item # 41D723
  • Mfr. Model # WHAMEXXT/54
  • Cutting Cleaners, Cutting Cleaner, No Nitrites, Phosphates, Barium, Phenols, or Butyl Cellusolve, 54 gal.,...More

Inside Micrometer Set,0.275 to 0.500 In
  • BROWN & SHARPE
  • Inside Micrometer Set, 0.275 to 0.500 In Inside Micrometer Set,0.275 to 0.500 In
  • Item # 38P020
  • Mfr. Model # 00880100
  • Inside Micrometer Set, Rod Type Solid, Resolution 0.0001 In., Range 0.275 to 0.500 In., Movement of Screw...More

Bore Gage
  • MITUTOYO
  • Bore Gage Bore Gage
  • Item # 5RCF7
  • Mfr. Model # 368-916
  • Bore Gage, 0.275 to 0.500 In, TiN Coated Contacts, Includes 2 Setting Rings, Extension, Case

Tap Holder Adaptor
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More