Skip Content

Filter Results By

Applied Filters Clear All

Machining

599 Results Found that Include 609 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Hydraulic Shop Press,25 Ton
  • WESTWARD
  • Hydraulic Shop Press, 25 TonHydraulic Economy Shop Press
  • Item # 1MZJ4
  • Mfr. Model # 1MZJ4
  • Hydraulic Press, Frame Capacity 25 t, Ram Travel 6 In., - Strokes to Extend Piston 1 In, Pump Handle Effort @...More

Abrasive Blast Cabinet
  • ECONOLINE
  • Abrasive Blast CabinetSiphon-Feed Abrasive Blast Cabinet
  • Item # 3Z850
  • Mfr. Model # 101694G-A
  • Abrasive Blast Cabinet, Siphon-Feed, Nominal Size (In.) 36 x 24, Work Area Height (In.) 23, Work Area Width...More

Micrometer SetMicrometers Included: 1,2,3,4,5,6", 0 to 6&qu
Downdraft Table, 600 CFM,1 HP,120V,14 A
  • DAYTON
  • Downdraft Table, 600 CFM, 1 HP, 120V, 14 ADowndraft Table, 600 CFM,1 HP,120V,14 A
  • Item # 22DL63
  • Mfr. Model # 22DL63
  • Downdraft Table, Table Size 32 In. x 32 In., Voltage 120, Amps AC 14.0A/hr, Phase 1, Hz 60, Vacuum Suction...More

Electronic DigitalHeight Gage 0 to 24"/0 to 600mm
Stainless SteelAbsolute Digital Caliper 0.0005"/0.01mm Resolutio
  • MITUTOYO
  • Stainless SteelAbsolute Digital Caliper 0.0005"/0.01mm ResolutionDigital Calipers
  • Item # 41T260
  • Mfr. Model # 500-507-10
  • Absolute Digital Caliper, Material Stainless Steel, Resolution 0.0005 In./0.01mm, Range 0 to 40 In./0 to...More

Pressure Blaster,250 lb Capacity
  • ALC
  • Pressure Blaster, 250 lb CapacityPressure Blaster,250 lb Capacity
  • Item # 15E744
  • Mfr. Model # 40005
  • Portable Pressure Blaster, Deadman, Hopper Capacity (Lb.) 250, Tank Dimension (In.) 16 x 28, Steel, Air...More

Bench Vise,Angular,Machine,6 in,Swivel
  • WILTON
  • Bench Vise, Angular, Machine, 6 in, SwivelBench Vise,Angular,Machine,6 in,Swivel
  • Item # 41D431
  • Mfr. Model # AMV/SP-150
  • Bench Vise, Angular, 2-Axis Machine, Jaw Width 6 in., Max. Opening 6 in., Throat Depth 2 in., Overall Length...More

Dust Collector,1-1/2 HP,75 dBA
Drill Sharpener V-390
  • DAREX
  • Drill Sharpener V-390Drill Sharpener V-390
  • Item # 6MVH6
  • Mfr. Model # JVT390
  • Drill Sharpener, Drill Dia./Capacity 1/8-3/4 In., Max. RPM 3450, Voltage 115, 4.5 Amps, 1/3 HP, Features...More

Micrometer SetMicrometers Included: 6,7,8,9,10,11,12", 6 to
CoroTurn SL,A570-3CD2415-32
  • SANDVIK COROMANT
  • CoroTurn SL, A570-3CD2415-32CoroTurn SL,A570-3CD2415-32
  • Item # 5HNR9
  • Mfr. Model # A570-3C D24 15-32
  • CoroTurn SL, Nomenclature A570-3CD2415-32, Style A570, Left/Right Hand N, Min Bore 1.969 In, Shank Material...More

Cooling Lubricant Module,Pump
  • SLUGGER
  • Cooling Lubricant Module, PumpCooling Lubricant Module,Pump
  • Item # 20RR51
  • Mfr. Model # GXW
  • Cooling Lubricant Module, Coolant Module, Number of Lines 1, Control Type Pump, Filter Element Yes, Pumps...More

Mountable Guard for Shop Press,Mdl SP-75
  • GRAY
  • Mountable Guard for Shop Press, Mdl SP-75Mountable Guard for Shop Press,Mdl SP-75
  • Item # 11N163
  • Mfr. Model # SP75S Guard
  • Shop Press Guard, Frame Type Steel, This is One Side Only, Must Buy 2 to Have Guards on Both Sides Design,...More

Lathe,7/8 HP,115V,60 Hz,MT-3
  • OPTIMUM
  • Lathe, 7/8 HP, 115V, 60 Hz, MT-3Lathe,7/8 HP,115V,60 Hz,MT-3
  • Item # 38UK45
  • Mfr. Model # TU2004V
  • Lathe, 7/8 Motor HP, 1 Phase, 115 Voltage, 60 Hz, Spindle Taper MT-3, Number of Spindle Speeds Variable,...More

Dust Collector,75 to 90 dBA,3 HP
Granite Surface Plate,Pink,AA,24x36x6
  • STARRETT
  • Granite Surface Plate, Pink, AA, 24x36x6Granite Surface Plate,Pink,AA,24x36x6
  • Item # 6PCR2
  • Mfr. Model # 80655
  • Granite Surface Plate, Pink, No Ledge, Grade AA Laboratory, Surface Size (In.) 24 x 36, Surface Size (mm) 600...More

Digital Angle Protractor,Blade 200mm
  • BROWN & SHARPE
  • Digital Angle Protractor, Blade 200mmDigital Angle Protractor,Blade 200mm
  • Item # 38P058
  • Mfr. Model # 00630010
  • Digital Angle Protractor, Graduations 0.01 Degrees or 1 Minute Of Arc (0 Degrees 01'), 200mm Blade, Blade...More

Electronic Measuring Instrument,5-500um
  • TESA
  • Electronic Measuring Instrument, 5-500umElectronic Measuring Instrument,5-500um
  • Item # 38N909
  • Mfr. Model # 44.30008
  • Electronic Measuring Instrument, Input 1, Measuring Range 5-500micron m, Accuracy 0.02, Display LCD,...More

Magnetic Readout Kit,115V,1100mm
  • OPTIMUM
  • Magnetic Readout Kit, 115V, 1100mmMagnetic Readout Kit,115V,1100mm
  • Item # 5ZHH0
  • Mfr. Model # MPA3S
  • Magnetic Digital Readout, Type Operates with 1100 mm Long Magnetic Tape, Length 6, Depth 5, Height 6, Dia....More

Black Oxide Coated 52100 Tool SteelCylindrical, Pin Gage Se
Cutting Oil,55 gal,Drum
  • RUSTLICK
  • Cutting Oil, 55 gal, DrumSoluble Cutting Oil, Chlorine-Free, WS-11
  • Item # 3ELL5
  • Mfr. Model # 74553
  • Cutting Oils, Soluble Cutting Oil, Chlorine-Free, WS-11, 55 gal., Drum, Dark Brown, Fragrance Mild Odor,...More

Power Control Panel
  • TESA
  • Power Control PanelPower Control Panel
  • Item # 20HY21
  • Mfr. Model # 00760163
  • Power Control Panel, Features Keypad Value Input, 99 Workpiece Oriented Measurement Cycles, 2,500 Measured...More

Bench Grinder,230/460V,3 HP,12 in. dia.
  • DAYTON
  • Bench Grinder, 230/460V, 3 HP, 12 in. dia.Bench Grinder,230/460V,3 HP,12 in. dia.
  • Item # 38UK64
  • Mfr. Model # 9682077
  • Bench Grinder, 3 HP, Voltage 230/460, 3 Phase, Wheel Dia. 12 In., Dust Collection Yes, 8.0/4.0 Amps, 1725 No...More

Hand Tool Sharpening System,15-1/2 in W
  • TORMEK
  • Hand Tool Sharpening System, 15-1/2 in WHand Tool Sharpening System,15-1/2 in W
  • Item # 38ZC75
  • Mfr. Model # TOR-TBH701
  • Hand Tool Sharpening System, Table Top, Motor HP 1/8, Single Phase, Voltage 115, 60 Hz, 1.7 Amps AC, 120 RPM,...More

Drilling Sharpening System,1/8 HP,16in W
  • TORMEK
  • Drilling Sharpening System, 1/8 HP, 16in WDrilling Sharpening System,1/8 HP,16in W
  • Item # 38ZC74
  • Mfr. Model # TOR-TBD706
  • Drilling Sharpening System, Table Top, Motor HP 1/8, Single Phase, Voltage 115, 60 Hz, 1.7 Amps AC, 120 RPM,...More

Press Accessory Set, 8 Pieces
  • HEIN-WERNER
  • Press Accessory Set, 8 PiecesPress Accessory Set, 8 Pieces
  • Item # 12G742
  • Mfr. Model # HW93409
  • Press Accessory Set, Steel, Length (In.) 19-1/2, Width (In.) 17-1/4, Height (In.) 8, For Use With 55 Ton...More

Electronic DigitalHeight Gage 0 to 12"/0 to 300mm
Micronizer
Digital Readout Mill Pkg,16x36 In
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More