Skip Content

Filter Results By

Applied Filters Clear All

Machining

429 Results Found that Include 438 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Drill Bit Sharpener,180 Grit
  • DRILL DOCTOR
  • Drill Bit Sharpener, 180 Grit Drill Bit Sharpener,180 Grit
  • Item # 6YB32
  • Mfr. Model # DD750X
  • Drill Bit Sharpener, Drill Dia./Capacity 3/32 to 3/4 In., 2.5 to 19.0mm, Numbers 30 to 1, Letters A to Z,...More

1 HP Bench Grinder, 115 Voltage, 1 Phase, 7.0/3.5
  • JET
  • 1 HP Bench Grinder, 115 Voltage, 1 Phase, 7.0/3.5 Amps, 8'' Wheel Dia. Industrial Bench Grinder
  • Item # 18F216
  • Mfr. Model # 577102
  • Bench Grinder, 1 HP, Voltage 115, 1 Phase, Wheel Dia. 8'', Dust Collection No, 7.0/3.5 Amps, 3450 No Load...More

Drill Sharpener V-390
  • DAREX
  • Drill Sharpener V-390 Drill Sharpener V-390
  • Item # 6MVH6
  • Mfr. Model # JVT390
  • Drill Sharpener, Drill Dia./Capacity 1/8-3/4 In., Max. RPM 3450, Voltage 115, 4.5 Amps, 1/3 HP, Features...More

Knife and tool sharpener, WorkSharp
  • WORK SHARP
  • Knife and tool sharpener, WorkSharp Knife and tool sharpener, WorkSharp
  • Item # 6JHJ2
  • Mfr. Model # WSKTS
  • Knife and tool sharpener, WorkSharp, Motor HP 0.125, 1 Phase, Voltage 110, 60 Hz, 0.7 Amps AC, 18000 RPM,...More

Var Speed Mill Machine,3Ph,3HP,230/460V
  • JET
  • Var Speed Mill Machine, 3Ph, 3HP, 230/460V Var Speed Mill Machine,3Ph,3HP,230/460V
  • Item # 42W872
  • Mfr. Model # 690401
  • Variable Speed Milling Machine, Variable Speed R8, Table Size (In.) 9 x 49, Longitudinal Travel (In.) 34,...More

Lrg Spdl Bore Lathe,7-1/2HP,3P
  • JET
  • Lrg Spdl Bore Lathe, 7-1/2HP, 3P Lrg Spdl Bore Lathe,7-1/2HP,3P
  • Item # 42W792
  • Mfr. Model # 321910
  • Large Spindle Bore Lathe, 7-1/2 Motor HP, 3 Phase, 230/460 VoltageSpindle Taper MT-7, Number of Spindle...More

Spiral Point Tap, Right Hand, Plug, M14, 1.50mm Pitch,
Spiral Flute Tap, Right Hand, Modified Bottoming, M14, 2.00
Jet Lathe,7-1/2HP,3P,40 Center In
  • JET
  • Jet Lathe, 7-1/2HP, 3P, 40 Center In Jet Lathe,7-1/2HP,3P,40 Center In
  • Item # 42W793
  • Mfr. Model # 321507
  • Jet Lathe, 7-1/2 Motor HP, 3 Phase, 230/460 VoltageSpindle Taper MT-7, Number of Spindle Speeds 12, Tailstock...More

Var Speed Mill Machine,3Ph,3HP,230/460V
  • JET ELITE
  • Var Speed Mill Machine, 3Ph, 3HP, 230/460V Var Speed Mill Machine,3Ph,3HP,230/460V
  • Item # 20UT66
  • Mfr. Model # 894181
  • Variable Speed Milling Machine, Variable Speed R8, Table Size (In.) 9 x 49 , Longitudinal Travel (In.) 36,...More

Var Speed Mill Machine,3Ph,3HP,230V
  • JET ELITE
  • Var Speed Mill Machine, 3Ph, 3HP, 230V Var Speed Mill Machine,3Ph,3HP,230V
  • Item # 20UT60
  • Mfr. Model # 894010
  • Variable Speed Milling Machine, Variable Speed R8, Table Size (In.) 9 x 49 , Longitudinal Travel (In.) 35,...More

Lathe,3 HP,3 Phase,230V
  • JET ELITE
  • Lathe, 3 HP, 3 Phase, 230V Lathe,3 HP,3 Phase,230V
  • Item # 20UT44
  • Mfr. Model # 892020
  • Lathe, 3 Motor HP, 3 Phase, 230 Voltage, Swing Over Bed (In.) 13, Distance Between Centers (In.) 40, Swing...More

Var Speed Mill Machine,3Ph,3HP,230V
  • JET ELITE
  • Var Speed Mill Machine, 3Ph, 3HP, 230V Var Speed Mill Machine,3Ph,3HP,230V
  • Item # 20UT62
  • Mfr. Model # 894041
  • Variable Speed Milling Machine, Variable Speed R8, Table Size (In.) 9 x 49 , Longitudinal Travel (In.) 35,...More

Drill Sharpener w/Auto Sharpener XT-3000
  • DAREX
  • Drill Sharpener w/Auto Sharpener XT-3000 Drill Sharpener w/Auto Sharpener XT-3000
  • Item # 6MVK0
  • Mfr. Model # LEX900A
  • Drill Sharpener, Drill Dia./Capacity .8125, Max. RPM 3450, Voltage 115, 10 Amps, 1/4 HP, Features Angles...More

Hydraulic Press,15 t,Manual Pump
  • JET
  • Hydraulic Press, 15 t, Manual Pump Hydraulic Press
  • Item # 42W948
  • Mfr. Model # 331416
  • Hydraulic Press, Frame Capacity 15 t, Frame Type H Frame, Cylinder Stroke 4-1/2 In., Ram Travel 14-1/2 In.,...More

Floor Stand,18-1/5 36-1/2 x 5-3/5 In
Machine Vise,2 Deep,7-1/2 in Open
  • WILTON
  • Machine Vise, 2 Deep, 7-1/2 in Open Machine Vise
  • Item # 24W155
  • Mfr. Model # 63186
  • Machine Vise, Jaw Width 6 in., Max. Opening 7-1/2 in., Throat Depth 2 in., Overall Length 19-3/4 in., Overall...More

Spiral Flute Tap, Right Hand, Modified Bottoming, 3/4"
Spiral Flute Tap, Right Hand, Modified Bottoming, 7/8"
Spiral Flute Tap, Right Hand, Modified Bottoming, 7/8"
Spiral Point Tap, Right Hand, Plug, #4, 48 Pitch,
Spiral Flute Tap, Right Hand, Modified Bottoming, 7/16"
Spiral Flute Tap, Right Hand, Modified Bottoming, 7/8"
Spiral Flute Tap, Right Hand, Modified Bottoming, 5/16"
Spiral Flute Tap, Right Hand, Modified Bottoming, 7/8"
Spiral Flute Tap, Right Hand, Modified Bottoming, M12, 1.25
Spiral Point Tap, Right Hand, Plug, #5, 40 Pitch,
Spiral Flute Tap, Right Hand, Modified Bottoming, 7/16"
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More