Skip Content

Filter Results By

Applied Filters Clear All

Machining

13,603 Results Found that Include 13,744 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Jobber Drill Bit Kit
  • MILWAUKEE
  • Jobber Drill Bit Kit Jobber Drill Bit Kit
  • Item # 45KN17
  • Mfr. Model # 48-89-2331
  • Jobber Drill Bit Kit, Dimension Type Fractional Inch, Size 1/16 In., 5/64 In., 3/32 In.,7/64 In., 1/8 In.,...More

  • Category : Jobber Length Drill Bits
Lead/Feed Screw Guard,24 in. L
  • FERNDALE MACHINERY
  • Lead/Feed Screw Guard, 24 in. L Lead/Feed Screw Guard,24 in. L
  • Item # 45HE73
  • Mfr. Model # IR-COIL-24
  • Lead/Feed Screw Guard, For Use With Lathe Lead and Feed Screw Length Up to 24 In., Aluminum, Polycarbonate,...More

  • Category : Machine Guards
Biodegradable Cutting Fluid,1 gal.,PK2
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Biodegradable Cutting Fluid, 1 gal., PK2 Biodegradable Cutting Fluid,1 gal.,PK2
  • Item # 38NF18
  • Mfr. Model # 60128C
  • Biodegradable Cutting Fluid, Biodegradable, 1 gal., Bottle, Amber, Fragrance Pleasant Odor, Specific Gravity...More

  • Category : Cutting and Grinding Fluids
Oil Skimmer,Belt,115V,13 in.
  • ERIEZ
  • Oil Skimmer, Belt, 115V, 13 in. Oil Skimmer,Belt,115V,13 in.
  • Item # 48TR27
  • Mfr. Model # 83-2000-13
  • Oil Skimmer, Type Belt, Size 1 In., Reach 13 In., Length (In.) 7 In., Oil Removal 1 qt./hr., Timer No,...More

  • Category : Oil Skimmers
1/2 HP Bench Grinder, 115 Voltage, 1 Phase, 6.5 A
End Mill, 0.7500" Milling Dia., Number of Flutes:
End Mill, 0.6250" Milling Dia., Number of Flutes:
Non-magnetic Feeler Gauge Set, Number of Pieces: 6, 0.
High Carbon Steel Feeler Gauge, .0015, .002, .003, .004,&#x
Safety Shield,25-19/32 in.Lx9-29/64 in.W
  • REPAR
  • Safety Shield, 25-19/32 in.Lx9-29/64 in.W Safety Shield,25-19/32 in.Lx9-29/64 in.W
  • Item # 45HE64
  • Mfr. Model # TF-650H240
  • Safety Shield, For Use With Conventional Lathe, Chuck Size Up to 17 In. Diameter, Aluminum, Polycarbonate,...More

  • Category : Machine Guards
Safety Shield,7-7/8 in. Lx7 in. W
  • REPAR
  • Safety Shield, 7-7/8 in. Lx7 in. W Safety Shield,7-7/8 in. Lx7 in. W
  • Item # 45HE54
  • Mfr. Model # TF-200H180
  • Safety Shield, For Use With Conventional Lathe, Chuck Size Up to 6 In. Diameter, Aluminum, Polycarbonate,...More

  • Category : Machine Guards
Feeler Thickness Gage Set, Number of Pieces: 36, 0.002
Long Blade Feeler Gauge Set, Number of Pieces: 12,
Short Blade Feeler Gauge Set, Number of Pieces: 15,&#x
Knife Sharpener,3/4W In.,120/6000 Grit
  • WORK SHARP
  • Knife Sharpener, 3/4W In., 120/6000 Grit Knife Sharpener,3/4W In.,120/6000 Grit
  • Item # 45NU48
  • Mfr. Model # WSKTS-KO
  • Knife Sharpener, Dry, Adjustable Trigger Phase, Voltage 120, 60 Hz, 1.5 Amps AC, 2800 RPM, 120 Grit, Features...More

  • Category : Tool Sharpeners
Digimar 817 CLM Height Gage, 0 to 40"/0 to 1
Lever Type Gage Head,0.031 D x 0.071 L
Electronic Digital Indicator, 1"/25mm Range, 0.00002"/
Collet,100TG,25mm
  • LYNDEX-NIKKEN
  • Collet, 100TG, 25mm Collet,100TG,25mm
  • Item # 38NN30
  • Mfr. Model # 100-225
  • Collet, Collet Series 100TG, Range 0 In. to 1/64 In., Size 25mm, Coolant Through No, For Use With Collet Chuck...More

  • Category : Collets
Collet,R8,1in
Marcom Standard 3.1 Software,USB
Rapid Indexer,4 in. dia.
Rapid Indexer,5 in. dia.
Angle Plate,Swivel,5x6in. Surface,6.4kg
  • TM

    Grainger Choice

  • DAYTON
  • Angle Plate, Swivel, 5x6in. Surface, 6.4kg Angle Plate,Swivel,5x6in. Surface,6.4kg
  • Item # 38XL97
  • Mfr. Model # 38XL97
  • Angle Plate, Blue, Swivel, Surface Size (In.) 5 x 6, Surface Size (mm) 127 x 152, Thickness (In.) 1,...More

  • Category : Surface Plates
Rotary Table,4-1/16 in. W
  • TM

    Grainger Choice

  • DAYTON
  • Rotary Table, 4-1/16 in. W Rotary Table,4-1/16 in. W
  • Item # 38NF07
  • Mfr. Model # 38NF07
  • Rotary Table,Mounting Position Either Horizontal or Vertical,Table Length 5-1/4 In.,Table Width 4-1/16...More

  • Category : Machining Tables
Rotary Table,8 in. L
  • TM

    Grainger Choice

  • DAYTON
  • Rotary Table, 8 in. L Rotary Table,8 in. L
  • Item # 38NF08
  • Mfr. Model # 38NF08
  • Rotary Table,Mounting Position Either Horizontal or Vertical,Table Length 8 In.,Table Width 6-1/8 In.,Table...More

  • Category : Machining Tables
Tail Stock,5-3/8 in. L
  • TM

    Grainger Choice

  • DAYTON
  • Tail Stock, 5-3/8 in. L Tail Stock,5-3/8 in. L
  • Item # 38NF11
  • Mfr. Model # 38NF11
  • Tail Stock,Table Length 5-3/8 In.,Table Width 3-1/2 In.,Tilting Angle Any

  • Category : Machining Tables
Rotary Table,12-51/64 in. L
  • TM

    Grainger Choice

  • DAYTON
  • Rotary Table, 12-51/64 in. L Rotary Table,12-51/64 in. L
  • Item # 38NF10
  • Mfr. Model # 38NF10
  • Rotary Table,Mounting Position Either Horizontal or Vertical,Table Length 12-51/64,Table Width 11-1/64...More

  • Category : Machining Tables
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More