Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Machining

630 Results Found that Include 688 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Hydraulic Economy Shop Press,12 Ton
  • TM

    Grainger Choice

  • WESTWARD
  • Hydraulic Economy Shop Press, 12 Ton Hydraulic Economy Shop Press
  • Item # 1MZJ5
  • Mfr. Model # 1MZJ5
  • Hydraulic Press, Frame Capacity 12 t, Ram Travel 6 In., - Strokes to Extend Piston 1 In, Pump Handle Effort @...More

  • Category : Hydraulic Presses
Micrometer Set, Micrometers Included: 1, 2, 3, 4, 5,&#
Coolant Pump/Tank,10 G
  • LITTLE GIANT
  • Coolant Pump/Tank, 10 G Coolant Pump/Tank,10 G
  • Item # 7P084
  • Mfr. Model # 7P084
  • Machine Coolant Pump/Tank, Tank Capacity 10 Gallons, Water Flow @ 1 Foot of Head 20.4 GPM, 100 SSU Cutting...More

  • Category : Coolant Tanks
Drill Press Vise,Cross Slide,8 in
  • WILTON
  • Drill Press Vise, Cross Slide, 8 in Drill Press Vise
  • Item # 41D451
  • Mfr. Model # 11698
  • Drill Press Vise, Cross Slide, Jaw Width 8 in., Max. Opening 8 in., Throat Depth 2 in., Overall Length 11...More

  • Category : Machining Vises
Digital Thickness Gage,0.8 Throat
Jobber Drill Bit Set, Cobalt Steel, Fractional Inch, 29,&#x
Electronic Digital Indicator, 2  / 50.8mm Range, .0000
Jobber Drill Bit Set, High Speed Steel, Fractional Inch,&#x
Balanced Reading Indicator with Magnetic Holder, AGD 2, 2.2
Digital Depth Gage,0 to 20 in.Range,IP67
  • MAHR-FEDERAL INC.
  • Digital Depth Gage, 0 to 20 in.Range, IP67 0 to 20"/0 to 500mm Range Digital Depth Gage
  • Item # 45PG51
  • Mfr. Model # 4126702
  • Digital Depth Gage, SPC Output Yes, Base Style Half, Range 0 to 20 In./0 to 500mm, Resolution 0.0005...More

  • Category : Depth Micrometers
SlideCoroBore 825 XL
End Mill, 25.00mm Milling Dia., Number of Flutes: 4,&#
Collet Set,TG75,1/64 in.,43 pcs.
Collet Set,ER32,1mm,18 pcs.
Jobber Drill Set, C2 Solid Carbide, Fractional Inch, 13,&#x
Tank Side Coalescer,Electric
  • ERIEZ
  • Tank Side Coalescer, Electric Tank Side Coalescer,Electric
  • Item # 48TR05
  • Mfr. Model # 92-1120E
  • Tank Side Coalescer, Electric, Material Polyethylene, Width 19 In., Features Effectively Pulls Oil In A 360...More

  • Category : Oil Skimmer Accessories
Indexer Motor Drive Kit, 5-5/32 In. H
Granite Surface Plate,Pink,AA,18x24x6
  • STARRETT
  • Granite Surface Plate, Pink, AA, 18x24x6 Granite Surface Plate,Pink,AA,18x24x6
  • Item # 6PCR0
  • Mfr. Model # 80628
  • Granite Surface Plate, Pink, No Ledge, Grade AA Laboratory, Surface Size (In.) 18 x 24, Surface Size (mm) 450...More

  • Category : Surface Plates
Stub Arbor,CAT 50 ,Style 1,2.750 In.
T-MAX U BORING BAR
  • SANDVIK COROMANT
  • T-MAX U BORING BAR T-MAX U BORING BAR
  • Item # 19R662
  • Mfr. Model # E25T-SCLCR 09-R
  • Turning Tool Holder, TMax U Boring Bar, Carbide, Cutting Direction Right, Rake Positive, Shank Metric, Shank...More

  • Category : Indexable Boring Bars
Grnte Parallel,Pink,2-Face,A,12x1x2,PR
Inside Micrometer,1 to 1.2 In
  • BROWN & SHARPE
  • Inside Micrometer, 1 to 1.2 In Inside Micrometer,1 to 1.2 In
  • Item # 5RCH2
  • Mfr. Model # 599-281-12
  • Inside Micrometer, Rod Type Solid, Resolution 0.0002 In., Range 1 to 1.2 In., Number of Measuring Rods 1,...More

  • Category : Inside Micrometers
Z17 Coalescer Hammerhead,22 In L
  • ZEBRA SKIMMERS CORP.
  • Z17 Coalescer Hammerhead, 22 In L Z17 Coalescer Hammerhead,22 In L
  • Item # 34WP57
  • Mfr. Model # FZ17.H1
  • Z17 Coalescer Hammerhead, Size 15 gal., Reach 6 ft., Length (In.) 22, Oil Removal 5 gph, Timer Optional, Max....More

  • Category : Oil Skimmers
Articulated Arm Lamp Magnifier,3.8x,7.1D
  • ESCHENBACH OPTIK GMBH
  • Articulated Arm Lamp Magnifier, 3.8x, 7.1D Articulated Arm Lamp Magnifier,3.8x,7.1D
  • Item # 3DUX8
  • Mfr. Model # 2772-204
  • Articulated Arm Lamp Magnifier, Power 3.8x, Diopter 7.1D, Focal Distance 5.6 In., Lens Dia. 132mm, Aspheric...More

  • Category : Magnifiers
Inside Micrometer,0.8 to 1 In
  • BROWN & SHARPE
  • Inside Micrometer, 0.8 to 1 In Inside Micrometer,0.8 to 1 In
  • Item # 5RCN4
  • Mfr. Model # 599-281-10
  • Inside Micrometer, Rod Type Solid, Resolution 0.0002 In., Range 0.8 to 1 In., Number of Measuring Rods 1,...More

  • Category : Inside Micrometers
Filament Extruder,110VAC,35 rpm,Brown
Coolant Pump/Tank,10 G
  • LITTLE GIANT
  • Coolant Pump/Tank, 10 G Coolant Pump/Tank,10 G
  • Item # 7P083
  • Mfr. Model # 7P083
  • Machine Coolant Pump/Tank, Tank Capacity 10 Gallons, Water Flow @ 1 Foot of Head 8.3 GPM, 100 SSU Cutting Oil...More

  • Category : Coolant Tanks
Chucking Reamer Set, Straight Flute Type, Wire Dimension Ty
Keyway Broach Set, I, II, III Broach Style, #40 M
Quick Point Set, 3MT
  • RITEN
  • Quick Point Set, 3MT Quick Point Set, 3MT
  • Item # 16R603
  • Mfr. Model # 49503
  • Live Center Set, Quick Set, 3 MT, Accuracy + / - .00025, Includes 1 Each Live Center, Male, Female, Bull...More

  • Category : Live Center Sets
Digital Micrometer,Blade,0 to 1 In,SPC
  • MITUTOYO
  • Digital Micrometer, Blade, 0 to 1 In, SPC Blade Micrometer
  • Item # 6NPZ5
  • Mfr. Model # 422-330-30
  • Blade Micrometer, Electronic Digital, Anvil Blade, Resolution 0.00005 In./0.001mm, Range 0 to 1 In./0 to...More

  • Category : Specialty Micrometers
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More