Skip Content

Filter Results By

Applied Filters Clear All

Machining

901 Results Found that Include 1,007 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
1-1/2 HP Bench Grinder, 115/230 Voltage, 1 Phase,
Hydraulic Economy Shop Press,12 Ton
  • WESTWARD
  • Hydraulic Economy Shop Press, 12 Ton Hydraulic Economy Shop Press
  • Item # 1MZJ5
  • Mfr. Model # 1MZJ5
  • Hydraulic Press, Frame Capacity 12 t, Ram Travel 6 In., - Strokes to Extend Piston 1 In, Pump Handle Effort @...More

High Speed Steel Tap and Die Set, SAE, Number of
  • WESTWARD
  • High Speed Steel Tap and Die Set, SAE, Number of Pieces: 64, 4-40 to 1" Size/Range Tap and Die Set, Fractional, High Speed Steel
  • Item # 1PZ37
  • Mfr. Model # 1PZ37
  • Tap and Die Set, SAE, High Speed Steel, Number of Pieces 64, Cutting Sizes 28, Die Type 1 In., 1-1/2 In. and...More

Slotted Shim Asst,SS,4 x 4 In,260 PC
  • GRAINGER APPROVED
  • Slotted Shim Asst, SS, 4 x 4 In, 260 PC Slotted Shim Asst,SS,4 x 4 In,260 PC
  • Item # 36D705
  • Mfr. Model # 36D705
  • Slotted Shim Kit, With Tab, 302/304 Stainless Steel, Size C-4 In.x4 In., Temper Full Hard for 302 SS and...More

Electronic Digital Indicator, 2"/50mm Range, 0.00005"
Chucking Reamer Set, Straight Flute Type, Wire Dimension Ty
Hex Die Set,1/4-20 To 1-14,20 Pc
  • CLEVELAND
  • Hex Die Set, 1/4-20 To 1-14,20 Pc Hex Die Set,1/4-20 To 1-14,20 Pc
  • Item # 20X693
  • Mfr. Model # C67282
  • Hex Die Set, Carbon, Thread Direction Right Hand, 20PC Size, UNC/ UNF, Application Can Be Used In Repair Work...More

Tool Post/Holder Set,14 PC,SDN25 Series
  • DORIAN
  • Tool Post/Holder Set, 14 PC, SDN25 Series Tool Post/Holder Set,14 PC,SDN25 Series
  • Item # 3CYH5
  • Mfr. Model # SDN25AXA-FTB
  • Tool Post & Holder Set, First Time Buyer, Number of Pieces 14, Series SDN 25, Includes 3CXY5 Tool Post, 3CYH8...More

Digital Depth Micrometer,0 to 12 In
  • MITUTOYO
  • Digital Depth Micrometer, 0 to 12 In Digital Depth Micrometer,0 to 12 In
  • Item # 4CGH7
  • Mfr. Model # 329-351-30
  • Electronic Digital Depth Micrometer, SPC Output Yes, Base Style Full, Range 0 to 12 In., Resolution 0.00005...More

Polymer Floor Model Cabinet
  • ALC
  • Polymer Floor Model Cabinet Polymer Floor Model Cabinet
  • Item # 15E779
  • Mfr. Model # 40391
  • Pneumatic Blast Cabinet, Floor Model, Nominal Size 36 x 24 In., Work Area Height 24 In., Work Area Width 36...More

Jobber Drill Bit Set, High Speed Steel, Metric, 118, B
Dial Indicator, 1"/25.4mm Range
  • MITUTOYO
  • Dial Indicator, 1"/25.4mm Range Dial Indicator, 1"/25.4mm Range
  • Item # 36J686
  • Mfr. Model # 543-552A
  • Dial Indicator, Series 543, Design Digimatic, NA Reading, Graduations NA, Range 1 In./25.4mm, Range per...More

Digital Depth Gage,0 to 20 in.Range,IP67
  • MAHR-FEDERAL INC.
  • Digital Depth Gage, 0 to 20 in.Range, IP67 Digital Depth Gage,0 to 20 in.Range,IP67
  • Item # 45PG51
  • Mfr. Model # 4126702
  • Digital Depth Gage, SPC Output Yes, Base Style Half, Range 0 to 20 In./0 to 500mm, Resolution 0.0005...More

Facemill Cutter,RA245-076R25-12M
  • SANDVIK COROMANT
  • Facemill Cutter, RA245-076R25-12M Facemill Cutter,RA245-076R25-12M
  • Item # 4JAZ9
  • Mfr. Model # RA245-076R25-12M
  • Facemill Cutter, CoroMill 245, Cutting Dia. 3.00 In, Max Cutting Dia. 3.49 In, Mounting Style Arbor, Mounting...More

Jobber Drill Bit, Size 6.1mm, Solid Carbide, TFP - TiN
Indexable Mill Cutter F3040.B.050.Z04.15
  • WALTER
  • Indexable Mill Cutter F3040.B.050.Z04.15 Indexable Mill Cutter F3040.B.050.Z04.15
  • Item # 44V476
  • Mfr. Model # F3040.B.050.Z04.15
  • Indexable Milling Cutter, F3040.B.050.Z04.15, Diameter 1.969 In., 0.591 In. Cutting Length, 4 Number of...More

Jobber Drill Bit, Size 19.2mm, Solid Carbide, XPL - Al
Dust Collector,Canister,115/230V
Spin Index Fixture,5-1/4inH,9-11/16inL
  • Spin Index Fixture, 5-1/4inH, 9-11/16inL Spin Index Fixture,5-1/4inH,9-11/16inL
  • Item # 45PK71
  • Mfr. Model # SM-5C
  • Spin Index Fixture, Collet Capacity All 5C Collets, Through Hole Dia. 1-1/4 In., Height to Spindle Centerline...More

Webbed Angle Plate,8inD,9inH,Ground
Dust Collector,115V,3.5 Amps AC
T-Max U Boring Bar,E20S-SDUCR 11-R
  • SANDVIK COROMANT
  • T-Max U Boring Bar, E20S-SDUCR 11-R T-Max U Boring Bar,E20S-SDUCR 11-R
  • Item # 19P612
  • Mfr. Model # E20S-SDUCR 11-R
  • TMax U Boring Bar, Carbide, Cutting Direction Right, Rake Positive, Shank Metric, Shank Width 0.787 In,...More

Vacuum Hosing With End Fittings, 2 In
Machine Chuck,Independent,10,A2-6
  • GATOR CHUCKS
  • Machine Chuck, Independent, 10, A2-6 Machine Chuck,Independent,10,A2-6
  • Item # 14Y038
  • Mfr. Model # 1-311-1006
  • Machine Chuck, Independent, Height 3.35 In., Dia. 10 In., Capacity Max. 9.84 In., Capacity Min. (In.) 0.59,...More

Granite Surface Plate,Pink,A,18x24x6
  • STARRETT
  • Granite Surface Plate, Pink, A, 18x24x6 Granite Surface Plate,Pink,A,18x24x6
  • Item # 6PCT4
  • Mfr. Model # 80631
  • Granite Surface Plate, Pink, No Ledge, Grade A Inspection, Surface Size (In.) 18 x 24, Surface Size (mm) 450...More

Manual Column Stand,Granite Base
Electronic Digital Indicator, 1"/25mm Range, 0.00005"/
Outside Micrometer Set, Micrometers Included: Mfg No. 599-1
Dust Collector,1650 cfm,2 HP,220V,10A
Power Clamp,Round Bore,5000lb.
  • DE-STA-CO
  • Power Clamp, Round Bore, 5000lb. Power Clamp,Round Bore,5000lb.
  • Item # 33TV91
  • Mfr. Model # 891
  • Power Clamp, Round Bore, Holding Capacity (Lb.) 5000, Overall Height (In.) 3-7/8, Overall Length (In.)...More

Tool Post & Holder Set,5 PC,BXA Series
  • DORIAN
  • Tool Post & Holder Set, 5 PC, BXA Series Tool Post & Holder Set,5 PC,BXA Series
  • Item # 3CXZ2
  • Mfr. Model # SDN30BXA-TS
  • Tool Post & Holder Set, Turning, Number of Pieces 5, Series BXA, Includes SDN30BXA Tool Post, (2) 3CYD7...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More