Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Machining

1,148 Results Found that Include 1,235 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Face Mill Index Toolholder,2J1E-20R02
  • INGERSOLL CUTTING TOOL
  • Face Mill Index Toolholder, 2J1E-20R02 Face Mill Index Toolholder,2J1E-20R02
  • Item # 4MTG9
  • Mfr. Model # 2J1E-20R02
  • Face Mill Indexable Toolholder, 5 Flute, Nomenclature 2J1E-20R02, Style 2J1E, Double Positive Rake, Right...More

Electronic Screw Thread Micrometer,0-1In
  • STARRETT
  • Electronic Screw Thread Micrometer, 0-1In Screw Thread Comparator Micrometer
  • Item # 5UAA1
  • Mfr. Model # 760FL
  • Screw Thread Comparator Micrometer, Electronic Digital, Anvil Point, Resolution 0.00005 In./0.001mm, Range 0...More

High Speed Steel Tap and Die Set, SAE, Number of
  • WESTWARD
  • High Speed Steel Tap and Die Set, SAE, Number of Pieces: 45, 1/4 to 1" Size/Range Tap and Die Set, Fractional, High Speed Steel
  • Item # 1PZ52
  • Mfr. Model # 1PZ52
  • Tap and Die Set, SAE, High Speed Steel, Number of Pieces 45, Cutting Sizes 20, Die Type 1-1/2 In. and 2 In....More

Slotted Shim Asst,SS,5 x 5 In,130 PC
  • GRAINGER APPROVED
  • Slotted Shim Asst, SS, 5 x 5 In, 130 PC Slotted Shim Asst,SS,5 x 5 In,130 PC
  • Item # 36D712
  • Mfr. Model # 36D712
  • Slotted Shim Kit, With Tab, 302/304 Stainless Steel, Size D-5 In.x5 In., Temper Full Hard for 302 SS and...More

Stainless Steel Digital Caliper, 0.0005"/0.01mm Resolution
  • WESTWARD
  • Stainless Steel Digital Caliper, 0.0005"/0.01mm Resolution Digital Calipers
  • Item # 29AD39
  • Mfr. Model # 29AD39
  • Digital Caliper, Material Stainless Steel, Resolution 0.0005 In./0.01mm, Range 0 to 18 In./0 to 450mm, Jaw...More

Electronic Digital Height Gage, 0 to 12"/0 to 300
Balanced Reading Crankshaft Distortion Gage, 1.450" Dial Si
Inside Micrometer,4 to 40 In
  • STARRETT
  • Inside Micrometer, 4 to 40 In Inside Micrometer,4 to 40 In
  • Item # 2ZUC8
  • Mfr. Model # 823EZ
  • Inside Micrometer, Rod Type Tubular, Resolution 0.001 In., Range 4 to 40 In., Movement of Screw 1 In., Number...More

Slotted Shim Asst,SS,C-4 X 4 In,260 PC
  • MAUDLIN PRODUCTS
  • Slotted Shim Asst, SS, C-4 X 4 In, 260 PC Slotted Shim Assortment
  • Item # 2NZH5
  • Mfr. Model # MSC4-FK
  • Slotted Shim Assortment, With Tab, 300 Series Stainless Steel, Thickness Range 0.001 - 0.125 In., Size C - 4...More

Carbon Tap and Die Set, SAE and Metric, Number of
Jobber Drill Bit Set, High Speed Steel, Fractional Inch,&#x
Electronic Digital Height Gage, 0 to 18"/0 to 450
Milling Machine Starter Kit,R 8,29 Pc
  • DAYTON
  • Milling Machine Starter Kit, R 8,29 Pc Milling Machine Starter Kit,R 8,29 Pc
  • Item # 4LEX9
  • Mfr. Model # 4LEX9
  • Milling Machine Starter Kit, Number of Pieces 29, 5/8 In T-Slots, For Use With Mills, Mill/Drills, Large...More

Electronic Digital Depth Gage,0 to 8 In
  • MITUTOYO
  • Electronic Digital Depth Gage, 0 to 8 In 0 to 8" Range Electronic Digital Depth Gage
  • Item # 6NRD0
  • Mfr. Model # 547-257S
  • Electronic Digital Depth Gage, SPC Output Yes, Base Style Full, Range 0 to 8 In., Resolution 0.00005...More

Arbor Plates, For Use with 55 Ton Press
1 HP Bench Grinder, 120 Voltage, 1 Phase, 7.5 Amps,&#x
  • METABO
  • 1 HP Bench Grinder, 120 Voltage, 1 Phase, 7.5 Amps, 10" Wheel Dia. Bench Grinder
  • Item # 38D141
  • Mfr. Model # 619250420
  • Bench Grinder, 1 HP, Voltage 120, 1 Phase, Wheel Dia. 10 In., Dust Collection No, 7.5 Amps, 1780 No Load RPM,...More

Hydraulic Press,10 t,Manual Pump, 60 In
  • DAKE CORPORATION
  • Hydraulic Press, 10 t, Manual Pump, 60 In Hydraulic Press
  • Item # 40F054
  • Mfr. Model # 972210
  • Hydraulic Press, Frame Capacity 10 t, Frame Type H Frame, Fixed Cylinder, Cylinder Type Single Action,...More

Analog Durometer,Shore D,0.71 In Dia
Tube Oil Skimmer,110VAC
  • ABANAKI
  • Tube Oil Skimmer, 110VAC Tube Oil Skimmer
  • Item # 44F746
  • Mfr. Model # STUBE3
  • Tube Oil Skimmer, Reach 3 to 10 ft., Oil Removal 3.5 gph, Timer No, 45 RPM, Max. Temp. (F) 140 Degrees , Side...More

Three Axis Milling Machine Vise,4 In
  • PALMGREN
  • Three Axis Milling Machine Vise, 4 In Three Axis Milling Machine Vise,4 In
  • Item # 19F399
  • Mfr. Model # 22704
  • Three Axis Milling Machine Vise, Swivel Base, Max. Travel 4-1/2, Jaw Deflection 0.0060 In., Jaw Plate...More

Analog Durometer,Shore A,0.71 In Dia
  • MITUTOYO
  • Analog Durometer, Shore A, 0.71 In Dia Analog Durometer,Shore A,0.71 In Dia
  • Item # 1ARV2
  • Mfr. Model # 811-331-10
  • Handheld Analog Durometer, Shore A, Range 10 to 90, Indenter Blunt Taper, Functions Peak Retaining Hand,...More

Precision Steel Square,12 x 7 In
  • STARRETT
  • Precision Steel Square, 12 x 7 In Precision Steel Square,12 x 7 In
  • Item # 2ZUT9
  • Mfr. Model # 20-12
  • Precision Square, Tool Steel, Hardened And Precision Ground Edges, Lapped Beams and Blades, Outside...More

Digital Depth Gage,Wireless,6 in. Range
  • MAHR-FEDERAL INC.
  • Digital Depth Gage, Wireless, 6 in. Range Digital Depth Gage,Wireless,6 in. Range
  • Item # 45PG16
  • Mfr. Model # 4126755
  • Digital Depth Gage, SPC Output Yes, Base Style Half, Range 0 to 6 In./0 to 150mm, Resolution 0.0005...More

Taper Length Drill Bit,Standard,0.5810
  • SANDVIK COROMANT
  • Taper Length Drill Bit, Standard, 0.5810 Taper Length Drill Bit,Standard,0.5810
  • Item # 41VY91
  • Mfr. Model # 860.1-1475-118A1-MM 2214
  • Taper Length Drill Bit, Standard, List Number CoroDrill 860, Number of Pieces 1, 2214 Grade, Solid Carbide,...More

Electronic Digital Indicator, 1"/25mm Range, 0.00002"/
Short Shank Reamer 830,BT40
Internal Boring Bar,F08Q-STFPR 1.8-R
  • SANDVIK COROMANT
  • Internal Boring Bar, F08Q-STFPR 1.8-R Internal Boring Bar,F08Q-STFPR 1.8-R
  • Item # 5FFZ6
  • Mfr. Model # F08Q-STFPR 1.8-R
  • Internal Boring Bar, Turning, CoroTurn 111, Cutting Direction Right Hand, Min. Bore 0.630 In, Shank Inch,...More

Internal Boring Bar,RAG123J051-32B
  • SANDVIK COROMANT
  • Internal Boring Bar, RAG123J051-32B Internal Boring Bar,RAG123J051-32B
  • Item # 4JCW7
  • Mfr. Model # RAG123J051-32B
  • Internal Boring Bar, Parting and Grooving, CoroCut, Cutting Direction Right Hand, Min. Bore 2.362 In, Shank...More

CORODRILL 880 U-DRILL
Drill Tool,CoroDrill,A880-D1125LX31-03
  • SANDVIK COROMANT
  • Drill Tool, CoroDrill, A880-D1125LX31-03 Drill Tool,CoroDrill,A880-D1125LX31-03
  • Item # 4UNU9
  • Mfr. Model # A880-D1125LX31-03
  • Drilling Tool, CoroDrill 880, A880-D1125LX31-03, Drill Size 1.125 In, Length of Cut 3.375 In, Overall Length...More

Vise,Multi-Fixture,40 lb. Clamp Force
Universal Vise,Jaw W 4 In,Jaw Open 4 In
  • DAYTON
  • Universal Vise, Jaw W 4 In, Jaw Open 4 In Universal Vise,Jaw W 4 In,Jaw Open 4 In
  • Item # 4CPF7
  • Mfr. Model # 4CPF7
  • Universal Machine Vise, Swivel Base, Jaw Width 4 In, Jaw Opening 4 In, Throat Depth 1 1/4 In, Overall Length...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More