Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Machining

1,852 Results Found that Include 2,172 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Carbon Steel Tap and Die Set, SAE and Metric, Number&#
Industrial Buffer,10 In,1725/3450 RPM
  • TM

    Grainger Choice

  • DAYTON
  • Industrial Buffer, 10 In, 1725/3450 RPM Industrial Buffer,10 In,1725/3450 RPM
  • Item # 3NYA6
  • Mfr. Model # 3NYA6
  • Industrial Buffer, Size (In.) 10, 1725/3450 RPM, 1 to 1-1/2 HP, Shaft Dia. (In.) 1, Voltage 120, 12/8 Amps...More

  • Category : Bench Buffers
Adjustable Hand Reamer Set, Straight Blade Type, Number of&
1-1/2 HP Bench Grinder, 120 Voltage, 1 Phase, 12.0
  • TM

    Grainger Choice

  • DAYTON
  • 1-1/2 HP Bench Grinder, 120 Voltage, 1 Phase, 12.0 Amps, 8'' Wheel Dia. Bench Grinder
  • Item # 2FDB6
  • Mfr. Model # 2FDB6
  • Bench Grinder, 1-1/2 HP, Voltage 120, 1 Phase, Wheel Dia. 8'', Dust Collection Yes, 12.0 Amps, 1800 to 3450...More

  • Category : Bench Grinders
Inside Micrometer Set,4 to 32 In
  • STARRETT
  • Inside Micrometer Set, 4 to 32 In Inside Micrometer Set,4 to 32 In
  • Item # 5UAC0
  • Mfr. Model # 823DZ
  • Inside Micrometer Set, Rod Type Tubular, Resolution 0.001 In., Range 4 to 32 In., Movement of Screw 1 In.,...More

  • Category : Inside Micrometers
Outside Micrometer Set, 3 Pc, Micrometers Included: 1"
Carbon Steel Tap and Die Set, SAE and Metric, Number&#
Electronic Digital Protractor,6 In,SPC
  • MITUTOYO
  • Electronic Digital Protractor, 6 In, SPC Electronic Digital Protractor,6 In,SPC
  • Item # 1ZRV4
  • Mfr. Model # 950-318
  • Electronic Digital Protractor, Length 6 In, Range 0 to 360 Deg, 90 x 4, Accuracy Plumb 0.05 Deg/Level 10 Deg,...More

  • Category : Protractors
Carbon Steel Tap and Die Set, Metric, Number of Pieces
Analog Durometer,Shore A,1.73 x 0.71 In
1-1/2 HP Bench Grinder, 115 Voltage, 1 Phase, 5.0
  • JET
  • 1-1/2 HP Bench Grinder, 115 Voltage, 1 Phase, 5.0 Amps, 10" Wheel Dia. Industrial Bench Grinder
  • Item # 18F217
  • Mfr. Model # 577103
  • Bench Grinder, 1-1/2 HP, Voltage 115, 1 Phase, Wheel Dia. 10 In., Dust Collection No, 5.0 Amps, 1725 No Load...More

  • Category : Bench Grinders
Electronic Digital Indicator, 1  / 25.4mm Range, .0000
Drill Dispenser,Master,159 Compartments
Carbon Steel Tap and Die Set, SAE, Number of Pieces&#x
Vise,Milling Machine
  • TM

    Grainger Choice

  • DAYTON
  • Vise, Milling Machine Vise,Milling Machine
  • Item # 3W764
  • Mfr. Model # 3W764
  • Precision 6 Inch Milling Machine Vise, Jaw Opening 7-1/2 Inches, Jaw Width 6 Inches, Throat Depth 1 3/4...More

  • Category : Machining Vises
Safety Enclosure,70 1/2 In L,66 In W
  • TM

    Grainger Choice

  • WESTWARD
  • Safety Enclosure, 70 1/2 In L, 66 In W Safety Enclosure,70 1/2 In L,66 In W
  • Item # 2MZZ8
  • Mfr. Model # 2MZZ8
  • Safety Enclosure, 4 Pc, Length 70 1/2 In, Width 66 In, Thickness 1/8 In, Melting Temp. Range 482-590 F,...More

  • Category : Machine Guards
Dial Caliper, 2.50 Jaw Depth (In.), 0 to 12
U-Wave Receiver,Wireless SPC
Tool Holder,HD Boring Bar,Series EA
Milling Vise,6 In,Single Station
  • TE-CO
  • Milling Vise, 6 In, Single Station Milling Vise
  • Item # 6GJP4
  • Mfr. Model # PWS-6900
  • Milling Vise, Manual 6 In. Single-Station Vise, Fixed Base, Max. Travel 9.00, Jaw Plate SQUARE TO 0.001,...More

  • Category : Machining Vises
Inside Groove Micrometer,0.5 to 1.5 In
  • STARRETT
  • Inside Groove Micrometer, 0.5 to 1.5 In Inside Groove Micrometer,0.5 to 1.5 In
  • Item # 5UAC3
  • Mfr. Model # 701A
  • Inside Groove Micrometer, Resolution 0.001 In., Range 0.500 to 1.500 In., Movement of Screw 1 In., Thimble...More

  • Category : Inside Micrometers
High Speed Steel Tap and Die Set, Metric, Number of&#x
Dual Cross Slide Table,6 x 10 In
Steel, Rectangular Magnetic V-Block
Milling Machine Vise,6 In
  • PALMGREN
  • Milling Machine Vise, 6 In Milling Machine Vise,6 In
  • Item # 19F396
  • Mfr. Model # 26608
  • Milling Machine Vise, Stationary Base, Max. Travel 8-3/4, Jaw Deflection Less Than 0.001 In., Jaw Plate...More

  • Category : Machining Vises
Slotted Shim Asst,SS,H-8 X 8 In,52 PC
  • MAUDLIN PRODUCTS
  • Slotted Shim Asst, SS, H-8 X 8 In, 52 PC Slotted Shim Assortment
  • Item # 2NZH8
  • Mfr. Model # MSH8-FK
  • Slotted Shim Assortment, No Tab, 300 Series Stainless Steel, Thickness Range 0.001 - 0.125 In., Size H - 8 X...More

  • Category : Shim Stock Assortments
Analog Durometer,Shore D,1.73 x 0.71 In
Knurling Tool,Self-Centering,6 1/8 OAL
  • DORIAN
  • Knurling Tool, Self-Centering, 6 1/8 OAL Knurling Tool,Self-Centering,6 1/8 OAL
  • Item # 3FHG5
  • Mfr. Model # SSCK-100-4
  • Knurling Tool, CNC, Self-Centering, Series SSCK, Capacity 5/16 In. and Up, Diamond Or Straight To Shoulder...More

  • Category : Knurling Tools
Indicator Holder, 150 Magnetic Pull (Lb.), 2 1/2&
Electronic Depth Micrometer,0 to 6 In
  • MITUTOYO
  • Electronic Depth Micrometer, 0 to 6 In Electronic Depth Micrometer,0 to 6 In
  • Item # 4GPY7
  • Mfr. Model # 329-350-10
  • Electronic Depth Micrometer, SPC Output Yes, Base Style Full, Range 0 to 6 In., Resolution 0.00005...More

  • Category : Depth Micrometers
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More