Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Machining

130 Results Found that Include 199 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Eye Shield Kit,Bench Grinder,Replacement
Grinding Wheel Dresser
  • DAYTON
  • Grinding Wheel Dresser Grinding Wheel Dresser
  • Item # 2X951
  • Mfr. Model # 2X951
  • Grinding Wheel Dresser, Construction Four Star-toothed Hardened Steel Cutters and Two Spacers, Four...More

Bench Grinder Stand, 31-1/2 in.
  • DAYTON
  • Bench Grinder Stand, 31-1/2 in. Bench Grinder Stand, 31-1/2 in.
  • Item # 49H005
  • Mfr. Model # 49H005
  • Bench Grinder Stand, Construction Cast Iron And Steel, Length (In.) 31-1/2, Base Size (In.) 16-1/2 x 14-1/2,...More

Grinding Wheel Dresser
Buffer,1/2 Hp,3450 RPM,120 V
  • DAYTON
  • Buffer, 1/2 Hp, 3450 RPM, 120 V Buffer,1/2 Hp,3450 RPM,120 V
  • Item # 4TJ99
  • Mfr. Model # 4TJ99
  • Size (In.) 6, 3450 RPM, 1/2 HP, Shaft Dia. (In.) 1/2, Voltage 120, 5.0 Amps AC, 1 Phase, Motor Type...More

Portable Dust Collector,3/4 HP,115/230V
  • DAYTON
  • Portable Dust Collector, 3/4 HP, 115/230V Portable Dust Collector,3/4 HP,115/230V
  • Item # 3AA30
  • Mfr. Model # 3AA30
  • Dust Collector, Single Stage Mobile, 3/4 HP, 115/230 Voltage, 60 Hz, 1, 7.5 Amps AC, 79 dBA, 10 micron Filter...More

Dust Extractor,110V
  • DAYTON
  • Dust Extractor, 110V Dust Extractor,110V
  • Item # 49H001
  • Mfr. Model # 49H001
  • Dust Extractor, Canister, 7/8 HP, 110 Voltage, 60 Hz, Single, 5 Amps AC, 89 dBA, 0.3 Microns Filter Bag, Cord...More

Floor Stand
  • DAYTON
  • Floor Stand Floor Stand
  • Item # 6LM26
  • Mfr. Model # 6LM26
  • Heavy Duty Floor Stand, Fits Most Multiple Bench Top Tools, Steel Body with a Stamped Steel Top

1-1/2 HP Bench Grinder, 115/230 Voltage, 1 Phase,
Vise,Self Centering,30 lb. Clamp Force
  • DAYTON
  • Vise, Self Centering, 30 lb. Clamp Force Vise,Self Centering,30 lb. Clamp Force
  • Item # 38MN08
  • Mfr. Model # 38MN08
  • Vise, Self Centering, Fixed Base, Jaw Deflection 0.006 In. At 2000 lb., Bed/Base High Tensile Strength Cast...More

Industrial Buffer,10 In,1725/3450 RPM
  • DAYTON
  • Industrial Buffer, 10 In, 1725/3450 RPM Industrial Buffer,10 In,1725/3450 RPM
  • Item # 3NYA6
  • Mfr. Model # 3NYA6
  • Industrial Buffer, Size (In.) 10, 1725/3450 RPM, 1 to 1-1/2 HP, Shaft Dia. (In.) 1, Voltage 120, 12/8 Amps...More

Grinder Tool Stand
  • DAYTON
  • Grinder Tool Stand Grinder Tool Stand
  • Item # 4Z154
  • Mfr. Model # 4Z154
  • Bench Grinder and Buffer Stand, 31-3/4 In.H, Construction Heavy Cast Iron with 3 1/2 In. Steel Column and...More

1 HP Bench Grinder, 115/230 Voltage, 1 Phase, 5.0/
Filter Bag, 2 X 6 Ft
  • DAYTON
  • Filter Bag, 2 X 6 Ft Filter Bag, 2 X 6 Ft
  • Item # 3AA37
  • Mfr. Model # 3AA37
  • Filter Bag, Oversized, Overall Height (In.) 72, Overall Dia. (In.) 24, For Use With 1-1/2 HP and Larger...More

Buffer,8 In,120 V,3/4 HP,5/8 In Shaft
  • DAYTON
  • Buffer, 8 In, 120 V, 3/4 HP, 5/8 In Shaft Buffer,8 In,120 V,3/4 HP,5/8 In Shaft
  • Item # 1FYV4
  • Mfr. Model # 1FYV4
  • Bench Top Buffer, Size (In.) 8, 2000 to 3300/3450 RPM, 3/4 HP, Shaft Dia. (In.) 5/8, Voltage 120, 7.0 Amps...More

Collet Set w/Rotating Holder,12 Pcs
Mobile Dust Collector,1 HP,115/230 V
  • DAYTON
  • Mobile Dust Collector, 1 HP, 115/230 V Mobile Dust Collector,1 HP,115/230 V
  • Item # 1RWB3
  • Mfr. Model # 1RWB3
  • Dust Collector, Single Stage Mobile, 1 HP, 115/230 Voltage, 60 Hz, 1, 11 Amps AC, 65 dBA, 30 micron Filter...More

Hose Extension Kit
Sharpener,8 in. Dia.,120V,120 RPM
  • DAYTON
  • Sharpener, 8 in. Dia., 120V, 120 RPM Sharpener,8 in. Dia.,120V,120 RPM
  • Item # 49G999
  • Mfr. Model # 49G999
  • Sharpener, Wet, Motor HP 1/6, Single Phase, Voltage 120, 60 Hz, 1.1 Amps AC, 120 RPM, 220 Grit, Used for...More

1/2 HP Bench Grinder, 115/230 Voltage, 1 Phase, 6
Flute End Mill Set,20 Pcs
  • DAYTON
  • Flute End Mill Set, 20 Pcs Flute End Mill Set,20 Pcs
  • Item # 16N204
  • Mfr. Model # 16N204
  • End Mill Kit, Hss Steel , Tin Coated, General Purpose, Centercutting, Number of Pieces 20, Capacity 3/16 In....More

Hose Extension Kit
  • DAYTON
  • Hose Extension Kit Hose Extension Kit
  • Item # 3AA34
  • Mfr. Model # 3AA34
  • Hose Extension Kit, Hose Dia. (In.) 4, Length (Ft.) 5, For Use With Single-Stage and Two-Stage Dust...More

Compound Mill Table,.100 Dial Revolution
  • DAYTON
  • Compound Mill Table, .100 Dial Revolution Compound Mill Table,.100 Dial Revolution
  • Item # 2LKU7
  • Mfr. Model # 2LKU7
  • Compound Milling Table, 9/16 x 2-9/16 In. T-Slots, Capacity -, Cast Iron Table, Slide, And Base, For Use With...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More