Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Machining

594 Results Found that Include 715 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Pin Vise,0-.040 In,Nickel Plated
Double Square,3-1/2x9/16 In,4R Grad,2 Pc
Taper Gage, 0.100 to 0.500 Measuring Range (In.),
Dial Test Indicator,Vert,0 to 0.200 In
  • STARRETT
  • Dial Test Indicator, Vert, 0 to 0.200 In Dial Test Indicator,Vert,0 to 0.200 In
  • Item # 2ZUJ4
  • Mfr. Model # 196A1Z
  • Dial Test Indicator, Indicator Style Vertical, Range 0 to 0.200 In., Graduations 0.001 In., Dial Reading...More

Taper Gage, 0.010 to 0.150 Measuring Range (In.),
Pin Vise,0.010-0.055 In,Tapered Collet
Dial Test Indicator,Hori,0 to 0.030 In
  • STARRETT
  • Dial Test Indicator, Hori, 0 to 0.030 In Dial Test Indicator,Hori,0 to 0.030 In
  • Item # 2ZUK4
  • Mfr. Model # 709ACZ
  • Dial Test Indicator, Indicator Style Horizontal, Range 0 to 0.030 In., Graduations 0.0005 In., Dial Reading...More

Dial Test Indicator,Hori,0 to 0.030 In
  • STARRETT
  • Dial Test Indicator, Hori, 0 to 0.030 In Dial Test Indicator,Hori,0 to 0.030 In
  • Item # 2ZUJ6
  • Mfr. Model # 711FSZ
  • Dial Test Indicator, Indicator Style Horizontal, Range 0 to 0.030 In., Graduations 0.001 In., Dial Reading...More

Universal Snug
Thickness Gage,Straight,0.002-0.015 In
Wiggler/Center Finder Set, 0.01 Tip Dia. (In.), 0
Granite Surface Plate,Pink,A,12x18x4
  • STARRETT
  • Granite Surface Plate, Pink, A, 12x18x4 Granite Surface Plate,Pink,A,12x18x4
  • Item # 6PCT2
  • Mfr. Model # 80613
  • Granite Surface Plate, Pink, No Ledge, Grade A Inspection, Surface Size (In.) 12 x 18, Surface Size (mm) 300...More

Edge/Center Finder, Double End Type, 0.2 Tip Dia. 
Steel Protractor,Rectangular,6 In
  • STARRETT
  • Steel Protractor, Rectangular, 6 In Steel Protractor,Rectangular,6 In
  • Item # 2ZUY2
  • Mfr. Model # C183
  • Steel Protractor, Rectangular Head, Graduations 0-180, Blade, Blade Size 1/2 In., Length 6 In., Range 0-180...More

Protractor and Depth Gage,6 In
  • STARRETT
  • Protractor and Depth Gage, 6 In Protractor and Depth Gage,6 In
  • Item # 2ZUY4
  • Mfr. Model # C493B
  • Protractor and Depth Gage, Square Head, Graduations 0-180, Blade, Blade Graduation 32nds, 64ths, Blade Size...More

Micrometer Set, Micrometers Included: 1,2,3,4,5,6", 0 to&#x
Dial Test Indicator,Vert,0 to 0.200 In
  • STARRETT
  • Dial Test Indicator, Vert, 0 to 0.200 In Dial Test Indicator,Vert,0 to 0.200 In
  • Item # 2ZUJ5
  • Mfr. Model # 196B1
  • Dial Test Indicator, Indicator Style Vertical, Range 0 to 0.200 In., Graduations 0.001 In., Dial Reading...More

Miter Protractor,12 In
  • STARRETT
  • Miter Protractor, 12 In Miter Protractor,12 In
  • Item # 2ZUY7
  • Mfr. Model # 505A-12
  • Miter Protractor, Graduations 0-90, Blade, Length 12 In., Range 0 to 360 Deg, 90 x 4, Accuracy +/-1/2 Deg,...More

Inside Micrometer Set,4 to 24 In
  • STARRETT
  • Inside Micrometer Set, 4 to 24 In Inside Micrometer Set,4 to 24 In
  • Item # 5UAA9
  • Mfr. Model # 823CZ
  • Inside Micrometer Set, Rod Type Tubular, Resolution 0.001 In., Range 4 to 24 In., Movement of Screw 1 In.,...More

Micrometer Ball Attachment,0.250 In Dia
Balanced Reading Crankshaft Distortion Gage, 1.450" Dial Si
Magnetic Base with Articulating Arm, 70 Magnetic Pull (
Inside Micrometer Set,4 to 32 In
  • STARRETT
  • Inside Micrometer Set, 4 to 32 In Inside Micrometer Set,4 to 32 In
  • Item # 5UAC0
  • Mfr. Model # 823DZ
  • Inside Micrometer Set, Rod Type Tubular, Resolution 0.001 In., Range 4 to 32 In., Movement of Screw 1 In.,...More

Magnetic Indicator Back
Telescoping Gage Set, Number of Pieces: 4, 0.312 to&#x
Universal Snug
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More