Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Machining

50 Results Found that Include 86 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Bench Vise Slip Roll Kit
  • PALMGREN
  • Bench Vise Slip Roll Kit Bench Vise Slip Roll Kit
  • Item # 6CMW1
  • Mfr. Model # BM3
  • Bench Vise Slip Roll Kit, 17 x 25 x 5-1/2 In., For Use With Any 5 In. or Larger Bench Vise, Features 3...More

Parallel,Set,6 in.
  • PALMGREN
  • Parallel, Set, 6 in. Parallel,Set,6 in.
  • Item # 35MG53
  • Mfr. Model # 9638976
  • Parallel, Set, 6 In., For Use With Vises with 6 In. Wide Jaws, Features Precision Ground, Hardened From HTC...More

Milling Machine Vise,6 In
  • PALMGREN
  • Milling Machine Vise, 6 In Milling Machine Vise,6 In
  • Item # 19F396
  • Mfr. Model # 26608
  • Milling Machine Vise, Stationary Base, Max. Travel 8-3/4, Jaw Deflection Less Than 0.001 In., Jaw Plate...More

Swivel Base For 19F396 Milling Vise
  • PALMGREN
  • Swivel Base For 19F396 Milling Vise Swivel Base For 19F396 Milling Vise
  • Item # 19F397
  • Mfr. Model # 26609
  • Swivel Base For 19F396 Milling Vise, Swivel Base, Bed/Base Hardened And Ground 70000 PSI Ductile Iron, Allows...More

Quick-Release Vise,6 in Jaw Width
Rotary Indexing Table,10 In,3 7/8 In H
  • PALMGREN
  • Rotary Indexing Table, 10 In, 3 7/8 In H Rotary Indexing Table,10 In,3 7/8 In H
  • Item # 2XUV1
  • Mfr. Model # 34105
  • Rotary Indexing Table, For Use With Drill Presses, Milling Machines, Grinders, Special Machines, For Accurate...More

Parallel,Set,8 in.
  • PALMGREN
  • Parallel, Set, 8 in. Parallel,Set,8 in.
  • Item # 35MG54
  • Mfr. Model # 9638978
  • Parallel, Set, 8 In., For Use With Vises with 8 In. Wide Jaws, Features Precision Ground, Hardened From HTC...More

Jack Screw,Manual Set,2.7 in. to 5.9 in.
Clamping Kit,T-Slot,11/16 in.
Rotary Slide Tilting Table,10 In,X-Y 4
  • PALMGREN
  • Rotary Slide Tilting Table, 10 In, X-Y 4 Rotary Slide Tilting Table,10 In,X-Y 4
  • Item # 2XUU8
  • Mfr. Model # 34103
  • Rotary Slide Tilting Table, 5/8 T-Slots, Capacity 10 In. Diameter, Cast Iron, For Use With Drill Presses,...More

Clamping Kit,T-Slot,7/16 in.
Adjustable Jack Screw
  • PALMGREN
  • Adjustable Jack Screw Adjustable Jack Screw
  • Item # 19F410
  • Mfr. Model # 38955
  • Adjustable Jack Screw,1.97 In L, Machine Jacks, Number of Pieces 1, Capacity 2000 lb., Steel, For Use With...More

Adjustable Jack Screw
  • PALMGREN
  • Adjustable Jack Screw Adjustable Jack Screw
  • Item # 19F413
  • Mfr. Model # 38958
  • Adjustable Jack Screw,2.13 In L, Machine Jacks, Number of Pieces 1, Capacity 2000 lb., Steel, For Use With...More

Three Axis Milling Machine Vise,4 In
  • PALMGREN
  • Three Axis Milling Machine Vise, 4 In Three Axis Milling Machine Vise,4 In
  • Item # 19F399
  • Mfr. Model # 22704
  • Three Axis Milling Machine Vise, Swivel Base, Max. Travel 4-1/2, Jaw Deflection 0.0060 In., Jaw Plate...More

Dual Cross Slide Table,6 x 10 In
  • PALMGREN
  • Dual Cross Slide Table, 6 x 10 In Dual Cross Slide Table,6 x 10 In
  • Item # 19F409
  • Mfr. Model # 9636103
  • Positioning Table, Cross Slide, Number of Pieces 1, 5/8 In. T-Slots, Capacity 6 In. x 10 In., Cast Iron, For...More

Adjustable Jack Screw
  • PALMGREN
  • Adjustable Jack Screw Adjustable Jack Screw
  • Item # 19F412
  • Mfr. Model # 38957
  • Adjustable Jack Screw,2 In L, Machine Jacks, Number of Pieces 1, Capacity 2000 lb., Steel, For Use With Drill...More

Machining Center Vise,6 In
  • PALMGREN
  • Machining Center Vise, 6 In Machining Center Vise,6 In
  • Item # 19F398
  • Mfr. Model # 26610
  • Machining Center ViseStationary Base, Max. Travel 5-11/16, Jaw Deflection Less Than 0.001 In., Jaw Plate...More

Rotary Cross Slide Table,8 In
  • PALMGREN
  • Rotary Cross Slide Table, 8 In Rotary Cross Slide Table,8 In
  • Item # 19F408
  • Mfr. Model # 32803
  • Rotary Table, Cross Slide, Number of Pieces 1, 5/8 In. T-Slots, Capacity 8 In., Cast Iron, For Use With Drill...More

Adjustable Jack Screw
  • PALMGREN
  • Adjustable Jack Screw Adjustable Jack Screw
  • Item # 19F411
  • Mfr. Model # 38956
  • Adjustable Jack Screw,1-1/2 In L, Machine Jacks, Number of Pieces 1, Capacity 2000 lb., Steel, For Use With...More

Tombstone,Ductile Iron,21-21/32 in. L
  • PALMGREN
  • Tombstone, Ductile Iron, 21-21/32 in. L Tombstone,Ductile Iron,21-21/32 in. L
  • Item # 35MG50
  • Mfr. Model # 9626651
  • Tombstone, Material Ductile Iron, Number of Faces 4, Face Length 21-21/32 In., Face Width 11-13/16 In., Face...More

Tombstone,Ductile Iron,25-1/2 in. L
  • PALMGREN
  • Tombstone, Ductile Iron, 25-1/2 in. L Tombstone,Ductile Iron,25-1/2 in. L
  • Item # 35MG51
  • Mfr. Model # 9626653
  • Tombstone, Material Ductile Iron, Number of Faces 4, Face Length 25-1/2 In., Face Width 13-25/32 In., Face...More

  • PALMGREN
  • Vise Vise
  • Multiple product options available

    Multiple product options available

Jack Screw,Manual Set,3.9 in. to 9.0 in.
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More