Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Machining

105 Results Found that Include 109 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Floor Stand,18-1/5 36-1/2 x 5-3/5 In
Pedestal Stand,For Bench Grinders
Universal Base,600 Lb. Capacity
Metalworking Lathe,3/4 HP,115V
  • JET
  • Metalworking Lathe, 3/4 HP, 115V Metalworking Lathe,3/4 HP,115V
  • Item # 18F188
  • Mfr. Model # 321155K
  • Metalworking Lathe with Stand, 3/4 HP Motor HP, 1 Phase, 115 V Voltage, Spindle Taper MT-3, Number of Spindle...More

  • Category : Lathes
1/2 HP Bench Grinder, 115 Voltage, 1 Phase, 6.5 A
Vertical Mill,120-1550 RPM,230V,3 Phase
  • JET
  • Vertical Mill, 120-1550 RPM, 230V, 3 Phase Vertical Mill,120-1550 RPM,230V,3 Phase
  • Item # 42W774
  • Mfr. Model # 690038
  • Vertical Mill, Table Size (In.) 7-7/8 x 35-3/4, Longitudinal Travel (In.) 22-1/4, Cross Travel (In.) 9-1/2,...More

  • Category : Vertical Milling Machines
Jet Lathe w/Stand,2HP,1P,40 Center In
  • JET
  • Jet Lathe w/Stand, 2HP, 1P, 40 Center In Jet Lathe w/Stand,2HP,1P,40 Center In
  • Item # 42W780
  • Mfr. Model # 321102AK
  • Jet Lathe, 2 Motor HP, 1 Phase, 230 Voltage, Spindle Taper MT-5, Number of Spindle Speeds 12, Tailstock Taper...More

  • Category : Lathes
Bench Lathe,3/4HP,1P,20 Center In
  • JET
  • Bench Lathe, 3/4HP, 1P, 20 Center In Bench Lathe,3/4HP,1P,20 Center In
  • Item # 42W776
  • Mfr. Model # 321376
  • Bench Lathe, 3/4 Motor HP, 1 Phase, 115 Voltage, Spindle Taper MT-3, Number of Spindle Speeds 6, Tailstock...More

  • Category : Lathes
Jet Lathe,5 To 7-1/2HP,3P,40 Center In
  • JET
  • Jet Lathe, 5 To 7-1/2HP, 3P, 40 Center In Jet Lathe,5 To 7-1/2HP,3P,40 Center In
  • Item # 42W797
  • Mfr. Model # 321850
  • Jet Lathe, 5 to 7-1/2 Motor HP, 3 Phase, 230 VoltageSpindle Taper MT-6, Number of Spindle Speeds 12,...More

  • Category : Lathes
Geared Head Lathe,3HP,1P,40 Center In
  • JET
  • Geared Head Lathe, 3HP, 1P, 40 Center In Geared Head Lathe,3HP,1P,40 Center In
  • Item # 42W786
  • Mfr. Model # 321830
  • Geared Head Lathe, 3 Motor HP, 1 Phase, 230 VoltageSpindle Taper MT-5, Number of Spindle Speeds 12, Tailstock...More

  • Category : Lathes
Geared Head Lathe,10HP,3P,80 Center In
  • JET
  • Geared Head Lathe, 10HP, 3P, 80 Center In Geared Head Lathe,10HP,3P,80 Center In
  • Item # 42W815
  • Mfr. Model # 321860
  • Geared Head Lathe, 10 Motor HP, 3 Phase, 230/460 VoltageSpindle Taper MT-5, Number of Spindle Speeds 12,...More

  • Category : Lathes
Var Speed Mill Machine,3Ph,3HP,230/460V
  • JET
  • Var Speed Mill Machine, 3Ph, 3HP, 230/460V Var Speed Mill Machine,3Ph,3HP,230/460V
  • Item # 42W873
  • Mfr. Model # 690408
  • Variable Speed Milling Machine, Variable Speed R8, Table Size (In.) 9 x 49, Longitudinal Travel (In.) 34,...More

  • Category : Vertical Milling Machines
Stp Pulley Mill Mchn,1-1/2HP,3 PH,230 V
  • JET
  • Stp Pulley Mill Mchn, 1-1/2HP, 3 PH, 230 V Stp Pulley Mill Mchn,1-1/2HP,3 PH,230 V
  • Item # 42W881
  • Mfr. Model # 690174
  • Step Pulley Milling Machine, R-8 Spindle Taper, 1-1/2 Motor HP, 3 Phase, 230 Voltage, 60 Hz, Precision Bored...More

  • Category : Vertical Milling Machines
Var Speed Mill Machine,3Ph,3HP,230/460V
  • JET
  • Var Speed Mill Machine, 3Ph, 3HP, 230/460V Var Speed Mill Machine,3Ph,3HP,230/460V
  • Item # 42W771
  • Mfr. Model # 690050
  • Variable Speed Milling Machine, Variable Speed R8, Table Size (In.) 10 x 50, Longitudinal Travel (In.) 35,...More

  • Category : Vertical Milling Machines
Vertical Mill Machine,3Ph,3HP,230/460V
  • JET
  • Vertical Mill Machine, 3Ph, 3HP, 230/460V Vertical Mill Machine,3Ph,3HP,230/460V
  • Item # 42W876
  • Mfr. Model # 690948
  • Vertical Milling Machine, CNC, Table Size (In.) 9 x 49, Longitudinal Travel (In.) 34, Cross Travel (In.) 12,...More

  • Category : Vertical Milling Machines
Var Speed Mill Machine,1Ph,2HP,115/230V
  • JET
  • Var Speed Mill Machine, 1Ph, 2HP, 115/230V Var Speed Mill Machine,1Ph,2HP,115/230V
  • Item # 25CH31
  • Mfr. Model # 690407
  • Variable Speed Milling Machine, Variable Speed R8, Table Size (In.) 9 x 49, Longitudinal Travel (In.) 34,...More

  • Category : Vertical Milling Machines
Step Pulley Mill Machine, 2HP, 115/230V
  • JET
  • Step Pulley Mill Machine, 2HP, 115/230V Step Pulley Mill Machine, 2HP, 115/230V
  • Item # 42W864
  • Mfr. Model # 690089
  • Step Pulley Milling Machine, Step Pulley R8, Table Size (In.) 9 x 42, Longitudinal Travel (In.) 23-7/8, Cross...More

  • Category : Vertical Milling Machines
Lrg Spdl Bore Lathe,7-1/2HP,3P
  • JET
  • Lrg Spdl Bore Lathe, 7-1/2HP, 3P Lrg Spdl Bore Lathe,7-1/2HP,3P
  • Item # 42W792
  • Mfr. Model # 321910
  • Large Spindle Bore Lathe, 7-1/2 Motor HP, 3 Phase, 230/460 VoltageSpindle Taper MT-7, Number of Spindle...More

  • Category : Lathes
Var Speed Mill Machine,3Ph,3HP,230/460V
  • JET
  • Var Speed Mill Machine, 3Ph, 3HP, 230/460V Var Speed Mill Machine,3Ph,3HP,230/460V
  • Item # 42W872
  • Mfr. Model # 690401
  • Variable Speed Milling Machine, Variable Speed R8, Table Size (In.) 9 x 49, Longitudinal Travel (In.) 34,...More

  • Category : Vertical Milling Machines
Var Speed Mill Mchn,3 HP,3 PH,230/460 V
Var Speed Mill Machine,1Ph,2HP,115/230V
  • JET
  • Var Speed Mill Machine, 1Ph, 2HP, 115/230V Var Speed Mill Machine,1Ph,2HP,115/230V
  • Item # 5CEZ4
  • Mfr. Model # 690180
  • Variable Speed Milling Machine, Variable Speed R8, Table Size (In.) 9 x 49, Longitudinal Travel (In.) 34,...More

  • Category : Vertical Milling Machines
Var Speed Mill Machine,3Ph,3HP,230/460V
  • JET
  • Var Speed Mill Machine, 3Ph, 3HP, 230/460V Var Speed Mill Machine,3Ph,3HP,230/460V
  • Item # 5CEZ3
  • Mfr. Model # 690182
  • Variable Speed Milling Machine, Variable Speed R8, Table Size (In.) 9 x 49, Longitudinal Travel (In.) 34,...More

  • Category : Vertical Milling Machines
Floor Stand,19-3/5 58 x 4-4/5 In
Wood Lathe,1-1/2HP,1Phase,115V
  • JET
  • Wood Lathe, 1-1/2HP, 1Phase, 115V Wood Lathe,1-1/2HP,1Phase,115V
  • Item # 42W821
  • Mfr. Model # 708359
  • Wood Lathe, 1-1/2 Motor HP, 1 Phase, 115 Voltage, Swing Over Bed (In.) 16, Distance Between Centers (In.) 42,...More

  • Category : Lathes
Vertical Mill,7.875 x 35.75 In
  • JET
  • Vertical Mill, 7.875 x 35.75 In Vertical Mill,7.875 x 35.75 In
  • Item # 42W773
  • Mfr. Model # 690036
  • Vertical Mill, Table Size (In.) 7-7/8 x 35-3/4, Longitudinal Travel (In.) 22-1/4, Cross Travel (In.) 9-1/2,...More

  • Category : Vertical Milling Machines
Geared Head Bench Lathe,w/Stand,3 HP
  • JET
  • Geared Head Bench Lathe, w/Stand, 3 HP Geared Head Bench Lathe,w/Stand,3 HP
  • Item # 5CEZ6
  • Mfr. Model # 321810
  • Geared Head Engine Lathe, 3 Motor HP, 1 Phase, 230 Voltage, 60 Hz, Spindle Taper 5 MT (3MT), Number of...More

  • Category : Lathes
Slip Roll Floor Stand, 36 In
Geared Head Lathe,2HP,1P,40 Center In
  • JET
  • Geared Head Lathe, 2HP, 1P, 40 Center In Geared Head Lathe,2HP,1P,40 Center In
  • Item # 42W818
  • Mfr. Model # 321357A
  • Geared Head Lathe, 2 Motor HP, 1 Phase, 230 Voltage, Spindle Taper MT-5, Number of Spindle Speeds 8,...More

  • Category : Lathes
Geared Head Bench Lathe,W/Stand,1 Ph
  • JET
  • Geared Head Bench Lathe, W/Stand, 1 Ph Geared Head Bench Lathe,W/Stand,1 Ph
  • Item # 5CEZ5
  • Mfr. Model # 321101AK
  • Geared Head Bench Lathe, 2 Motor HP, 1 Phase, 230 Voltage, 60 Hz, Spindle Taper 5 MT (3MT), Number of Spindle...More

  • Category : Lathes
Bench Lathe,2HP,1P,40 Center In
  • JET
  • Bench Lathe, 2HP, 1P, 40 Center In Bench Lathe,2HP,1P,40 Center In
  • Item # 42W779
  • Mfr. Model # 321360A
  • Bench Lathe, 2 Motor HP, 1 Phase, 230 Voltage, Spindle Taper MT-5, Number of Spindle Speeds 12, Tailstock...More

  • Category : Lathes
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More