Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price

Machining

234 Results Found that Include 234 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Threading Insert,16 ER AG60 BMA
  • CARMEX
  • Threading Insert, 16 ER AG60 BMA Threading Insert,16 ER AG60 BMA
  • Item # 4JHC6
  • Mfr. Model # 16 ER AG60 BMA
  • Thread Turning Insert, Laydown, ANSI Number 16 ER AG60 BMA, Thread Profile 60 Degree Partial, Pitch 8-48...More

Carbide Shank Boring Bar,SIR0205H06CB
Threading Insert,16 IR G60 BMA
  • CARMEX
  • Threading Insert, 16 IR G60 BMA Threading Insert,16 IR G60 BMA
  • Item # 4JHC4
  • Mfr. Model # 16 IR G60 BMA
  • Thread Turning Insert, Laydown, ANSI Number 16 IR G60 BMA, Thread Profile 60 Degree Partial, Pitch 8-14 TPI,...More

Threading Insert,16 IR 27 NPTF BMA
  • CARMEX
  • Threading Insert, 16 IR 27 NPTF BMA Threading Insert,16 IR 27 NPTF BMA
  • Item # 4JHG8
  • Mfr. Model # 16 IR 27 NPTF BMA
  • Thread Turning Insert, Laydown, ANSI Number 16 IR 27 NPTF BMA, Thread Profile NPTF, Pitch 27 TPI, Thread...More

Mill-Thread Toolholder,SR0570H14
  • CARMEX
  • Mill-Thread Toolholder, SR0570H14 Mill-Thread Toolholder,SR0570H14
  • Item # 4PMZ7
  • Mfr. Model # SR 0570 H14
  • Mill-Thread Toolholder, Single Insert, SR0570H14, Right or Left Hand, Neck Dia 0.41 In, Shank 0.75, Swing...More

Int Toolholder,Thread Turning,SIR1000R22
Ext Toolholder,Thread Turning,SER0375H11
Threading Insert,16 ER 16 UN BMA
  • CARMEX
  • Threading Insert, 16 ER 16 UN BMA Threading Insert,16 ER 16 UN BMA
  • Item # 4JHE4
  • Mfr. Model # 16 ER 16 UN BMA
  • Thread Turning Insert, Laydown, ANSI Number 16 ER 16 UN BMA, Thread Profile UN, Pitch 16 TPI, Thread Type...More

Int Toolholder,Thread Turning,SIR0265K08
Threading Insert,11 IR A60 BMA
  • CARMEX
  • Threading Insert, 11 IR A60 BMA Threading Insert,11 IR A60 BMA
  • Item # 4PRZ5
  • Mfr. Model # 11 IR A60 BMA
  • Thread Turning Insert, Laydown, ANSI Number 11 IR A60 BMA, Thread Profile 60 Degree Partial, Pitch 16-48...More

Carbide Shank Boring Bar,SIR0265K08CB
Threading Insert,16 ER 12 UN BMA
  • CARMEX
  • Threading Insert, 16 ER 12 UN BMA Threading Insert,16 ER 12 UN BMA
  • Item # 4JHE2
  • Mfr. Model # 16 ER 12 UN BMA
  • Thread Turning Insert, Laydown, ANSI Number 16 ER 12 UN BMA, Thread Profile UN, Pitch 12 TPI, Thread Type...More

Ext Toolholder,Thread Turning,SER1000M22
Ext Toolholder,Thread Turning,SER0625H16
Threading Insert,11 IR 13 UN BMA
  • CARMEX
  • Threading Insert, 11 IR 13 UN BMA Threading Insert,11 IR 13 UN BMA
  • Item # 4PRZ8
  • Mfr. Model # 11 IR 13 UN BMA
  • Thread Turning Insert, Laydown, ANSI Number 11 IR 13 UN BMA, Thread Profile UN, Pitch 13 TPI, Thread Type...More

Threading Insert,11 IR 14 UN BMA
  • CARMEX
  • Threading Insert, 11 IR 14 UN BMA Threading Insert,11 IR 14 UN BMA
  • Item # 4PRZ9
  • Mfr. Model # 11 IR 14 UN BMA
  • Thread Turning Insert, Laydown, ANSI Number 11 IR 14 UN BMA, Thread Profile UN, Pitch 14 TPI, Thread Type...More

Thread Mill, 0.250" Shank Dia., 3 Flutes, TiALN
  • CARMEX
  • Thread Mill, 0.250" Shank Dia., 3 Flutes, TiALN Thread Mill, 0.250" Shank Dia., 3 Flutes, TiALN
  • Item # 4PMT3
  • Mfr. Model # MTS 0250 C28 32 UN
  • Thread Mill, Solid Carbide, 0.25 In, Thread Size 6, Cutting Dia. (In.) 0.100 In, Length of Cut (In.) 0.28 In,...More

Threading Insert,30 - 8 NPT MT7
  • CARMEX
  • Threading Insert, 30 - 8 NPT MT7 Threading Insert,30 - 8 NPT MT7
  • Item # 4LGZ2
  • Mfr. Model # 30 - 8 NPT MT7
  • Thread Milling Insert, Rectangle, SR, Insert Size 30, Chip-Breaker Top Rake, Grade MT7, Application General...More

Threading Insert,40 I 16 UN MT7
  • CARMEX
  • Threading Insert, 40 I 16 UN MT7 Threading Insert,40 I 16 UN MT7
  • Item # 4LGZ6
  • Mfr. Model # 40 I 16 UN MT7
  • Thread Milling Insert, Rectangle, SR, Insert Size 40, Chip-Breaker Top Rake, Grade MT7, Application General...More

Threading Insert,11 IR 18 NPT BMA
  • CARMEX
  • Threading Insert, 11 IR 18 NPT BMA Threading Insert,11 IR 18 NPT BMA
  • Item # 4PTA8
  • Mfr. Model # 11 IR 18 NPT BMA
  • Thread Turning Insert, Laydown, ANSI Number 11 IR 18 NPT BMA, Thread Profile NPT, Pitch 18 TPI, Thread Type...More

Thread Mill Kit, 0.750" Shank Dia., 1 Flutes
  • CARMEX
  • Thread Mill Kit, 0.750" Shank Dia., 1 Flutes Thread Mill Kit, 0.750" Shank Dia., 1 Flutes
  • Item # 4PMR1
  • Mfr. Model # MTK 14 I UN
  • Thread Mill Kit, Indexable, 0.75 In, Cutting Dia. (In.) 0.670 In, Insert Size 14mm, Length of Cut (In.)...More

Thread Mill, 0.250" Shank Dia., 3 Flutes, TiALN
  • CARMEX
  • Thread Mill, 0.250" Shank Dia., 3 Flutes, TiALN Thread Mill, 0.250" Shank Dia., 3 Flutes, TiALN
  • Item # 4PMT4
  • Mfr. Model # MTS 0250 C37 32 UN
  • Thread Mill, Solid Carbide, 0.25 In, Thread Size 8, Cutting Dia. (In.) 0.126 In, Length of Cut (In.) 0.37 In,...More

Tiny Tool Bar, 2 mm Shank Dia.,   Flutes, Carbide
Thread mill, 0.250" Shank Dia., 3 Flutes, TiALN
  • CARMEX
  • Thread mill, 0.250" Shank Dia., 3 Flutes, TiALN Thread mill, 0.250" Shank Dia., 3 Flutes, TiALN
  • Item # 4PMW9
  • Mfr. Model # MTSH 0250 C40 32 UN
  • Thread mill, Solid Carbide, 0.25 In, Thread Size 6, Cutting Dia. (In.) 0.100 In, Length of Cut (In.) 0.41 In,...More

Threading Insert,16 ER 14 UN BMA
  • CARMEX
  • Threading Insert, 16 ER 14 UN BMA Threading Insert,16 ER 14 UN BMA
  • Item # 4JHE3
  • Mfr. Model # 16 ER 14 UN BMA
  • Thread Turning Insert, Laydown, ANSI Number 16 ER 14 UN BMA, Thread Profile UN, Pitch 14 TPI, Thread Type...More

Threading Insert,30 - 11.5 NPT MT7
  • CARMEX
  • Threading Insert, 30 - 11.5 NPT MT7 Threading Insert,30 - 11.5 NPT MT7
  • Item # 4LGZ3
  • Mfr. Model # 30 - 11.5 NPT MT7
  • Thread Milling Insert, Rectangle, SR, Insert Size 30, Chip-Breaker Top Rake, Grade MT7, Application General...More

Threading Insert,22 IR 7 UN BMA
  • CARMEX
  • Threading Insert, 22 IR 7 UN BMA Threading Insert,22 IR 7 UN BMA
  • Item # 4PRJ5
  • Mfr. Model # 22 IR 7 UN BMA
  • Thread Turning Insert, Laydown, ANSI Number 22 IR 7 UN BMA, Thread Profile UN, Pitch 7 TPI, Thread Type...More

Threading Insert,16 IR 20 UN BMA
  • CARMEX
  • Threading Insert, 16 IR 20 UN BMA Threading Insert,16 IR 20 UN BMA
  • Item # 4JHD5
  • Mfr. Model # 16 IR 20 UN BMA
  • Thread Turning Insert, Laydown, ANSI Number 16 IR 20 UN BMA, Thread Profile UN, Pitch 20 TPI, Thread Type...More

Threading Insert,16 ER 18 NPTF BMA
  • CARMEX
  • Threading Insert, 16 ER 18 NPTF BMA Threading Insert,16 ER 18 NPTF BMA
  • Item # 4JHH2
  • Mfr. Model # 16 ER 18 NPTF BMA
  • Thread Turning Insert, Laydown, ANSI Number 16 ER 18 NPTF BMA, Thread Profile NPTF, Pitch 18 TPI, Thread...More

Thread mill, 0.250" Shank Dia., 3 Flutes, TiALN
  • CARMEX
  • Thread mill, 0.250" Shank Dia., 3 Flutes, TiALN Thread mill, 0.250" Shank Dia., 3 Flutes, TiALN
  • Item # 4PMR2
  • Mfr. Model # MTS 0250 C26 0.5 ISO
  • Thread mill, Solid Carbide, 0.25 In, Thread Size M3, Cutting Dia. (In.) 0.093 In, Length of Cut (In.) 0.26...More

Thread Mill, 0.250" Shank Dia., 3 Flutes, TiALN
  • CARMEX
  • Thread Mill, 0.250" Shank Dia., 3 Flutes, TiALN Thread Mill, 0.250" Shank Dia., 3 Flutes, TiALN
  • Item # 4PMT5
  • Mfr. Model # MTS 0250 C41 32 UN
  • Thread Mill, Solid Carbide, 0.25 In, Thread Size 10, Cutting Dia. (In.) 0.146 In, Length of Cut (In.) 0.41...More

Thread Mill, 0.250" Shank Dia., 3 Flutes, TiALN
  • CARMEX
  • Thread Mill, 0.250" Shank Dia., 3 Flutes, TiALN Thread Mill, 0.250" Shank Dia., 3 Flutes, TiALN
  • Item # 4PMR6
  • Mfr. Model # MTS 0250 C55 1.0 ISO
  • Thread Mill, Solid Carbide, 0.25 In, Thread Size M6, Cutting Dia. (In.) 0.183 In, Length of Cut (In.) 0.55...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More