Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price

Machining

1,408 Results Found that Include 1,887 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
External Turning Holder,TWLNL16-4D
  • INGERSOLL CUTTING TOOL
  • External Turning Holder, TWLNL16-4D External Turning Holder,TWLNL16-4D
  • Item # 4RLC3
  • Mfr. Model # TWLNL16-4D
  • External Turning Holder, With Shim, Style TWLN, Cutting Edge Type -5, Negative Rake, Left Hand, Square Shank,...More

Insert,screw
Insert,screw
Threading Insert,16ER14UN
  • INGERSOLL CUTTING TOOL
  • Threading Insert, 16ER14UN Threading Insert,16ER14UN
  • Item # 4JUR1
  • Mfr. Model # 16ER14UN TT9030
  • Carbide Threading Insert, T-Thread, ANSI Number 16ER14UN, Thread Profile UN, Pitch 14 TPI, Thread Type...More

Threading Insert,16ER1.25ISO
  • INGERSOLL CUTTING TOOL
  • Threading Insert, 16ER1.25ISO Threading Insert,16ER1.25ISO
  • Item # 4JUH5
  • Mfr. Model # 16ER1.25ISO TT9030
  • Carbide Threading Insert, T-Thread, ANSI Number 16ER1.25ISO, Thread Profile ISO, Pitch 1.25 mm, Thread Type...More

End Mill Index Holder,12J1D-03009R8R01
  • INGERSOLL CUTTING TOOL
  • End Mill Index Holder, 12J1D-03009R8R01 End Mill Index Holder,12J1D-03009R8R01
  • Item # 4MTH6
  • Mfr. Model # 12J1D-03009R8R01
  • End Mill Indexable Toolholder, 2 Flute, Nomenclature 12J1D-03009R8R01, Style 12J1D, Double Positive Rake,...More

Index Bore Bar,Coolant Thur,A28U-TCLNL-4
  • INGERSOLL CUTTING TOOL
  • Index Bore Bar, Coolant Thur, A28U-TCLNL-4 Index Bore Bar,Coolant Thur,A28U-TCLNL-4
  • Item # 4RLD1
  • Mfr. Model # A28U-TCLNL-4
  • Indexable Boring Bar, Coolant Thru, Nomenclature A28U-TCLNL-4, Style A28U, T-Type Lock, Cutting Edge Type -5,...More

Milling Insert
  • INGERSOLL CUTTING TOOL
  • Milling Insert Milling Insert
  • Item # 4JRZ8
  • Mfr. Model # AOMT120408R IN2005
  • Indexable Milling Insert, Carbide, Style HiPositve, Grade IN2005, PVD TiAlN Coating, Parallelogram Insert...More

Exchangeable Milling Head,45R12012T8RA40
  • INGERSOLL CUTTING TOOL
  • Exchangeable Milling Head, 45R12012T8RA40 Exchangeable Milling Head,45R12012T8RA40
  • Item # 4JTR7
  • Mfr. Model # 45R12012T8RA40
  • Exchangeable Milling Head, Chip Surfer, Style 45R, Diameter 0.494 In, Thread Size T08, Number of Flutes 2,...More

Internal Threading Toolholder,SIR1250S16
  • INGERSOLL CUTTING TOOL
  • Internal Threading Toolholder, SIR1250S16 Internal Threading Toolholder,SIR1250S16
  • Item # 4RME1
  • Mfr. Model # SIR1250S16
  • Internal Toolholder, Screw Held, Style SIR, Right Hand, Diameter 1.42, Neck Extension N//A In, Square Shank,...More

Face Mill Index Toolholder,2L1E-40R01
  • INGERSOLL CUTTING TOOL
  • Face Mill Index Toolholder, 2L1E-40R01 Face Mill Index Toolholder,2L1E-40R01
  • Item # 4RJZ6
  • Mfr. Model # 2L1E-40R01
  • Face Mill Indexable Toolholder, 6 Flute Tool for 3rd and 4th Edges, Nomenclature 2L1E-40R01, Style 2L1E,...More

End Mill Index Holder,12J1D-05009S4R01
  • INGERSOLL CUTTING TOOL
  • End Mill Index Holder, 12J1D-05009S4R01 End Mill Index Holder,12J1D-05009S4R01
  • Item # 4MTH8
  • Mfr. Model # 12J1D-05009S4R01
  • End Mill Indexable Toolholder, 3 Flute, Nomenclature 12J1D-05009S4R01, Style 12J1D, Double Positive Rake,...More

Insert,screw
Replaceable Drill Tip,YAB2540R01 IN2005
  • INGERSOLL CUTTING TOOL
  • Replaceable Drill Tip, YAB2540R01 IN2005 Replaceable Drill Tip,YAB2540R01 IN2005
  • Item # 4VFV6
  • Mfr. Model # YAB2540R01 IN2005
  • Replaceable Drill Tip, QwikTwist, ANSI Number YAB2540R01 IN2005, Insert position Center, Application General...More

Index Bore Bar,Carbide,E16T-SCLCR-3
  • INGERSOLL CUTTING TOOL
  • Index Bore Bar, Carbide, E16T-SCLCR-3 Index Bore Bar,Carbide,E16T-SCLCR-3
  • Item # 4RLY2
  • Mfr. Model # E16T-SCLCR-3
  • Indexable Boring Bar, TaeguLine, Nomenclature E16T-SCLCR-3, Style E16T, Screw-In Lock, Cutting Edge Type -5,...More

End Mill Index Holder,1SJ1F-1201781R01
  • INGERSOLL CUTTING TOOL
  • End Mill Index Holder, 1SJ1F-1201781R01 End Mill Index Holder,1SJ1F-1201781R01
  • Item # 4RKC5
  • Mfr. Model # 1SJ1F-1201781R01
  • End Mill Indexable Toolholder, 3 Flute, Nomenclature 1SJ1F-1201781R01, Style 1SJ1F, Double Positive Rake,...More

Qwik Twist Body,7.67 In,0.8661 - 0.9016
  • INGERSOLL CUTTING TOOL
  • Qwik Twist Body, 7.67 In, 0.8661 - 0.9016 Qwik Twist Body,7.67 In,0.8661 - 0.9016
  • Item # 4RKY3
  • Mfr. Model # YD2200110C8R01
  • Qwik Twist Body, Replaceable Point, YD2200110C8R01, Series YD, Steel, Ratio 5:1, Length of Cut 4.33 In, Ext...More

Milling Insert
  • INGERSOLL CUTTING TOOL
  • Milling Insert Milling Insert
  • Item # 4JRX5
  • Mfr. Model # AOMT180508R IN2030
  • Indexable Milling Insert, Carbide, Style HiPositve, Grade IN2030, PVD TiAlN Coating, Parallelogram Insert...More

External Turning Holder,TCKNL12-4B
  • INGERSOLL CUTTING TOOL
  • External Turning Holder, TCKNL12-4B External Turning Holder,TCKNL12-4B
  • Item # 4RLP5
  • Mfr. Model # TCKNL12-4B
  • External Turning Holder, With Shim, Style TCKN, Cutting Edge Type 15, Negative Rake, Left Hand, Square Shank,...More

Indexable Drill,QF0476143N7R01,1.875 In
  • INGERSOLL CUTTING TOOL
  • Indexable Drill, QF0476143N7R01,1.875 In Indexable Drill,QF0476143N7R01,1.875 In
  • Item # 4RKX9
  • Mfr. Model # QF0476143N7R01
  • Indexable Drill, 2-Station, Flat-Bottom, QF0476143N7R01, QF Series, Steel, Drill Size 1.875 In, Insert Shape...More

Milling Insert
  • INGERSOLL CUTTING TOOL
  • Milling Insert Milling Insert
  • Item # 4JTJ3
  • Mfr. Model # DPM324L101 IN2005
  • Indexable Milling Insert, Carbide, Style Double Positive, Grade IN2005, PVD TiAlN Coating, Parallelogram...More

Index Bore Bar,Coolant Thur,A32V-THSNL-4
  • INGERSOLL CUTTING TOOL
  • Index Bore Bar, Coolant Thur, A32V-THSNL-4 Index Bore Bar,Coolant Thur,A32V-THSNL-4
  • Item # 4RLY1
  • Mfr. Model # A32V-THSNL-4
  • Indexable Boring Bar, Coolant Thru, Nomenclature A32V-THSNL-4, Style A32V, T-Type Lock, Cutting Edge Type 45,...More

Radius End Mill Kit,0.031-0.125 Inserts
End Mill Index Holder,12J1D-0701684R01
  • INGERSOLL CUTTING TOOL
  • End Mill Index Holder, 12J1D-0701684R01 End Mill Index Holder,12J1D-0701684R01
  • Item # 4MTJ1
  • Mfr. Model # 12J1D-0701684R01
  • End Mill Indexable Toolholder, 5 Flute, Nomenclature 12J1D-0701684R01, Style 12J1D, Double Positive Rake,...More

Milling Insert
  • INGERSOLL CUTTING TOOL
  • Milling Insert Milling Insert
  • Item # 4JTE2
  • Mfr. Model # PNCU1708GNTR IN2005
  • Indexable Milling Insert, Carbide, Style HiPositve, Grade IN2005, PVD TiAlN Coating, Pentagon Insert Shape,...More

Threading Insert,16ERA60
  • INGERSOLL CUTTING TOOL
  • Threading Insert, 16ERA60 Threading Insert,16ERA60
  • Item # 4JUJ8
  • Mfr. Model # 16ERA60 TT9030
  • Carbide Threading Insert, T-Thread, ANSI Number 16ERA60, Thread Profile 60* Partial Profile, Pitch (0.5-1.5...More

Threading Insert,16IRMAG60
  • INGERSOLL CUTTING TOOL
  • Threading Insert, 16IRMAG60 Threading Insert,16IRMAG60
  • Item # 4JUD8
  • Mfr. Model # 16IRMAG60 TT9030
  • Carbide Threading Insert, T-Thread, ANSI Number 16IRMAG60, Thread Profile 60* Partial Profile, Pitch ...More

Parting/Grooving Insert,TSC3,TT8020
  • INGERSOLL CUTTING TOOL
  • Parting/Grooving Insert, TSC3, TT8020 Parting/Grooving Insert,TSC3,TT8020
  • Item # 4JVF1
  • Mfr. Model # TSC3 TT8020
  • Parting/Grooving Insert, Pressed, ANSI Number TSC3, Width 0.118, Chip-Breaker TSC, Grade TT8020, Corner...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More