Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Machining

172 Results Found that Include 172 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Shim,Round,Min ID 0.687 In,PK25
  • ACCURATE MFD PRODUCTS
  • Shim, Round, Min ID 0.687 In, PK25 Shim,Round,Min ID 0.687 In,PK25
  • Item # 2JHL4
  • Mfr. Model # 2JHL4
  • Shim, Round, 18-8 Stainless Steel, Thickness 0.010 In., Thickness Tolerance +/-0.001 In, Outside Dia....More

  • Category : Shim Stock
Shim,Lengthening,ID 0.171 In,PK50
  • ACCURATE MFD PRODUCTS
  • Shim, Lengthening, ID 0.171 In, PK50 Shim,Lengthening,ID 0.171 In,PK50
  • Item # 2DMA4
  • Mfr. Model # 2DMA4
  • Shim, Lengthening, 18-8 Stainless Steel, Thickness 0.005 In., Thickness Tolerance +/-0.0005 In, Outside Dia....More

  • Category : Shim Stock
Shim,Round,Min ID 0.079 In,PK25
  • ACCURATE MFD PRODUCTS
  • Shim, Round, Min ID 0.079 In, PK25 Shim,Round,Min ID 0.079 In,PK25
  • Item # 2JGV9
  • Mfr. Model # 2JGV9
  • Shim, Round, 18-8 Stainless Steel, Thickness 0.006 In., Thickness Tolerance +/-0.0005 In, Outside Dia....More

  • Category : Shim Stock
Shim,Lengthening,ID 0.289 In,PK50
  • ACCURATE MFD PRODUCTS
  • Shim, Lengthening, ID 0.289 In, PK50 Shim,Lengthening,ID 0.289 In,PK50
  • Item # 2DMC3
  • Mfr. Model # 2DMC3
  • Shim, Lengthening, 18-8 Stainless Steel, Temper -, Thickness (In.) 0.030, Thickness (mm) -, Thickness...More

  • Category : Shim Stock
Shim,Round,Min ID 0.313 In,PK25
  • ACCURATE MFD PRODUCTS
  • Shim, Round, Min ID 0.313 In, PK25 Shim,Round,Min ID 0.313 In,PK25
  • Item # 2JHD6
  • Mfr. Model # 2JHD6
  • Shim, Round, 18-8 Stainless Steel, Thickness 0.016 In., Thickness Tolerance +/-0.001 In, Outside Dia....More

  • Category : Shim Stock
Shim,Round,Min ID 0.250 In,PK25
  • ACCURATE MFD PRODUCTS
  • Shim, Round, Min ID 0.250 In, PK25 Shim,Round,Min ID 0.250 In,PK25
  • Item # 2JHC1
  • Mfr. Model # 2JHC1
  • Shim, Round, 18-8 Stainless Steel, Thickness 0.010 In., Thickness Tolerance +/-0.001 In, Outside Dia....More

  • Category : Shim Stock
Shim,Round,Min ID 0.500 In,PK25
  • ACCURATE MFD PRODUCTS
  • Shim, Round, Min ID 0.500 In, PK25 Shim,Round,Min ID 0.500 In,PK25
  • Item # 2JHF4
  • Mfr. Model # 2JHF4
  • Shim, Round, 18-8 Stainless Steel, Thickness 0.005 In., Thickness Tolerance +/-0.0005 In, Outside Dia....More

  • Category : Shim Stock
Shim,Shortening,ID 0.501 In,PK50
  • ACCURATE MFD PRODUCTS
  • Shim, Shortening, ID 0.501 In, PK50 Shim,Shortening,ID 0.501 In,PK50
  • Item # 2DME2
  • Mfr. Model # 2DME2
  • Shim, Shortening, 18-8 Stainless Steel, Thickness 0.030 In., Thickness Tolerance +/-0.003 In, Outside Dia....More

  • Category : Shim Stock
Plunger Base,Steel,5/16-18 Thread,Zinc
Plunger Base,Steel,3/8-16 Thread,Zinc
Plunger Base,SS,10-32 Thread,Plain
Plunger Base,Steel,1/2-13 Thread,Zinc
Plunger Base,SS,1/4-20 Thread,Plain
Plunger Base,Steel,5/8-11 Thread,Zinc
Plunger Base,Steel,8-32 Thread,Zinc
Plunger Base,SS,5/16-18 Thread,Plain
Plunger Base,Steel,1/4-20 Thread,Zinc
Plunger Base,SS,8-32 Thread,Plain
Plunger Base,SS,5/8-11 Thread,Plain
Plunger Base,Steel,10-32 Thread,Zinc
Plunger Base,SS,1/2-13 Thread,Plain
Plunger Base,SS,3/8-16 Thread,Plain
Shim,Lengthening,ID 0.352 In,PK50
  • ACCURATE MFD PRODUCTS
  • Shim, Lengthening, ID 0.352 In, PK50 Shim,Lengthening,ID 0.352 In,PK50
  • Item # 2DMC4
  • Mfr. Model # 2DMC4
  • Shim, Lengthening, 18-8 Stainless Steel, Thickness 0.005 In., Thickness Tolerance +/-0.0005 In, Outside Dia....More

  • Category : Shim Stock
Shim,Round,Min ID 0.188 In,PK25
  • ACCURATE MFD PRODUCTS
  • Shim, Round, Min ID 0.188 In, PK25 Shim,Round,Min ID 0.188 In,PK25
  • Item # 2JGZ2
  • Mfr. Model # 2JGZ2
  • Shim, Round, 18-8 Stainless Steel, Thickness 0.002 In., Thickness Tolerance +/-0.0005 In, Outside Dia....More

  • Category : Shim Stock
Shim,Round,Min ID 0.125 In,PK25
  • ACCURATE MFD PRODUCTS
  • Shim, Round, Min ID 0.125 In, PK25 Shim,Round,Min ID 0.125 In,PK25
  • Item # 2JGX9
  • Mfr. Model # 2JGX9
  • Shim, Round, 18-8 Stainless Steel, Thickness 0.002 In., Thickness Tolerance +/-0.0005 In, Outside Dia....More

  • Category : Shim Stock
Shim,Round,Min ID 0.093 In,PK25
  • ACCURATE MFD PRODUCTS
  • Shim, Round, Min ID 0.093 In, PK25 Shim,Round,Min ID 0.093 In,PK25
  • Item # 2JGX5
  • Mfr. Model # 2JGX5
  • Shim, Round, 18-8 Stainless Steel, Thickness 0.012 In., Thickness Tolerance +/-0.001 In, Outside Dia....More

  • Category : Shim Stock
Shim,Round,Min ID 0.250 In,PK25
  • ACCURATE MFD PRODUCTS
  • Shim, Round, Min ID 0.250 In, PK25 Shim,Round,Min ID 0.250 In,PK25
  • Item # 2JHA9
  • Mfr. Model # 2JHA9
  • Shim, Round, 18-8 Stainless Steel, Thickness 0.008 In., Thickness Tolerance +/-0.0005 In, Outside Dia....More

  • Category : Shim Stock
Shim,Round,Min ID 0.167 In,PK25
  • ACCURATE MFD PRODUCTS
  • Shim, Round, Min ID 0.167 In, PK25 Shim,Round,Min ID 0.167 In,PK25
  • Item # 2JHH3
  • Mfr. Model # 2JHH3
  • Shim, Round, 18-8 Stainless Steel, Thickness 0.003 In., Thickness Tolerance +/-0.0005 In, Outside Dia....More

  • Category : Shim Stock
Shim,Round,Min ID 0.188 In,PK25
  • ACCURATE MFD PRODUCTS
  • Shim, Round, Min ID 0.188 In, PK25 Shim,Round,Min ID 0.188 In,PK25
  • Item # 2JGZ3
  • Mfr. Model # 2JGZ3
  • Shim, Round, 18-8 Stainless Steel, Thickness 0.003 In., Thickness Tolerance +/-0.0005 In, Outside Dia....More

  • Category : Shim Stock
Shim,Round,Min ID 0.079 In,PK25
  • ACCURATE MFD PRODUCTS
  • Shim, Round, Min ID 0.079 In, PK25 Shim,Round,Min ID 0.079 In,PK25
  • Item # 2JGW4
  • Mfr. Model # 2JGW4
  • Shim, Round, 18-8 Stainless Steel, Thickness 0.014 In., Thickness Tolerance +/-0.001 In, Outside Dia....More

  • Category : Shim Stock
Shim,Round,Min ID 0.125 In,PK25
  • ACCURATE MFD PRODUCTS
  • Shim, Round, Min ID 0.125 In, PK25 Shim,Round,Min ID 0.125 In,PK25
  • Item # 2JGY1
  • Mfr. Model # 2JGY1
  • Shim, Round, 18-8 Stainless Steel, Thickness 0.003 In., Thickness Tolerance +/-0.0005 In, Outside Dia....More

  • Category : Shim Stock
Shim,Round,Min ID 0.125 In,PK25
  • ACCURATE MFD PRODUCTS
  • Shim, Round, Min ID 0.125 In, PK25 Shim,Round,Min ID 0.125 In,PK25
  • Item # 2JGY8
  • Mfr. Model # 2JGY8
  • Shim, Round, 18-8 Stainless Steel, Thickness 0.014 In., Thickness Tolerance +/-0.001 In, Outside Dia....More

  • Category : Shim Stock
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More