Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Machining

32 Results Found that Include 32 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Drill Sharpener,Multi Angle,115V
  • OPTIMUM
  • Drill Sharpener, Multi Angle, 115V Drill Sharpener,Multi Angle,115V
  • Item # 5TPR6
  • Mfr. Model # DG20
  • Drill Sharpener Multi Angle, Drill Dia./Capacity 7/64" to 13/16", Max. RPM 9120, Voltage 115, 11 Amps, 0.80...More

  • Category : Drill Bit Sharpeners
Round Collet Set, MT2,3/8in-16, 5 Pcs
Lathe,1 HP,115V,60 Hz,MT-4
  • OPTIMUM
  • Lathe, 1 HP, 115V, 60 Hz, MT-4 Lathe,1 HP,115V,60 Hz,MT-4
  • Item # 38UK47
  • Mfr. Model # TU2506
  • Lathe, 1 Motor HP, 1 Phase, 115 Voltage, 60 Hz, Spindle Taper MT-4, Number of Spindle Speeds 6, Tailstock...More

  • Category : Lathes
Bench Lathe,11x27,1HP,VS,1 Phase
  • OPTIMUM
  • Bench Lathe, 11x27,1HP, VS, 1 Phase Bench Lathe,11x27,1HP,VS,1 Phase
  • Item # 5RAJ8
  • Mfr. Model # D280x700
  • Bench Lathe, 1.5 Motor HP, 1 Phase, 230 Voltage, 60 Hz, Spindle Taper 4MT, Number of Spindle Speeds 4,...More

  • Category : Lathes
Lathe W/DRO,13x40,2HP,1Phase
  • OPTIMUM
  • Lathe W/DRO, 13x40,2HP, 1Phase Lathe W/DRO,13x40,2HP,1Phase
  • Item # 5RAK1
  • Mfr. Model # D330x1000
  • Lathe With DRO, 2 Motor HP, 1 Phase, 115/230 Voltage, 60 Hz, Spindle Taper 5MT, 70-2000 Spindle Speeds 8,...More

  • Category : Lathes
Lathe,1 HP,115V,60 Hz,MT-3
  • OPTIMUM
  • Lathe, 1 HP, 115V, 60 Hz, MT-3 Lathe,1 HP,115V,60 Hz,MT-3
  • Item # 38UK46
  • Mfr. Model # TU2304
  • Lathe, 1 Motor HP, 1 Phase, 115 Voltage, 60 Hz, Spindle Taper MT-3, Number of Spindle Speeds 6, Tailstock...More

  • Category : Lathes
Lathe,12x36,2HP,1Phase
  • OPTIMUM
  • Lathe, 12x36,2HP, 1Phase Lathe,12x36,2HP,1Phase
  • Item # 5RAK0
  • Mfr. Model # D320x920
  • Lathe, 2 Motor HP, 1 Phase, 115/230 Voltage, 60 Hz, Spindle Taper 3MT, Number of Spindle Speeds 18, Tailstock...More

  • Category : Lathes
Engine Lathe w/DRO,16x60,6HP,3Phase
  • OPTIMUM
  • Engine Lathe w/DRO, 16x60,6HP, 3Phase Engine Lathe w/DRO,16x60,6HP,3Phase
  • Item # 5RAK4
  • Mfr. Model # D420x1500
  • Engine Lathe with DRO, 6 Motor HP, 3 Phase, 230 Voltage, 60 Hz, Spindle Taper 6MT, Number of Spindle Speeds...More

  • Category : Lathes
Engine Lathe w/DRO,14x40,2HP,3Phase
  • OPTIMUM
  • Engine Lathe w/DRO, 14x40,2HP, 3Phase Engine Lathe w/DRO,14x40,2HP,3Phase
  • Item # 5RAK3
  • Mfr. Model # D360x1000
  • Engine Lathe with DRO, 2 Motor HP, 3 Phase, 230 Voltage, 60 Hz, Spindle Taper 5MT, Number of Spindle Speeds...More

  • Category : Lathes
Digital Readout,115V
  • OPTIMUM
  • Digital Readout, 115V Digital Readout,115V
  • Item # 5ZHF5
  • Mfr. Model # DPA2000
  • Digital Readout, Type Operate with Glass Scales, Length 15, Depth 11, Height 7.5, Dia. N/A, N/A Pins, Power...More

  • Category : Digital Readouts
Collet Set w/Chuck,ER 25,10 Pcs
Machine Vise,Self Centering,4 In
Floor Stand,For 5TXG1,585 Lbs Cap
Arbor,2MT,3/8-16, JT33 Chuck
Glass Scale,32 In,For 5ZHF5
Floor Stand,For 5TXG3,1050 Lbs Cap
Glass Scale,34 In,For 5ZHF5
Glass Scale,36 In,For 5ZHF5
Lathe,5/8 HP,115V,60 Hz,MT-1
  • OPTIMUM
  • Lathe, 5/8 HP, 115V, 60 Hz, MT-1 Lathe,5/8 HP,115V,60 Hz,MT-1
  • Item # 38UK44
  • Mfr. Model # TU1503V
  • Lathe, 5/8 Motor HP, 1 Phase, 115 Voltage, 60 Hz, Spindle Taper MT-1, Number of Spindle Speeds Variable,...More

  • Category : Lathes
Glass Scale,10 In,For 5ZHF5
Lathe W/DRO,13x40,2HP,3Phase
  • OPTIMUM
  • Lathe W/DRO, 13x40,2HP, 3Phase Lathe W/DRO,13x40,2HP,3Phase
  • Item # 5RAK2
  • Mfr. Model # D330x1000
  • Lathe With DRO, 2 Motor HP, 3 Phase, 230/460 Voltage, 60 Hz, Spindle Taper 5MT, 70-2000 Spindle Speeds 8,...More

  • Category : Lathes
Glass Scale,38 In,For 5ZHF5
Floor Stand,For 5TXF5,255 Lbs Cap
Magnetic Readout Kit,115V,1100mm
  • OPTIMUM
  • Magnetic Readout Kit, 115V, 1100mm Magnetic Readout Kit,115V,1100mm
  • Item # 5ZHH0
  • Mfr. Model # MPA3S
  • Magnetic Digital Readout, Type Operates with 1100 mm Long Magnetic Tape, Length 6, Depth 5, Height 6, Dia....More

  • Category : Digital Readouts
Lathe,7/8 HP,115V,60 Hz,MT-3
  • OPTIMUM
  • Lathe, 7/8 HP, 115V, 60 Hz, MT-3 Lathe,7/8 HP,115V,60 Hz,MT-3
  • Item # 38UK45
  • Mfr. Model # TU2004V
  • Lathe, 7/8 Motor HP, 1 Phase, 115 Voltage, 60 Hz, Spindle Taper MT-3, Number of Spindle Speeds Variable,...More

  • Category : Lathes
Floor Stand,For 5TXF1,800 Lbs Cap
Glass Scale,79 In,For 5ZHF5
Glass Scale,76 In,For 5ZHF5
Glass Scale,60 In,For 5ZHF5
Glass Scale,40 In,For 5ZHF5
Lathe Stand,For 9 In,11In. Lathes
Face Mill and Arbor,3/8-16
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More