Skip Content

Filter Results By

Applied Filters Clear All

Item
Thread Direction
Tap Style
Size
Pitch
Material
Finish
Brand
Price
Shop By

Machining

68 Results Found that Include 182 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Hand Tap,No.12,M,ListNo.20495
  • NORTH AMERICAN
  • Hand Tap, No.12, M, ListNo.20495Hand Tap,No.12,M,ListNo.20495
  • Item # 36UW24
  • Mfr. Model # 20495
  • Hand Tap, Right Hand, Tap Style Plug, Size M12, Pitch 1.25mm, Material High Speed Steel, Uncoated/Bright...More

Hand Tap,No.24,M,ListNo.21029
  • NORTH AMERICAN
  • Hand Tap, No.24, M, ListNo.21029Hand Tap,No.24,M,ListNo.21029
  • Item # 36UW39
  • Mfr. Model # 21029
  • Hand Tap, Right Hand, Tap Style Plug, Size M24, Pitch 3.00mm, Material High Speed Steel, Uncoated/Bright...More

Hand Tap,No.16,M,ListNo.20564
  • NORTH AMERICAN
  • Hand Tap, No.16, M, ListNo.20564Hand Tap,No.16,M,ListNo.20564
  • Item # 36UW25
  • Mfr. Model # 20564
  • Hand Tap, Right Hand, Tap Style Plug, Size M16, Pitch 2.00mm, Material High Speed Steel, Uncoated/Bright...More

Hand Tap,No.10,NC,ListNo.29008
  • NORTH AMERICAN
  • Hand Tap, No.10, NC, ListNo.29008Hand Tap,No.10,NC,ListNo.29008
  • Item # 36UW40
  • Mfr. Model # 29008
  • Hand Tap, Right Hand, Tap Style Plug, Size #10, Pitch 24, Material High Speed Steel, Uncoated/Bright Finish,...More

Hand Tap,No.5,M,ListNo.20912
  • NORTH AMERICAN
  • Hand Tap, No.5, M, ListNo.20912Hand Tap,No.5,M,ListNo.20912
  • Item # 36UV86
  • Mfr. Model # 20912
  • Hand Tap, Right Hand, Tap Style Plug, Size M5, Pitch 0.50mm, Material High Speed Steel, Uncoated/Bright...More

Hand Tap,No.16,M,ListNo.20574
  • NORTH AMERICAN
  • Hand Tap, No.16, M, ListNo.20574Hand Tap,No.16,M,ListNo.20574
  • Item # 36UW26
  • Mfr. Model # 20574
  • Hand Tap, Right Hand, Tap Style Plug, Size M16, Pitch 2.00mm, Material High Speed Steel, Uncoated/Bright...More

Hand Tap,No.10,M,ListNo.20416
  • NORTH AMERICAN
  • Hand Tap, No.10, M, ListNo.20416Hand Tap,No.10,M,ListNo.20416
  • Item # 36UW21
  • Mfr. Model # 20416
  • Hand Tap, Right Hand, Tap Style Bottoming, Size M10, Pitch 1.50mm, Material High Speed Steel, Uncoated/Bright...More

Hand Tap,1/4in,NC,ListNo.29012
  • NORTH AMERICAN
  • Hand Tap, 1/4in, NC, ListNo.29012Hand Tap,1/4in,NC,ListNo.29012
  • Item # 36UW41
  • Mfr. Model # 29012
  • Hand Tap, Right Hand, Tap Style Plug, Size 1/4 In., Pitch 20, Material High Speed Steel, Uncoated/Bright...More

Hand Tap,1/2in,NF,ListNo.41533
  • NORTH AMERICAN
  • Hand Tap, 1/2in, NF, ListNo.41533Hand Tap,1/2in,NF,ListNo.41533
  • Item # 36UV87
  • Mfr. Model # 41533
  • Hand Tap, Right Hand, Tap Style Bottoming, Size 1/2 In., Pitch 20, Material Carbide, Uncoated/Bright Finish,...More

Hand Tap,No.16,M,ListNo.20584
  • NORTH AMERICAN
  • Hand Tap, No.16, M, ListNo.20584Hand Tap,No.16,M,ListNo.20584
  • Item # 36UW27
  • Mfr. Model # 20584
  • Hand Tap, Right Hand, Tap Style Plug, Size M16, Pitch 1.50mm, Material High Speed Steel, Uncoated/Bright...More

Hand Tap,1in,NC,ListNo.16778
  • NORTH AMERICAN
  • Hand Tap, 1in, NC, ListNo.16778Hand Tap,1in,NC,ListNo.16778
  • Item # 36UW02
  • Mfr. Model # 16778
  • Hand Tap, Right Hand, Tap Style Plug, Size 1 In., Pitch 8, Material High Speed Steel, Uncoated/Bright Finish,...More

Pipe Tap,1/2in,BSPP,ListNo.16110
  • NORTH AMERICAN
  • Pipe Tap, 1/2in, BSPP, ListNo.16110Pipe Tap,1/2in,BSPP,ListNo.16110
  • Item # 36UV97
  • Mfr. Model # 16110
  • Pipe Tap, Right Hand, Tap Style Plug, Size 1/2 In., Pitch 14, Material High Speed Steel, Uncoated/Bright...More

Pipe Tap,1/4in,NPTF,ListNo.15458
  • NORTH AMERICAN
  • Pipe Tap, 1/4in, NPTF, ListNo.15458Pipe Tap,1/4in,NPTF,ListNo.15458
  • Item # 36UV92
  • Mfr. Model # 15458
  • Pipe Tap, Right Hand, Tap Style Plug, Size 1/4 In., Pitch 18, Material High Speed Steel, Uncoated/Bright...More

Hand Tap,9/16in,NF,ListNo.18337
  • NORTH AMERICAN
  • Hand Tap, 9/16in, NF, ListNo.18337Hand Tap,9/16in,NF,ListNo.18337
  • Item # 36UW11
  • Mfr. Model # 18337
  • Hand Tap, Right Hand, Tap Style Plug, Size 9/16 In., Pitch 18, Material High Speed Steel, Uncoated/Bright...More

Hand Tap,No.10,M,ListNo.20441
  • NORTH AMERICAN
  • Hand Tap, No.10, M, ListNo.20441Hand Tap,No.10,M,ListNo.20441
  • Item # 36UW22
  • Mfr. Model # 20441
  • Hand Tap, Right Hand, Tap Style Plug, Size M10, Pitch 1.25mm, Material High Speed Steel, Uncoated/Bright...More

Hand Tap,5/8in,NEF,ListNo.16360
  • NORTH AMERICAN
  • Hand Tap, 5/8in, NEF, ListNo.16360Hand Tap,5/8in,NEF,ListNo.16360
  • Item # 36UV84
  • Mfr. Model # 16360
  • Hand Tap, Right Hand, Tap Style Bottoming, Size 5/8 In., Pitch 24, Material High Speed Steel, Uncoated/Bright...More

Hand Tap,No.10,M,ListNo.20408
  • NORTH AMERICAN
  • Hand Tap, No.10, M, ListNo.20408Hand Tap,No.10,M,ListNo.20408
  • Item # 36UW19
  • Mfr. Model # 20408
  • Hand Tap, Right Hand, Tap Style Plug, Size M10, Pitch 1.50mm, Material High Speed Steel, Uncoated/Bright...More

Pipe Tap,1/16in,NPTF,ListNo.41800
  • NORTH AMERICAN
  • Pipe Tap, 1/16in, NPTF, ListNo.41800Pipe Tap,1/16in,NPTF,ListNo.41800
  • Item # 36UW42
  • Mfr. Model # 41800
  • Pipe Tap, Right Hand, Tap Style Plug, Size 1/16 In., Pitch 27, Material Carbide, Uncoated/Bright Finish,...More

Hand Tap,No.8,NS,ListNo.15216
  • NORTH AMERICAN
  • Hand Tap, No.8, NS, ListNo.15216Hand Tap,No.8,NS,ListNo.15216
  • Item # 36UV90
  • Mfr. Model # 15216
  • Hand Tap, Right Hand, Tap Style Plug, Size #8, Pitch 40, Material High Speed Steel, Uncoated/Bright Finish,...More

Hand Tap,No.8,M,ListNo.20356
  • NORTH AMERICAN
  • Hand Tap, No.8, M, ListNo.20356Hand Tap,No.8,M,ListNo.20356
  • Item # 36UW17
  • Mfr. Model # 20356
  • Hand Tap, Right Hand, Tap Style Plug, Size M8, Pitch 1.00mm, Material High Speed Steel, Uncoated/Bright...More

Hand Tap,No.6,NC,ListNo.15132
  • NORTH AMERICAN
  • Hand Tap, No.6, NC, ListNo.15132Hand Tap,No.6,NC,ListNo.15132
  • Item # 36UV88
  • Mfr. Model # 15132
  • Hand Tap, Right Hand, Tap Style Plug, Size #6, Pitch 32, Material High Speed Steel, Uncoated/Bright Finish,...More

Hand Tap,No.20,M,ListNo.20646
  • NORTH AMERICAN
  • Hand Tap, No.20, M, ListNo.20646Hand Tap,No.20,M,ListNo.20646
  • Item # 36UW28
  • Mfr. Model # 20646
  • Hand Tap, Right Hand, Tap Style Plug, Size M20, Pitch 2.50mm, Material High Speed Steel, Uncoated/Bright...More

Pipe Tap,1in,NPTF,ListNo.16824
  • NORTH AMERICAN
  • Pipe Tap, 1in, NPTF, ListNo.16824Pipe Tap,1in,NPTF,ListNo.16824
  • Item # 36UW03
  • Mfr. Model # 16824
  • Pipe Tap, Right Hand, Tap Style Plug, Size 1 In., Pitch 11.50mm, Material High Speed Steel, Uncoated/Bright...More

Hand Tap,No.12,M,ListNo.20906
  • NORTH AMERICAN
  • Hand Tap, No.12, M, ListNo.20906Hand Tap,No.12,M,ListNo.20906
  • Item # 36UW33
  • Mfr. Model # 20906
  • Hand Tap, Right Hand, Tap Style Plug, Size M12, Pitch 1.50mm, Material High Speed Steel, Uncoated/Bright...More

Hand Tap,9/16in,NF,ListNo.16221
  • NORTH AMERICAN
  • Hand Tap, 9/16in, NF, ListNo.16221Hand Tap,9/16in,NF,ListNo.16221
  • Item # 36UV98
  • Mfr. Model # 16221
  • Hand Tap, Right Hand, Tap Style Bottoming, Size 9/16 In., Pitch 18, Material High Speed Steel,...More

Hand Tap,3/8in,NC,ListNo.17666
  • NORTH AMERICAN
  • Hand Tap, 3/8in, NC, ListNo.17666Hand Tap,3/8in,NC,ListNo.17666
  • Item # 36UW08
  • Mfr. Model # 17666
  • Hand Tap, Right Hand, Tap Style Plug, Size 3/8 In., Pitch 16, Material High Speed Steel, Uncoated/Bright...More

Hand Tap,No.24,M,ListNo.20721
  • NORTH AMERICAN
  • Hand Tap, No.24, M, ListNo.20721Hand Tap,No.24,M,ListNo.20721
  • Item # 36UW30
  • Mfr. Model # 20721
  • Hand Tap, Right Hand, Tap Style Plug, Size M24, Pitch 3.00mm, Material High Speed Steel, Uncoated/Bright...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More