Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Machining

47 Results Found that Include 60 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Dust Collector,600 cfm,1-1/2 HP,110V,14A
Downdraft Table, Table Size: 59" x 21", 110
Hardened Stainless Steel Fractional Digital Caliper, 0.0005"
  • BAILEIGH INDUSTRIAL
  • Hardened Stainless Steel Fractional Digital Caliper, 0.0005"/0.01mm Resolution Digital Calipers
  • Item # 36HZ56
  • Mfr. Model # B-MEASUREDC
  • Fractional Digital Caliper, Material Hardened Stainless Steel, Resolution 0.0005 In./0.01mm, Range 0 to 6...More

Digital Thickness Gauge,0 to 1.000 in.
  • BAILEIGH INDUSTRIAL
  • Digital Thickness Gauge, 0 to 1.000 in. Digital Thickness Gauge,0 to 1.000 in.
  • Item # 36HZ57
  • Mfr. Model # B-MEASUREDT
  • Digital Thickness Gauge, Range (In.) 0 to 1.000, Range (mm) 0 to 25.4, Resolution (In.) 0.001, Resolution...More

Outside Radius Gauge
Inside Radius Gauge
Downdraft Table, Table Size: 35" x 19", 110
Dust Collector,1450 cfm,2 HP,220V,12A
Dust Collector,1650 cfm,2 HP,220V,10A
Lathe,2 HP,47 in. Centers,1 Phase,220V
  • BAILEIGH INDUSTRIAL
  • Lathe, 2 HP, 47 in. Centers, 1 Phase, 220V Lathe,2 HP,47 in. Centers,1 Phase,220V
  • Item # 45AW41
  • Mfr. Model # WL-1847VS
  • Lathe, Wood Turning, 2 Motor HP, 1 Phase, 220 Voltage, 60 Hz, Swing Over Bed (In.) 18, Distance Between...More

Hydraulic Press,C Clamp,112 tons
  • BAILEIGH INDUSTRIAL
  • Hydraulic Press, C Clamp, 112 tons Hydraulic Press,C Clamp,112 tons
  • Item # 36HZ26
  • Mfr. Model # CFP-112
  • Hydraulic Press, Frame Capacity 112 t, Frame Type C Clamp, Fixed Cylinder, Cylinder Type Single Action,...More

Lathe,2 HP,40 in. Centers,1 Phase,220V
  • BAILEIGH INDUSTRIAL
  • Lathe, 2 HP, 40 in. Centers, 1 Phase, 220V Lathe,2 HP,40 in. Centers,1 Phase,220V
  • Item # 45AW38
  • Mfr. Model # WL-1840VS
  • Lathe, Wood Turning, 2 Motor HP, 1 Phase, 220 Voltage, 60 Hz, Swing Over Bed (In.) 18, Distance Between...More

Hydraulic Press,C Clamp,70 tons
  • BAILEIGH INDUSTRIAL
  • Hydraulic Press, C Clamp, 70 tons Hydraulic Press,C Clamp,70 tons
  • Item # 36HZ28
  • Mfr. Model # CFP-70
  • Hydraulic Press, Frame Capacity 70 t, Frame Type C Clamp, Fixed Cylinder, Cylinder Type Single Action,...More

Dust Collector,2300 cfm,3 HP,220V,18A
Dust Collector,2111 cfm,3 HP,220V,18A
Vertical Mill,1Phase,220V,10 x 39 In
  • BAILEIGH INDUSTRIAL
  • Vertical Mill, 1Phase, 220V, 10 x 39 In Vertical Mill,1Phase,220V,10 x 39 In
  • Item # 31XW12
  • Mfr. Model # VM-1040E-1
  • Vertical Mill, Manual, Table Size (In.) 10 x 39, Longitudinal Travel (In.) 11, Cross Travel (In.) 17-45/64,...More

Lathe,7-1/2HP,220V,3Phase
  • BAILEIGH INDUSTRIAL
  • Lathe, 7-1/2HP, 220V, 3Phase Lathe,7-1/2HP,220V,3Phase
  • Item # 31XV35
  • Mfr. Model # PL-1640
  • Lathe, 7-1/2 Motor HP, 3 Phase, 220 Voltage, 60 Hz, Number of Spindle Speeds 12, Tailstock Taper MT-4, Number...More

Vertical Mill,3Phase,220V,12 x 58In
  • BAILEIGH INDUSTRIAL
  • Vertical Mill, 3Phase, 220V, 12 x 58In Vertical Mill,3Phase,220V,12 x 58In
  • Item # 31XW14
  • Mfr. Model # VM-1258-3
  • Vertical Mill, Manual, Table Size (In.) 12 x 58, Longitudinal Travel (In.) 15-3/4, Cross Travel (In.)...More

Lathe,3/4HP,110V,1Phase
  • BAILEIGH INDUSTRIAL
  • Lathe, 3/4HP, 110V, 1Phase Lathe,3/4HP,110V,1Phase
  • Item # 31XV40
  • Mfr. Model # PL-712VS
  • Lathe, 3/4 Motor HP, 1 Phase, 110 Voltage, 60 Hz, Spindle Taper MT-3, Number of Spindle Speeds 0, Tailstock...More

Lathe,7-1/2HP,220V,3Phase
  • BAILEIGH INDUSTRIAL
  • Lathe, 7-1/2HP, 220V, 3Phase Lathe,7-1/2HP,220V,3Phase
  • Item # 31XV37
  • Mfr. Model # PL-1860E
  • Lathe, 7-1/2 Motor HP, 3 Phase, 220 Voltage, 60 Hz, Number of Spindle Speeds 12, Tailstock Taper MT-4, Number...More

Lathe,1HP,110V,1Phase
  • BAILEIGH INDUSTRIAL
  • Lathe, 1HP, 110V, 1Phase Lathe,1HP,110V,1Phase
  • Item # 31XV20
  • Mfr. Model # MLD-1030
  • Lathe, 1 Motor HP, 1 Phase, 110 Voltage, 60 Hz, Spindle Taper MT-4, Number of Spindle Speeds Variable,...More

Vertical Mill,1Phase,220V,9 x31 In
  • BAILEIGH INDUSTRIAL
  • Vertical Mill, 1Phase, 220V, 9 x31 In Vertical Mill,1Phase,220V,9 x31 In
  • Item # 31XW15
  • Mfr. Model # VM-936E-1
  • Vertical Mill, Manual, Table Size (In.) 9 x31, Longitudinal Travel (In.) 9, Cross Travel (In.) 15-45/64, R-8...More

Radius Gage Set,2-1/2 to 30 in. Range
Circular Blade Sharpener,3/4 HP,220V
Dust Collector,Single Stage,1846cfm,4 HP
Lathe,1HP,110V,1Phase
  • BAILEIGH INDUSTRIAL
  • Lathe, 1HP, 110V, 1Phase Lathe,1HP,110V,1Phase
  • Item # 31XV29
  • Mfr. Model # PL-1022VS
  • Lathe, 1 Motor HP, 1 Phase, 110 Voltage, 60 Hz, Spindle Taper MT-4, Number of Spindle Speeds 0, Tailstock...More

Lathe,3HP,220V,1Phase
  • BAILEIGH INDUSTRIAL
  • Lathe, 3HP, 220V, 1Phase Lathe,3HP,220V,1Phase
  • Item # 31XV34
  • Mfr. Model # PL-1440E
  • Lathe, 3 Motor HP, 1 Phase, 220 Voltage, 60 Hz, Spindle Taper MT-5, Number of Spindle Speeds 0, Tailstock...More

Lathe,2HP,110V,1Phase
  • BAILEIGH INDUSTRIAL
  • Lathe, 2HP, 110V, 1Phase Lathe,2HP,110V,1Phase
  • Item # 31XV33
  • Mfr. Model # PL-1340E
  • Lathe, 2 Motor HP, 1 Phase, 110 Voltage, 60 Hz, Spindle Taper MT-5, Number of Spindle Speeds 8, Number of...More

Vertical Mill,2 HP,110V,60 Hz
  • BAILEIGH INDUSTRIAL
  • Vertical Mill, 2 HP, 110V, 60 Hz Vertical Mill,2 HP,110V,60 Hz
  • Item # 36HZ48
  • Mfr. Model # VM-836E
  • Vertical Mill, Table Size (In.) 8 x 36, Longitudinal Travel (In.) 25-3/16, Cross Travel (In.) 9-1/2, Knee...More

Lathe,1-1/2HP,110V,1Phase
  • BAILEIGH INDUSTRIAL
  • Lathe, 1-1/2HP, 110V, 1Phase Lathe,1-1/2HP,110V,1Phase
  • Item # 31XV30
  • Mfr. Model # PL-1236E
  • Lathe, 1-1/2 Motor HP, 1 Phase, 110 Voltage, 60 Hz, Spindle Taper MT-5, Number of Spindle Speeds 9, Number of...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More