Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Machining

7,274 Results Found that Include 7,316 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Brazed Tool Bit,AL,2.5 In L,3/8 In W
  • MICRO 100
  • Brazed Tool Bit, AL, 2.5 In L, 3/8 In W Brazed Tool Bit,AL,2.5 In L,3/8 In W
  • Item # 18D340
  • Mfr. Model # AL-6
  • Brazed Tool Bit, Style AL, Overall Length 2-1/2 In, Shank Width 3/8 In, Shank Height 3/8 In, Tip Thickness...More

Jobber Drill Bit, Size 1/16, Solid Carbide
  • MICRO 100
  • Jobber Drill Bit, Size 1/16, Solid Carbide Jobber Drill Bit, Size 1/16, Solid Carbide
  • Item # 16T542
  • Mfr. Model # DR-062-2
  • Jobber Length Drill Bit, Grade C2 Micro Grain, Solid Carbide, Uncoated Finish, Drill Point 118 Deg.,...More

Brazed Tool Bit,D,2 In L,1/4 In W
  • MICRO 100
  • Brazed Tool Bit, D, 2 In L, 1/4 In W Brazed Tool Bit,D,2 In L,1/4 In W
  • Item # 18D430
  • Mfr. Model # D-4
  • Brazed Tool Bit, Style D, Angle 80 Deg. included, Overall Length 2 In, Shank Width 1/4 In, Shank Height 1/4...More

Brazed Tool Bit,AR,2 In L,1/4 In W
  • MICRO 100
  • Brazed Tool Bit, AR, 2 In L, 1/4 In W Brazed Tool Bit,AR,2 In L,1/4 In W
  • Item # 18D345
  • Mfr. Model # AR-4
  • Brazed Tool Bit, Style AR, Overall Length 2 In, Shank Width 1/4 In, Shank Height 1/4 In, Tip Thickness 1/16...More

Grooving Tool
  • MICRO 100
  • Grooving Tool Grooving Tool
  • Item # 16L450
  • Mfr. Model # UC-37125-20
  • Grooving Tool, Style Undercut, Material Micro Grain Carbide, Overall Length 2-1/2 In, Shank Dia. 3/8 In, Bore...More

Brazed Tool Bit,E,2.5 In L,3/8 In W
  • MICRO 100
  • Brazed Tool Bit, E, 2.5 In L, 3/8 In W Brazed Tool Bit,E,2.5 In L,3/8 In W
  • Item # 18D438
  • Mfr. Model # E-6
  • Brazed Tool Bit, Style E, Angle 60 Deg. included, Overall Length 2-1/2 In, Shank Width 3/8 In, Shank Height...More

Jobber Drill Bit, Size 1/8, Solid Carbide
  • MICRO 100
  • Jobber Drill Bit, Size 1/8, Solid Carbide Jobber Drill Bit, Size 1/8, Solid Carbide
  • Item # 16T546
  • Mfr. Model # DR-125-2
  • Jobber Length Drill Bit, Grade C2 Micro Grain, Solid Carbide, Uncoated Finish, Drill Point 118 Deg.,...More

Brazed Tool Bit,AR,3.5 In L,1/2 In W
  • MICRO 100
  • Brazed Tool Bit, AR, 3.5 In L, 1/2 In W Brazed Tool Bit,AR,3.5 In L,1/2 In W
  • Item # 18D349
  • Mfr. Model # AR-8
  • Brazed Tool Bit, Style AR, Overall Length 3-1/2 In, Shank Width 1/2 In, Shank Height 1/2 In, Tip Thickness...More

Brazed Tool Bit,BR,2.5 In L,3/8 In W
  • MICRO 100
  • Brazed Tool Bit, BR, 2.5 In L, 3/8 In W Brazed Tool Bit,BR,2.5 In L,3/8 In W
  • Item # 18D357
  • Mfr. Model # BR-6
  • Brazed Tool Bit, Style BR, Angle 15 Deg., Overall Length 2-1/2 In, Shank Width 3/8 In, Shank Height 3/8 In,...More

Brazed Tool Bit,AR,4 In L,5/8 In W
  • MICRO 100
  • Brazed Tool Bit, AR, 4 In L, 5/8 In W Brazed Tool Bit,AR,4 In L,5/8 In W
  • Item # 18D350
  • Mfr. Model # AR-10
  • Brazed Tool Bit, Style AR, Overall Length 4 In, Shank Width 5/8 In, Shank Height 5/8 In, Tip Thickness 5/32...More

Knife Sharpener
  • MICRO 100
  • Knife Sharpener Knife Sharpener
  • Item # 16R851
  • Mfr. Model # KS-1
  • Knife Sharpener, For Brazed Tools, Overall Height (In.) 1/2, Overall Width (In.) 0.11, Overall Depth (In.)...More

Brazed Tool Bit,AL,2 In L,1/4 In W
  • MICRO 100
  • Brazed Tool Bit, AL, 2 In L, 1/4 In W Brazed Tool Bit,AL,2 In L,1/4 In W
  • Item # 18D338
  • Mfr. Model # AL-4
  • Brazed Tool Bit, Style AL, Overall Length 2 In, Shank Width 1/4 In, Shank Height 1/4 In, Tip Thickness 1/16...More

Indexable Boring Bar 4 Pc
  • MICRO 100
  • Indexable Boring Bar 4 Pc Indexable Boring Bar 4 Pc
  • Item # 18E941
  • Mfr. Model # 40-0100
  • Indexable Tool Holder Set, Coolant-Thru Boring Bar 4 Pc, Includes Mfg No.20-0821, 20-0823, 20-0825, 20-0827,...More

Brazed Tool Bit,E,2-1/4 In L,5/16 In W
Round Blank,Dia. 3/8 In,Length 12 In
Carbide End Mill, 0.0150" Milling Dia., Number of Flut
Engraving Tool
  • MICRO 100
  • Engraving Tool Engraving Tool
  • Item # 16R919
  • Mfr. Model # RSC-125-2
  • Boring Bar Engraver, Double End, Carbide, Conical Point, Tip Dia. .004 In, Shank Dia. 1/8 In, Angle 60 Deg.,...More

Cut-Off Blade
  • MICRO 100
  • Cut-Off Blade Cut-Off Blade
  • Item # 16T504
  • Mfr. Model # T-102
  • Cut-Off Blade, Brazed Tool, Hardened Steel and Carbide Tip, Length 4-1/2 In, Width 3/32 In, Height 1/2 In,...More

Brazed Tool Bit,AL,4 In L,5/8 In W
  • MICRO 100
  • Brazed Tool Bit, AL, 4 In L, 5/8 In W Brazed Tool Bit,AL,4 In L,5/8 In W
  • Item # 18D343
  • Mfr. Model # AL-10
  • Brazed Tool Bit, Style AL, Overall Length 4 In, Shank Width 5/8 In, Shank Height 5/8 In, Tip Thickness 5/32...More

Engraving Tool
  • MICRO 100
  • Engraving Tool Engraving Tool
  • Item # 16R866
  • Mfr. Model # RNC-250-2
  • Boring Bar Engraver, Double End, Carbide, Conical Point, Tip Dia. .004 In, Shank Dia. 1/4 In, Angle 90 Deg.,...More

Grooving Tool
  • MICRO 100
  • Grooving Tool Grooving Tool
  • Item # 16L146
  • Mfr. Model # RR-025-4
  • Grooving Tool, Style Retaining Ring, Material Micro Grain Carbide, Overall Length 2-1/2 In, Shank Dia. 1/4...More

Spotting Drill Bit, Size (In.) 1/4, C2 Micrograin
Grooving Tool
  • MICRO 100
  • Grooving Tool Grooving Tool
  • Item # 16L203
  • Mfr. Model # RR-093-24
  • Grooving Tool, Style Retaining Ring, Material Micro Grain Carbide, Overall Length 3 In, Shank Dia. 1/2 In,...More

Indexable Boring Bar 7 Pc
  • MICRO 100
  • Indexable Boring Bar 7 Pc Indexable Boring Bar 7 Pc
  • Item # 18E950
  • Mfr. Model # 40-7103
  • Indexable Tool Holder Set, Multi-Purpose 7 Pc Set, Includes Mfg No.10-3235, 10-3236, 10-3155, 10-3213,...More

Carbide End Mill, 1/4" Milling Dia., Number of Fl
Brazed Tool Bit,IDRT,3.5 In L,1/2 In W
Indexable Boring Bar 7 Pc
  • MICRO 100
  • Indexable Boring Bar 7 Pc Indexable Boring Bar 7 Pc
  • Item # 18E952
  • Mfr. Model # 40-7105
  • Indexable Tool Holder Set, Multi-Purpose 7 Pc, Includes Mfg No. 10-3241, 10-3242, 10-3159, 10-3217, 10-3315,...More

Boring Tool,Bore Dia. .045 In,D .100 In
Carbide End Mill, 4.00mm Milling Dia., Number of Flutes
Grooving Tool
  • MICRO 100
  • Grooving Tool Grooving Tool
  • Item # 16L461
  • Mfr. Model # UP-31062-16
  • Grooving Tool, Style Undercut/Profile, Material Micro Grain Carbide, Overall Length 2-1/2 In, Shank Dia. 5/16...More

Carbide End Mill, 17.00mm Milling Dia., Number of Flutes&#x
Grooving Tool
  • MICRO 100
  • Grooving Tool Grooving Tool
  • Item # 16L462
  • Mfr. Model # UP-31062-20
  • Grooving Tool, Style Undercut/Profile, Material Micro Grain Carbide, Overall Length 2-1/2 In, Shank Dia. 5/16...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More