Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Machining

16 Results Found that Include 16 Products

Results per page: 16 | 32 | 48
    Carbide Turning Insert,Triangle,TNMG,321
    • DORIAN
    • Carbide Turning Insert, Triangle, TNMG, 321Carbide Turning Insert,Triangle,TNMG,321
    • Item # 33VD93
    • Mfr. Model # 70094
    • Carbide Turning Insert, Relief Angle 0 Degrees , Triangle, TNMG, Insert Size 321, Chip-Breaker Universal,...More

    Carbide Turning Insert,Trngle,TPGH,21.51
    • DORIAN
    • Carbide Turning Insert, Trngle, TPGH, 21.51Carbide Turning Insert,Trngle,TPGH,21.51
    • Item # 33VD95
    • Mfr. Model # 73310171704
    • Carbide Turning Insert, Relief Angle 11 Degrees , Triangle, TPGH, Insert Size 21.51, Chip-Breaker Universal,...More

    Turning Toolholder,Sq. Shank,Right Hand
    • DORIAN
    • Turning Toolholder, Sq. Shank, Right HandTurning Toolholder,Sq. Shank,Right Hand
    • Item # 33VD83
    • Mfr. Model # 51798
    • Turning Toolholder, Square Shank, Style Right Hand, Overall Length 4.500 In., Shank 0.750 In., Shank Width...More

    Indexable Chamfer Mill,TDEX-110204 Insrt
    • DORIAN
    • Indexable Chamfer Mill, TDEX-110204 InsrtIndexable Chamfer Mill,TDEX-110204 Insrt
    • Item # 33VD86
    • Mfr. Model # 65253
    • Indexable Chamfer Mill, 30 Degrees , For Use With TDEX-110204 Inserts, ISO, Diameter 1, 0.410 In. Cutting...More

    Boring Bar,Negative,Steel,Round,TNMG,432
    • DORIAN
    • Boring Bar, Negative, Steel, Round, TNMG, 432Boring Bar,Negative,Steel,Round,TNMG,432
    • Item # 33VD84
    • Mfr. Model # 55174
    • Boring Bar, Standard Steel, Negative, Cutting Direction Right Hand, Min. Bore 2.06 In., Shank Round, Material...More

    Threading Toolholder,On-Edg,TNMC-43Insrt
    • DORIAN
    • Threading Toolholder, On-Edg, TNMC-43InsrtThreading Toolholder,On-Edg,TNMC-43Insrt
    • Item # 33VD92
    • Mfr. Model # 58036
    • Threading Toolholder, On-Edge, For Use With TNMC-43 Inserts, ANSI, 1 Number of Inserts Required, On Edge...More

    Drawbar,For Use with Mfr. No. MMRAA-R8
    Milling Insert,SDGX-19C05-E-DUP25UT
    • DORIAN
    • Milling Insert, SDGX-19C05-E-DUP25UTMilling Insert,SDGX-19C05-E-DUP25UT
    • Item # 33VD87
    • Mfr. Model # 95250
    • Convex Radius Cutting Carbide Insert, Insert Shape Square, SDGX, Grade DUP25UT, Inscribed Circle 0.750 In.,...More

    Milling Insert,TDEX-220408-EN-DASP35B
    • DORIAN
    • Milling Insert, TDEX-220408-EN-DASP35BMilling Insert,TDEX-220408-EN-DASP35B
    • Item # 33VD97
    • Mfr. Model # TDEX-220408-EN-DASP35
    • Dovetail Milling Insert, Lead Angle 30 Degrees , Insert Shape Triangular, TDEX, Grade DASP35B, Inscribed...More

    Threading Cartridge,OD,On Edge
    • DORIAN
    • Threading Cartridge, OD, On EdgeThreading Cartridge,OD,On Edge
    • Item # 33VD82
    • Mfr. Model # 03623
    • Threading Cartridge, OD, Style On Edge, Overall Length 1.500 In., Number of Inserts Required 1, Insert Shape...More

    Threading Tool Holder,Square,Right Hand
    • DORIAN
    • Threading Tool Holder, Square, Right HandThreading Tool Holder,Square,Right Hand
    • Item # 33VD85
    • Mfr. Model # 58776
    • Threading Tool Holder, Top-Notch, Cutting Direction Right Hand, Rake Positive, Rake Angle 0 Degrees , Shank...More

    Clamp Screw,Jet Stream
    Milling Insert,TDEX-160304-EN-DASP35B
    • DORIAN
    • Milling Insert, TDEX-160304-EN-DASP35BMilling Insert,TDEX-160304-EN-DASP35B
    • Item # 33VD96
    • Mfr. Model # 95446
    • Dovetail Milling Insert, Lead Angle 30 Degrees , Insert Shape Triangular, TDEX, Grade DASP35B, Inscribed...More

    Turning Toolholder,Sq,Left,SNMG-432Insrt
    • DORIAN
    • Turning Toolholder, Sq, Left, SNMG-432InsrtTurning Toolholder,Sq,Left,SNMG-432Insrt
    • Item # 33VD90
    • Mfr. Model # 50519
    • Turning Toolholder, Square Shank, For Use With SNMG-432 Inserts, ANSI, 1 Number of Inserts Required, Negative...More

    Turning Toolholder,Sq.,Right,SNMG-432
    • DORIAN
    • Turning Toolholder, Sq., Right, SNMG-432Turning Toolholder,Sq.,Right,SNMG-432
    • Item # 33VD89
    • Mfr. Model # 50402
    • Turning Toolholder, Square Shank, For Use With SNMG-432 Inserts, ANSI, 1 Number of Inserts Required, Negative...More

    Turning Toolholder,Sq.,DNMG-432 Inserts
    • DORIAN
    • Turning Toolholder, Sq., DNMG-432 InsertsTurning Toolholder,Sq.,DNMG-432 Inserts
    • Item # 33VD88
    • Mfr. Model # 50379
    • Turning Toolholder, Square Shank, For Use With DNMG-432 Inserts, ANSI, 1 Number of Inserts Required, Negative...More

    Results per page: 16 | 32 | 48