Skip Content

Filter Results By

Machining

1,126 Results Found that Include 1,126 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Torx Screw,TS-25.45-6M2
Tool Holder,Turning/Facing/Boring,BXA
  • DORIAN
  • Tool Holder, Turning/Facing/Boring, BXATool Holder,Turning/Facing/Boring,BXA
  • Item # 3CYD9
  • Mfr. Model # D30BXA-2
  • Tool Holder, Turning, Facing And Boring, Series BXA, For Use With BXA Tool Post, V-Groove Allows Either...More

Knurling Tool,Fixed,3 5/8 In OAL
  • DORIAN
  • Knurling Tool, Fixed, 3 5/8 In OALKnurling Tool,Fixed,3 5/8 In OAL
  • Item # 3FHF2
  • Mfr. Model # FKT-50-D
  • Knurling Tool, Fixed, Capacity 5/16 In And Up, Diamond Or Straight Shoulderless Pattern, In And End Feed,...More

Knurling Tool,Self-Centering,6 1/8 OAL
  • DORIAN
  • Knurling Tool, Self-Centering, 6 1/8 OALKnurling Tool,Self-Centering,6 1/8 OAL
  • Item # 3FHG5
  • Mfr. Model # SSCK-100-4
  • Knurling Tool, CNC, Self-Centering, Capacity 5/16 In And Up, Diamond Or Straight To Shoulder Pattern, In And...More

Tool Post,QUADRA,QITP35N,14-17 In Swing
  • DORIAN
  • Tool Post, QUADRA, QITP35N, 14-17 In SwingTool Post,QUADRA,QITP35N,14-17 In Swing
  • Item # 3FGF5
  • Mfr. Model # QITP35N
  • Tool Post, QUADRA(R), 4-Station, Series QITP35N, Swing 14 To 17 In, Capacity 3/4 to 1 In, Height Adjustment...More

Cut-Off Blade,3.38 L,0.063 W,0.75 In H
Tool Post/Holder Set,14 PC,SDN25 Series
  • DORIAN
  • Tool Post/Holder Set, 14 PC, SDN25 SeriesTool Post/Holder Set,14 PC,SDN25 Series
  • Item # 3CYH5
  • Mfr. Model # SDN25AXA-FTB
  • Tool Post & Holder Set, First Time Buyer, Number of Pieces 14, Series SDN 25, Includes 3CXY5 Tool Post, 3CYH8...More

Tool Holder,Turning/Facing,Series CXA
  • DORIAN
  • Tool Holder, Turning/Facing, Series CXATool Holder,Turning/Facing,Series CXA
  • Item # 3CYF5
  • Mfr. Model # D35CXA-1
  • Tool Holder, Turning And Facing, Series CXA, For Use With CXA Tool Post, For Holding Square Shank Indexable...More

Lock Pin,NL-46
Torx Screw,TS-4.7-10M1
Knurl Wheel,SW2,RH DIAG,1/2 OD,30 TPI
Tool Holder,Turning/Facing,Series AXA
  • DORIAN
  • Tool Holder, Turning/Facing, Series AXATool Holder,Turning/Facing,Series AXA
  • Item # 3CYH8
  • Mfr. Model # D25AXA-1
  • Tool Holder, Turning And Facing, Series AXA, For Use With AXA Tool Post, For Holding Square Shank Indexable...More

Boring Bar,TPBN12-3,RH,0.845 In
  • DORIAN
  • Boring Bar, TPBN12-3, RH, 0.845 InBoring Bar,TPBN12-3,RH,0.845 In
  • Item # 41T506
  • Mfr. Model # 73310155664
  • Boring Bar, Style TPBN12-3, Cutting Direction Right Hand, Min. Bore 0.845 In, Shank Round, Material Steel,...More

Tool Holder,Reversible Cut-Off,BXA
  • DORIAN
  • Tool Holder, Reversible Cut-Off, BXATool Holder,Reversible Cut-Off,BXA
  • Item # 3CYE5
  • Mfr. Model # D30BXA-7-71C
  • Tool Holder, Reversible Cut-Off, Series BXA, For Use With SGIH19-2 (P3) Cut-Off Blade And BXA Tool Post, For...More

Carbide Turning Insert,Triangle,TNMG,321
  • DORIAN
  • Carbide Turning Insert, Triangle, TNMG, 321Carbide Turning Insert,Triangle,TNMG,321
  • Item # 33VD93
  • Mfr. Model # TNMG-321-UGN-DUC25UT
  • Carbide Turning Insert, Relief Angle 0 Degrees , Triangle, TNMG, Insert Size 321, Chip-Breaker Universal,...More

Knurling Tool,Revolving,5 1/2 In OAL
  • DORIAN
  • Knurling Tool, Revolving, 5 1/2 In OALKnurling Tool,Revolving,5 1/2 In OAL
  • Item # 3FHE8
  • Mfr. Model # 3SHKT-75-M
  • Knurling Tool, Revolving, Capacity 5/16 In And Up, Diamond Or Straight Shoulderless Pattern, In And End Feed,...More

Tool Post,QUADRA,QITP25N,Up To 12 In
  • DORIAN
  • Tool Post, QUADRA, QITP25N, Up To 12 InTool Post,QUADRA,QITP25N,Up To 12 In
  • Item # 3FGF3
  • Mfr. Model # QITP25N
  • Tool Post, QUADRA(R), 4-Station, Series QITP25N, Swing Up To 12 In, Capacity 1/2 to 3/4 In, Height Adjustment...More

Boring Bar,S10R-SCLCR-2,RH,0.812 In
  • DORIAN
  • Boring Bar, S10R-SCLCR-2, RH, 0.812 InBoring Bar,S10R-SCLCR-2,RH,0.812 In
  • Item # 41T430
  • Mfr. Model # 73310155478
  • Boring Bar, Style S10R-SCLCR-2, Cutting Direction Right Hand, Min. Bore 0.812 In, Shank Round, Material...More

Boring Bar,S16T-MCLNR-4,RH,1.28 In
  • DORIAN
  • Boring Bar, S16T-MCLNR-4, RH, 1.28 InBoring Bar,S16T-MCLNR-4,RH,1.28 In
  • Item # 41T344
  • Mfr. Model # 73310155010
  • Boring Bar, Style S16T-MCLNR-4, Cutting Direction Right Hand, Min. Bore 1.28 In, Shank Round, Material Steel,...More

Boring Bar,S16T-SDUCR-3,RH,1.5 In
  • DORIAN
  • Boring Bar, S16T-SDUCR-3, RH, 1.5 InBoring Bar,S16T-SDUCR-3,RH,1.5 In
  • Item # 41T452
  • Mfr. Model # 73310155576
  • Boring Bar, Style S16T-SDUCR-3, Cutting Direction Right Hand, Min. Bore 1.5 In, Shank Round, Material Steel,...More

Knurling Tool,Milling Machine,3 1/8 OAL
  • DORIAN
  • Knurling Tool, Milling Machine, 3 1/8 OALKnurling Tool,Milling Machine,3 1/8 OAL
  • Item # 3FHG7
  • Mfr. Model # MMKT-50-R
  • Knurling Tool, Milling Machine, Diamond Or Straight Flat-Face Pattern, In And End Feed, Single Wheel, Weldon...More

Shim Seat,IDSN-433
Turning Toolholder,DNMG,MDPNN12-4B
  • DORIAN
  • Turning Toolholder, DNMG, MDPNN12-4BTurning Toolholder,DNMG,MDPNN12-4B
  • Item # 41T692
  • Mfr. Model # 73310150370
  • Turning Toolholder, Type DNMG, Style MDPNN12-4B, Cutting Direction Neutral, Rake Negative, Rake Angle 9...More

Boring Bar,S12S-SCLCL-3,LH,0.954 In
  • DORIAN
  • Boring Bar, S12S-SCLCL-3, LH, 0.954 InBoring Bar,S12S-SCLCL-3,LH,0.954 In
  • Item # 41T437
  • Mfr. Model # 73310155491
  • Boring Bar, Style S12S-SCLCL-3, Cutting Direction Left Hand, Min. Bore 0.954 In, Shank Round, Material Steel,...More

Turning Toolholder,TNMG,MTANR08-2A,RH
  • DORIAN
  • Turning Toolholder, TNMG, MTANR08-2A, RHTurning Toolholder,TNMG,MTANR08-2A,RH
  • Item # 41T732
  • Mfr. Model # 73310150606
  • Turning Toolholder, Type TNMG, Style MTANR08-2A, Cutting Direction Right Hand, Rake Negative, Rake Angle 7...More

Boring Bar,S10R-SCLCL-3,LH,0.797 In
  • DORIAN
  • Boring Bar, S10R-SCLCL-3, LH, 0.797 InBoring Bar,S10R-SCLCL-3,LH,0.797 In
  • Item # 41T435
  • Mfr. Model # 73310155487
  • Boring Bar, Style S10R-SCLCL-3, Cutting Direction Left Hand, Min. Bore 0.797 In, Shank Round, Material Steel,...More

Boring Bar,S24U-MVXNR-3,RH,2.25 In
  • DORIAN
  • Boring Bar, S24U-MVXNR-3, RH, 2.25 InBoring Bar,S24U-MVXNR-3,RH,2.25 In
  • Item # 41T408
  • Mfr. Model # 73310155300
  • Boring Bar, Style S24U-MVXNR-3, Cutting Direction Right Hand, Min. Bore 2.25 In, Shank Round, Material Steel,...More

Finger Clamp,CL-20
Threading Tool Holder,MTVOR16-4D-A,RH
  • DORIAN
  • Threading Tool Holder, MTVOR16-4D-A, RHThreading Tool Holder,MTVOR16-4D-A,RH
  • Item # 41T922
  • Mfr. Model # 73310158146
  • Threading Tool Holder, Style MTVOR16-4D-A, Cutting Direction Right Hand, Shank Square, Shank Width 1 In,...More

Turning Toolholder,TNMG,MTGNL16-4D,LH
  • DORIAN
  • Turning Toolholder, TNMG, MTGNL16-4D, LHTurning Toolholder,TNMG,MTGNL16-4D,LH
  • Item # 41T762
  • Mfr. Model # 73310150831
  • Turning Toolholder, Type TNMG, Style MTGNL16-4D, Cutting Direction Left Hand, Rake Negative, Rake Angle 7...More

Knurling Tool,Revolving,4 1/8 In OAL
  • DORIAN
  • Knurling Tool, Revolving, 4 1/8 In OALKnurling Tool,Revolving,4 1/8 In OAL
  • Item # 3FHE7
  • Mfr. Model # 3SHKT-50-D
  • Knurling Tool, Revolving, Capacity 5/16 In And Up, Diamond Or Straight Shoulderless Pattern, In And End Feed,...More

Threading Tool Holder,S32V-MTHOR-4-A,RH
  • DORIAN
  • Threading Tool Holder, S32V-MTHOR-4-A, RHThreading Tool Holder,S32V-MTHOR-4-A,RH
  • Item # 41T950
  • Mfr. Model # 73310158362
  • Threading Tool Holder, Style S32V-MTHOR-4-A, Cutting Direction Right Hand, Shank Round, Shank Dia. 2 In,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More