Skip Content

Filter Results By

Machining

103 Results Found that Include 103 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Toggle Clamp,Flanged Base,300 Lbs,3.17
  • DE-STA-CO
  • Toggle Clamp, Flanged Base, 300 Lbs, 3.17 Toggle Clamp,Flanged Base,300 Lbs,3.17
  • Item # 3CXR5
  • Mfr. Model # 609
  • Toggle Clamp, Flanged Base Mount, Holding Capacity (Lb.) 300, Overall Height (In.) 3.17, Overall Length (In.)...More

Toggle Clamp,Flanged Base,100 Lbs,1.27
  • DE-STA-CO
  • Toggle Clamp, Flanged Base, 100 Lbs, 1.27 Toggle Clamp,Flanged Base,100 Lbs,1.27
  • Item # 3CXR8
  • Mfr. Model # 601
  • Toggle Clamp, Flanged Base Mount, Holding Capacity (Lb.) 100, Overall Height (In.) 1.27, Overall Length (In.)...More

Toggle Clamp,Flanged Base,300 Lbs,3.29
  • DE-STA-CO
  • Toggle Clamp, Flanged Base, 300 Lbs, 3.29 Toggle Clamp,Flanged Base,300 Lbs,3.29
  • Item # 3CXT1
  • Mfr. Model # 605
  • Toggle Clamp, Flanged Base Mount, Holding Capacity (Lb.) 300, Overall Height (In.) 3.29, Overall Length (In.)...More

Pneumatic Clamp,200 Lb
  • DE-STA-CO
  • Pneumatic Clamp, 200 Lb Pneumatic Clamp,200 Lb
  • Item # 3CXH7
  • Mfr. Model # 802-U
  • Pneumatic Hold Down Clamp, Holding Capacity 200 Lb, Material Steel, Operating Temp -14 to +195 F, Max Input...More

Toggle Clamp,Through-Hole,Hole,300 Lbs
  • DE-STA-CO
  • Toggle Clamp, Through-Hole, Hole, 300 Lbs Toggle Clamp,Through-Hole,Hole,300 Lbs
  • Item # 3CXT7
  • Mfr. Model # 604
  • Toggle Clamp, Through-Hole Mount, Holding Capacity (Lb.) 300, Overall Height (In.) 4.16, Overall Length (In.)...More

Toggle Clamp,Flanged Base,600 Lbs,4.04
  • DE-STA-CO
  • Toggle Clamp, Flanged Base, 600 Lbs, 4.04 Toggle Clamp,Flanged Base,600 Lbs,4.04
  • Item # 3CXT2
  • Mfr. Model # 608
  • Toggle Clamp, Flanged Base Mount, Holding Capacity (Lb.) 850, Overall Height (In.) 4.04, Overall Length (In.)...More

Toggle Clamp,Flanged Base,800 Lbs,3.52
  • DE-STA-CO
  • Toggle Clamp, Flanged Base, 800 Lbs, 3.52 Toggle Clamp,Flanged Base,800 Lbs,3.52
  • Item # 3CXR4
  • Mfr. Model # 607
  • Toggle Clamp, Flanged Base Mount, Holding Capacity (Lb.) 800, Overall Height (In.) 3.52, Overall Length (In.)...More

Pneumatic Clamp,100 Lb
  • DE-STA-CO
  • Pneumatic Clamp, 100 Lb Pneumatic Clamp,100 Lb
  • Item # 3CXJ1
  • Mfr. Model # 812-U
  • Pneumatic Hold Down Clamp, Holding Capacity 100 Lb, Material Steel, Operating Temp -14 to +195 F, Max Input...More

Pneumatic Clamp,375 Lb
  • DE-STA-CO
  • Pneumatic Clamp, 375 Lb Pneumatic Clamp,375 Lb
  • Item # 3CXH8
  • Mfr. Model # 807-U
  • Pneumatic Hold Down Clamp, Holding Capacity 375 Lb, Material Steel, Operating Temp -14 to +195 F, Max Input...More

Toggle Clamp,Through-Hole,Hole,700 Lbs
  • DE-STA-CO
  • Toggle Clamp, Through-Hole, Hole, 700 Lbs Toggle Clamp,Through-Hole,Hole,700 Lbs
  • Item # 3CXT8
  • Mfr. Model # 624
  • Toggle Clamp, Through-Hole Mount, Holding Capacity (Lb.) 700, Overall Height (In.) 5.60, Overall Length (In.)...More

Toggle Clamp,Through-Hole,Hole,SS,400
  • DE-STA-CO
  • Toggle Clamp, Through-Hole, Hole, SS, 400 Toggle Clamp,Through-Hole,Hole,SS,400
  • Item # 3CXU1
  • Mfr. Model # 604-SS
  • Toggle Clamp, Through-Hole Mount, Holding Capacity (Lb.) 400, Overall Height (In.) 4.16, Overall Length (In.)...More

Toggle Clamp,Flanged Base,600 Lbs,3.23
  • DE-STA-CO
  • Toggle Clamp, Flanged Base, 600 Lbs, 3.23 Toggle Clamp,Flanged Base,600 Lbs,3.23
  • Item # 3CXR9
  • Mfr. Model # 603
  • Toggle Clamp, Flanged Base Mount, Holding Capacity (Lb.) 600, Overall Height (In.) 3.43, Overall Length (In.)...More

Toggle Clamp,Squeeze Action,800 Lb. Cap.
  • DE-STA-CO
  • Toggle Clamp, Squeeze Action, 800 Lb. Cap. Toggle Clamp,Squeeze Action,800 Lb. Cap.
  • Item # 3CXP6
  • Mfr. Model # 325
  • Toggle Clamp, Squeeze Action, Number of Pieces -, Capacity 1.78 In., Throat Depth (In.) 1.25, Distance...More

Toggle Clamp,Through-Hole,Hole,SS,200
  • DE-STA-CO
  • Toggle Clamp, Through-Hole, Hole, SS, 200 Toggle Clamp,Through-Hole,Hole,SS,200
  • Item # 3CXT9
  • Mfr. Model # 602-SS
  • Toggle Clamp, Through-Hole Mount, Holding Capacity (Lb.) 200, Overall Height (In.) 3.13, Overall Length (In.)...More

Toggle Clamp,Flanged Base,SS,840 Lbs
  • DE-STA-CO
  • Toggle Clamp, Flanged Base, SS, 840 Lbs Toggle Clamp,Flanged Base,SS,840 Lbs
  • Item # 3CXU3
  • Mfr. Model # 603-SS
  • Toggle Clamp, Flanged Base Mount, Holding Capacity (Lb.) 840, Overall Height (In.) 3.43, Overall Length (In.)...More

Pneumatic Clamp,600 Lb
  • DE-STA-CO
  • Pneumatic Clamp, 600 Lb Pneumatic Clamp,600 Lb
  • Item # 3CXH9
  • Mfr. Model # 810-U
  • Pneumatic Hold Down Clamp, Holding Capacity 600 Lb, Material Steel, Operating Temp -14 to +195 F, Max Input...More

Toggle Clamp,Squeeze Action,4.75 In,700
  • DE-STA-CO
  • Toggle Clamp, Squeeze Action, 4.75 In, 700 Toggle Clamp,Squeeze Action,4.75 In,700
  • Item # 3CXP9
  • Mfr. Model # 463
  • Toggle Clamp, Squeeze Action, Number of Pieces -, Capacity 3.00 In., Throat Depth (In.) 2.72, Distance...More

Toggle Clamp,Flanged Base,w/Lever,600
  • DE-STA-CO
  • Toggle Clamp, Flanged Base, w/Lever, 600 Toggle Clamp,Flanged Base,w/Lever,600
  • Item # 3CXU4
  • Mfr. Model # 603-R
  • Toggle Clamp, Flanged Base Mount, Holding Capacity (Lb.) 600, Overall Height (In.) 3.43, Overall Length (In.)...More

Toggle Clamp,Through-Hole,Hole,SS,700
  • DE-STA-CO
  • Toggle Clamp, Through-Hole, Hole, SS, 700 Toggle Clamp,Through-Hole,Hole,SS,700
  • Item # 3CXU2
  • Mfr. Model # 624-SS
  • Toggle Clamp, Through-Hole Mount, Holding Capacity (Lb.) 700, Overall Height (In.) 5.60, Overall Length (In.)...More

Pneumatic Clamp,82L2G,660 In-Lbs
  • DE-STA-CO
  • Pneumatic Clamp, 82L2G, 660 In-Lbs Pneumatic Clamp,82L2G,660 In-Lbs
  • Item # 3CXH1
  • Mfr. Model # 82L2G-2030000
  • Pneumatic Hold Down Clamp, 82L2G, Material Aluminum, Steel Arm, Operating Temp -14 to +195 F, Max Input Air...More

Pneumatic Straight Line Clamp,2000 Lb
Adjust Height T-Slot Clamp,Hold Dwn,6 Pc
Repair Kit,8000/8100 Series
Straight Line Clamp,2500 lb Cap
  • DE-STA-CO
  • Straight Line Clamp, 2500 lb Cap Straight Line Clamp,2500 lb Cap
  • Item # 21TE74
  • Mfr. Model # 5131
  • Straight Line Action Toggle Clamp, Flanged Base, Holding Capacity 2500 Lb., Overall Height 3.15 In., Overall...More

Straight Line Clamp,2500 lb Cap
  • DE-STA-CO
  • Straight Line Clamp, 2500 lb Cap Straight Line Clamp,2500 lb Cap
  • Item # 21TE75
  • Mfr. Model # 5131-B
  • Straight Line Action Toggle Clamp, Solid Base, Holding Capacity 2500 Lb., Overall Height 2.91 In., Overall...More

Straight Line Clamp,560 lb Cap
  • DE-STA-CO
  • Straight Line Clamp, 560 lb Cap Straight Line Clamp,560 lb Cap
  • Item # 21TE89
  • Mfr. Model # 6015
  • Straight Line Action Toggle Clamp, Flanged Base, Holding Capacity 560 Lb., Overall Height 1.59 In., Overall...More

Toggle Clamp,Flanged Base,800 Lbs,4.41
  • DE-STA-CO
  • Toggle Clamp, Flanged Base, 800 Lbs, 4.41 Toggle Clamp,Flanged Base,800 Lbs,4.41
  • Item # 3CXT3
  • Mfr. Model # 610
  • Toggle Clamp, Flanged Base Mount, Holding Capacity (Lb.) 800, Overall Height (In.) 4.41, Overall Length (In.)...More

Toggle Clamp,Through-Hole,Hole,200 Lbs
  • DE-STA-CO
  • Toggle Clamp, Through-Hole, Hole, 200 Lbs Toggle Clamp,Through-Hole,Hole,200 Lbs
  • Item # 3CXT6
  • Mfr. Model # 602
  • Toggle Clamp, Through-Hole Mount, Holding Capacity (Lb.) 200, Overall Height (In.) 3.13, Overall Length (In.)...More

Toggle Clamp,Flanged Base,7500 Lbs,4.28
  • DE-STA-CO
  • Toggle Clamp, Flanged Base, 7500 Lbs, 4.28 Toggle Clamp,Flanged Base,7500 Lbs,4.28
  • Item # 3CXT5
  • Mfr. Model # 640
  • Toggle Clamp, Flanged Base Mount, Holding Capacity (Lb.) 7500, Overall Height (In.) 4.28, Overall Length...More

Toggle Clamp,Flanged Base,2500 Lbs,3.04
  • DE-STA-CO
  • Toggle Clamp, Flanged Base, 2500 Lbs, 3.04 Toggle Clamp,Flanged Base,2500 Lbs,3.04
  • Item # 3CXT4
  • Mfr. Model # 630
  • Toggle Clamp, Flanged Base Mount, Holding Capacity (Lb.) 2500, Overall Height (In.) 3.05, Overall Length...More

Horizontal Handle Toggle Clamp,75 lb Cap
  • DE-STA-CO
  • Horizontal Handle Toggle Clamp, 75 lb Cap Horizontal Handle Toggle Clamp,75 lb Cap
  • Item # 21TE86
  • Mfr. Model # 205-SSS
  • Horizontal Handle Toggle Clamp, Stainless Steel, Flanged Base, Solid Bar, Holding Capacity 75 Lb., Overall...More

Straight Line Clamp,150 lb Cap
  • DE-STA-CO
  • Straight Line Clamp, 150 lb Cap Straight Line Clamp,150 lb Cap
  • Item # 21TE87
  • Mfr. Model # 6001
  • Straight Line Action Toggle Clamp, Flanged Base, Holding Capacity 150 Lb., Overall Height 1.27 In., Overall...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More