Skip Content

Filter Results By

Applied Filters Clear All

Machining

8 Results Found that Include 8 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Industrial Buffer,10 In,1725/3450 RPM
  • DAYTON
  • Industrial Buffer, 10 In, 1725/3450 RPM Industrial Buffer,10 In,1725/3450 RPM
  • Item # 3NYA6
  • Mfr. Model # 3NYA6
  • Industrial Buffer, Size (In.) 10, 1725/3450 RPM, 1 to 1-1/2 HP, Shaft Dia. (In.) 1, Voltage 120, 12/8 Amps...More

1-1/2 HP Bench Grinder, 120 Voltage, 1 Phase, 12.0
  • DAYTON
  • 1-1/2 HP Bench Grinder, 120 Voltage, 1 Phase, 12.0 Amps, 8'' Wheel Dia. Bench Grinder
  • Item # 2FDB6
  • Mfr. Model # 2FDB6
  • Bench Grinder, 1-1/2 HP, Voltage 120, 1 Phase, Wheel Dia. 8'', Dust Collection Yes, 12.0 Amps, 1800 to 3450...More

Dust Collector 3/4 HP
  • DAYTON
  • Dust Collector 3/4 HP Dust Collector
  • Item # 3AA31
  • Mfr. Model # 3AA31
  • Dust Collector, Two Stage Portable, 3/4 HP, 115/230 Voltage, 60 Hz, 1, 7.5 Amps AC, 79 dBA, 5 micron Filter...More

Pedestal Dust Collector
  • DAYTON
  • Pedestal Dust Collector Pedestal Dust Collector
  • Item # 16W007
  • Mfr. Model # 16W007
  • Bench Grinder Dust Collection Pedestal, Construction One Piece Steel Weldment, Pedestal Design Draws Dust And...More

Vise,Milling Machine
  • DAYTON
  • Vise, Milling Machine Vise,Milling Machine
  • Item # 3W764
  • Mfr. Model # 3W764
  • Precision 6 Inch Milling Machine Vise, Jaw Opening 7-1/2 Inches, Jaw Width 6 Inches, Throat Depth 1 3/4...More

Rotary Table,12-51/64 in. L
  • DAYTON
  • Rotary Table, 12-51/64 in. L Rotary Table,12-51/64 in. L
  • Item # 38NF10
  • Mfr. Model # 38NF10
  • Rotary Table,Mounting Position Either Horizontal or Vertical,Table Length 12-51/64,Table Width 11-1/64...More

Angle Plate,Giant Slottd,12x16in Surface
  • DAYTON
  • Angle Plate, Giant Slottd, 12x16in Surface Angle Plate,Giant Slottd,12x16in Surface
  • Item # 38XM05
  • Mfr. Model # 38XM05
  • Angle Plate, Steel Gray, Giant Slotted, Grade HT200, Surface Size (In.) 12 x 16, Surface Size (mm) 500 x 400...More

Machine Vise,Swivel,3In
  • DAYTON
  • Machine Vise, Swivel, 3In Machine Vise
  • Item # 31LZ60
  • Mfr. Model # 31LZ60
  • Machine Vise, 3 Way, Swivel Base, Max. Travel 360 Degrees , Jaw Deflection 0.006 In. At 33 lb., Jaw Plate...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More